Skip Content

Filter Results By

Applied Filters Clear All

Input Voltage
Watts @ 90 Minutes
Lamp Watts
Width
Length
Height
Lamp Type
Housing Material
Brand
Price
Shop By
Ratings

Emergency Lighting Fixtures

3 Results Found that Include 3 Products 

Results per page: 16 | 32 | 48
    Emerg. Light,9W,9-1/8In H,12-1/4In L,5In
    • COOPER LIGHTING
    • Emerg. Light, 9W, 9-1/8In H, 12-1/4In L, 5In
    • Item # 16U384
    • Mfr. Model # AA1
    • Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 18, Lamp Watts 9, Output Voltage 6VDC, Width 5...More

    Emergency Light,2.5W,4-1/8In H,13-5/8In
    • LUMAPRO
    • Emergency Light, 2.5W, 4-1/8In H, 13-5/8In
    • Item # 19L031
    • Mfr. Model # 19L031
    • Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 5, Lamp Watts 2.5, Output Voltage 6VDC, Width...More

    Emergency Light,9W,7In H,12-3/4In L
    • ACUITY LITHONIA
    • Emergency Light, 9W, 7In H, 12-3/4In L
    • Item # 2XLF3
    • Mfr. Model # ELM654
    • Emergency Light, Input Voltage 120 to 277, Watts @ 90 Minutes 54, Lamp Watts 9, Output Voltage 6VDC, Width...More

    Results per page: 16 | 32 | 48