Skip Content

Filter Results By

Applied Filters Clear All

Item
Input Voltage
Watts @ 90 Minutes
  • View MoreView Less
Lamp Watts
  • View MoreView Less
Output Voltage
  • View MoreView Less
Width
  • View MoreView Less
Length
  • View MoreView Less
Height
  • View MoreView Less
Lamp Type
Housing Material
Housing Color
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Green Certification
Ratings

Emergency Lighting Fixtures

23 Results Found that Include 38 Products 

Results per page: 16 | 32 | 48
    Emergency Light
    • ACUITY LITHONIA
    • Emergency Light
    • Multiple product options available

    Emergency Light,120/277,1W
    • COMPASS
    • Emergency Light, 120/277,1W
    • Item # 46T222
    • Mfr. Model # CU2
    • Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 2, Lamp Watts 1, Output Voltage 3VDC, Width 10...More

    Emergency Light,LED,WallMt
    • ACUITY LITHONIA
    • Emergency Light, LED, WallMt
    • Item # 21XP39
    • Mfr. Model # ELM2 LED SD M12
    • Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 1.44, Lamp Watts 1.44, Output Voltage 3.6, Width...More

    Emergency Light
    • LUMAPRO
    • Emergency Light
    • Multiple product options available

    EmergencyLight,120/277,1W,RemoteCap
    • COMPASS
    • EmergencyLight, 120/277,1W, RemoteCap
    • Item # 46T223
    • Mfr. Model # CU2RC
    • Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 4, Lamp Watts 1, Output Voltage 3VDC, Width 10...More

    Emergency Light
    • DUAL-LITE
    • Emergency Light
    • Multiple product options available

    Remote Fixture,3W,H 6in.,W 5in.,LED
    • DUAL-LITE
    • Remote Fixture, 3W, H 6in., W 5in., LED
    • Item # 26UX14
    • Mfr. Model # OCRDW0603L
    • Remote Light Fixture, Input Voltage 6 to 12VDC, Lamp Watts 3, Width 5 In., Length 6 In., Height 6 In., Lamp...More

    Remote
    • DUAL-LITE
    • Remote
    • Multiple product options available

    Remote Light Fixture,1W,H 5 In,W 8-1/2In
    • DUAL-LITE
    • Remote Light Fixture, 1W, H 5 In, W 8-1/2In
    • Item # 26UX07
    • Mfr. Model # EVR2
    • Remote Light Fixture, Input Voltage 4.85VDC, Lamp Watts 1, Width 8-1/2 In., Length 2-1/4 In., Height 5 In.,...More

    Emergency Light,10W,7In H,11In L
    • HUBBELL LIGHTING - DUAL-LITE
    • Emergency Light, 10W, 7In H, 11In L
    • Item # 3GPC9
    • Mfr. Model # PGW
    • Emergency Light Item, 10 Watts, 360 Lumens, Lumens Per Watt 36, Color Temp. 6350K, CRI 75, Voltage 120-277...More

    Emergency Light,10W,7In H,11In L
    • HUBBELL LIGHTING - DUAL-LITE
    • Emergency Light, 10W, 7In H, 11In L
    • Item # 3GPD1
    • Mfr. Model # PGZ
    • Emergency Light Item, 10 Watts, 360 Lumens, Lumens Per Watt 36, Color Temp. 6350K, CRI 75, Voltage 120-277...More

    Emergency Light
    • COOPER LIGHTING
    • Emergency Light
    • Multiple product options available

    Emergency Light,10W,7In H,11In L
    • HUBBELL LIGHTING - DUAL-LITE
    • Emergency Light, 10W, 7In H, 11In L
    • Item # 3GPD5
    • Mfr. Model # PGZ-HTR
    • Emergency Light Item, 10 Watts, 360 Lumens, Lumens Per Watt 36, Color Temp. 6350K, CRI 75, Voltage 120-277...More

    Emergency Light,120/277V,3W
    • HUBBELL
    • Emergency Light, 120/277V, 3W
    • Item # 24D667
    • Mfr. Model # PGR-B
    • Emergency Light, Input Voltage 120/277, Lamp Watts 3, Output Voltage 12VDC, Lamp Type LED, Housing Material...More

    Emergency Light,10W,7In H,11In L
    • HUBBELL LIGHTING - DUAL-LITE
    • Emergency Light, 10W, 7In H, 11In L
    • Item # 3GPD6
    • Mfr. Model # PGP-HTR
    • Emergency Light Item, 10 Watts, 360 Lumens, Lumens Per Watt 36, Color Temp. 6350K, CRI 75, Voltage 120-277...More

    Emergency Light,10W,7In H,11In L
    • HUBBELL LIGHTING - DUAL-LITE
    • Emergency Light, 10W, 7In H, 11In L
    • Item # 3GPD2
    • Mfr. Model # PGP
    • Emergency Light Item, 10 Watts, 360 Lumens, Lumens Per Watt 36, Color Temp. 6350K, CRI 75, Voltage 120-277...More

    Emergency Light,4W,1.2VDC,LED,White
    • DUAL-LITE
    • Emergency Light, 4W, 1.2VDC, LED, White
    • Item # 32WU41
    • Mfr. Model # EV4DI-02L
    • Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 4, Lamp Watts 4, Output Voltage 1.2VDC, Width...More

    Emergency Light,120/277V,1.2VDC,LED,NiMH
    • DUAL-LITE
    • Emergency Light, 120/277V, 1.2VDC, LED, NiMH
    • Item # 32WU36
    • Mfr. Model # EV2D
    • Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 2, Lamp Watts 2, Output Voltage 1.2VDC, Width...More

    Emergency Light,120/277V,4W,1.2VDC,Black
    • DUAL-LITE
    • Emergency Light, 120/277V, 4W, 1.2VDC, Black
    • Item # 32WU40
    • Mfr. Model # EV4DB
    • Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 4, Lamp Watts 4, Output Voltage 1.2VDC, Width...More

    Emergency Light,120/277V,4W,1.2VDC,NiMH
    • DUAL-LITE
    • Emergency Light, 120/277V, 4W, 1.2VDC, NiMH
    • Item # 32WU39
    • Mfr. Model # EV4DI
    • Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 4, Lamp Watts 4, Output Voltage 1.2VDC, Width...More

    Emergency Light,120/277V,4W,LED,NiMH
    • DUAL-LITE
    • Emergency Light, 120/277V, 4W, LED, NiMH
    • Item # 32WU38
    • Mfr. Model # EV4D-02L
    • Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 4, Lamp Watts 4, Output Voltage 1.2VDC, Width...More

    Emergency Light,2W,1.2VDC,LED,White
    • DUAL-LITE
    • Emergency Light, 2W, 1.2VDC, LED, White
    • Item # 32WU37
    • Mfr. Model # EV2DI
    • Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 2, Lamp Watts 2, Output Voltage 1.2VDC, Width...More

    Emergency Light,10W,7In H,11In L
    • HUBBELL LIGHTING - DUAL-LITE
    • Emergency Light, 10W, 7In H, 11In L
    • Item # 3GPD4
    • Mfr. Model # PGW-HTR
    • Emergency Light Item, 10 Watts, 360 Lumens, Lumens Per Watt 36, Color Temp. 6350K, CRI 75, Voltage 120-277...More

    Results per page: 16 | 32 | 48