Skip Content

Filter Results By

Applied Filters Clear All

Item
Input Voltage
  • View MoreView Less
Watts @ 90 Minutes
  • View MoreView Less
Lamp Watts
  • View MoreView Less
Output Voltage
  • View MoreView Less
Width
  • View MoreView Less
Length
  • View MoreView Less
Height
  • View MoreView Less
Lamp Type
Housing Material
  • View MoreView Less
Housing Color
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Emergency Lighting Fixtures

20 Results Found that Include 67 Products 

Results per page: 16 | 32 | 48
    • DUAL-LITE
    • Emergency Light
    • Multiple product options available

      Multiple product options available

    Emergency Light,5.4W,5-3/8In H,16-1/8InW
    • COOPER LIGHTING
    • Emergency Light, 5.4W, 5-3/8In H, 16-1/8InW
    • Item # 3WDE4
    • Mfr. Model # CC2
    • Emergency Light, Input Voltage 120/277 or 120/230, Lamp Watts 5.4, Output Voltage 6VDC, Width 16-1/8 In.,...More

    • ACUITY LITHONIA
    • Emergency Light
    • Multiple product options available

      Multiple product options available

    Wet Location Emergency Light,7W,12-1/2In
    • BIG BEAM
    • Wet Location Emergency Light, 7W, 12-1/2In
    • Item # 3WAE7
    • Mfr. Model # 2WL6S8
    • Wet Location Emergency Light, Input Voltage 120/277, Lamp Watts 7, Output Voltage 6VDC, Width 8-1/2 In.,...More

    • HUBBELL
    • Emergency Light
    • Multiple product options available

      Multiple product options available

    • BIG BEAM
    • Emergency Light
    • Multiple product options available

      Multiple product options available

    Emerg Light,12In H,3In L,13-1/10In W
    • BRADY
    • Emerg Light, 12In H, 3In L, 13-1/10In W
    • Item # 15Y798
    • Mfr. Model # 80141
    • Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 6, Output Voltage 12VDC, Width 13-1/10 In., Length...More

    Emergency Exit Light,0.89W,4-1/2in.H,LED
    • FIREHORSE EMERGENCY LIGHTING
    • Emergency Exit Light, 0.89W, 4-1/2in.H, LED
    • Item # 35GK16
    • Mfr. Model # FHEM16W
    • Emergency Exit Light, Input Voltage 120/277, Watts @ 90 Minutes 0.89, Lamp Watts 0.89, Output Voltage 3.6VDC,...More

    Emergency Exit Light,6.7W,Incandescent
    • FIREHORSE EMERGENCY LIGHTING
    • Emergency Exit Light, 6.7W, Incandescent
    • Item # 35GK13
    • Mfr. Model # FHEM11W
    • Emergency Exit Light, Input Voltage 120/277, Watts @ 90 Minutes 6.7, Lamp Watts 6.7, Output Voltage 6VDC,...More

    • DUAL-LITE
    • Remote
    • Multiple product options available

      Multiple product options available

    Emergency Exit Light,0.89W,4inH,LED,NiCd
    • FIREHORSE EMERGENCY LIGHTING
    • Emergency Exit Light, 0.89W, 4inH, LED, NiCd
    • Item # 35GK11
    • Mfr. Model # FHEM10W
    • Emergency Exit Light, Input Voltage 120/277, Watts @ 90 Minutes 0.89, Lamp Watts 0.89, Output Voltage 3.6VDC,...More

    Emergency Light,25W,14-3/8In H,7In L
    • ISOLITE
    • Emergency Light, 25W, 14-3/8In H, 7In L
    • Item # 13J812
    • Mfr. Model # MIGN-25-LC-UN
    • Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 50, Lamp Watts 25, Output Voltage 12VDC, Width 7...More

    Emergency Exit Light,High Lm Reflector
    • FIREHORSE EMERGENCY LIGHTING
    • Emergency Exit Light, High Lm Reflector
    • Item # 35GK12
    • Mfr. Model # FHEM10WH
    • Emergency Exit Light - High Lumen Reflector, Input Voltage 120/277, Watts @ 90 Minutes 0.89, Lamp Watts 0.89,...More

    Emergency Light,7.5W,9.6VDC,LED,Gray
    • COMPASS
    • Emergency Light, 7.5W, 9.6VDC, LED, Gray
    • Item # 32WU53
    • Mfr. Model # CU2WG
    • Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 7.5, Lamp Watts 7.5, Output Voltage 9.6VDC, Width...More

    Emergency Exit Light,1.15W,5-3/4in.H,LED
    • FIREHORSE EMERGENCY LIGHTING
    • Emergency Exit Light, 1.15W, 5-3/4in.H, LED
    • Item # 35GK15
    • Mfr. Model # FHEM12WW
    • Emergency Exit Light, Input Voltage 120/277, Watts @ 90 Minutes 1.15, Lamp Watts 1.15, Output Voltage 3.6VDC,...More

    Emergency Exit Light,1.15W,5inH,LED,NiCd
    • FIREHORSE EMERGENCY LIGHTING
    • Emergency Exit Light, 1.15W, 5inH, LED, NiCd
    • Item # 35GK14
    • Mfr. Model # FHEM12W
    • Emergency Exit Light, Input Voltage 120/277, Watts @ 90 Minutes 1.15, Lamp Watts 1.15, Output Voltage 3.6VDC,...More

    Emergency Light,120/277V,6W,LED,LiFePO
    • DUAL-LITE
    • Emergency Light, 120/277V, 6W, LED, LiFePO
    • Item # 32WU42
    • Mfr. Model # EVHC6
    • Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 6, Lamp Watts 6, Output Voltage 3.2VDC, Width 11...More

    Emergency Light,120/277V,3.2VDC,White
    • DUAL-LITE
    • Emergency Light, 120/277V, 3.2VDC, White
    • Item # 32WU45
    • Mfr. Model # EVHC12I
    • Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 12, Lamp Watts 6, Output Voltage 3.2VDC, Width 11...More

    Emergency Light,120/277V,6W,3.2VDC,White
    • DUAL-LITE
    • Emergency Light, 120/277V, 6W, 3.2VDC, White
    • Item # 32WU43
    • Mfr. Model # EVHC6I
    • Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 6, Lamp Watts 6, Output Voltage 3.2VDC, Width 11...More

    Emergency Light,6W,LED,White,LiFePO
    • DUAL-LITE
    • Emergency Light, 6W, LED, White, LiFePO
    • Item # 32WU44
    • Mfr. Model # EVHC12
    • Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 12, Lamp Watts 6, Output Voltage 3.2VDC, Width 11...More

    Results per page: 16 | 32 | 48