Skip Content

Filter Results By

Applied Filters Clear All

Item
Watts @ 90 Minutes
Lamp Watts
Output Voltage
Width
Length
Height
Lamp Type
Housing Material
Housing Color
Brand
Price
  • View MoreView Less
Shop By

Emergency Lighting Fixtures

12 Results Found that Include 17 Products 

Results per page: 16 | 32 | 48
    Emergency Exit Light,0.89W,4-1/2in.H,LED
    • FIREHORSE EMERGENCY LIGHTING
    • Emergency Exit Light, 0.89W, 4-1/2in.H, LED
    • Item # 35GK16
    • Mfr. Model # FHEM16W
    • Emergency Exit Light, Input Voltage 120/277, Watts @ 90 Minutes 0.89, Lamp Watts 0.89, Output Voltage 3.6VDC,...More

    Emergency Exit Light,6.7W,Incandescent
    • FIREHORSE EMERGENCY LIGHTING
    • Emergency Exit Light, 6.7W, Incandescent
    • Item # 35GK13
    • Mfr. Model # FHEM11W
    • Emergency Exit Light, Input Voltage 120/277, Watts @ 90 Minutes 6.7, Lamp Watts 6.7, Output Voltage 6VDC,...More

    Emergency Exit Light,High Lm Reflector
    • FIREHORSE EMERGENCY LIGHTING
    • Emergency Exit Light, High Lm Reflector
    • Item # 35GK12
    • Mfr. Model # FHEM10WH
    • Emergency Exit Light - High Lumen Reflector, Input Voltage 120/277, Watts @ 90 Minutes 0.89, Lamp Watts 0.89,...More

    Emergency Exit Light,0.89W,4inH,LED,NiCd
    • FIREHORSE EMERGENCY LIGHTING
    • Emergency Exit Light, 0.89W, 4inH, LED, NiCd
    • Item # 35GK11
    • Mfr. Model # FHEM10W
    • Emergency Exit Light, Input Voltage 120/277, Watts @ 90 Minutes 0.89, Lamp Watts 0.89, Output Voltage 3.6VDC,...More

    • DUAL-LITE
    • Emergency Light
    • Multiple product options available

      Multiple product options available

    Emergency Exit Light,1.15W,5inH,LED,NiCd
    • FIREHORSE EMERGENCY LIGHTING
    • Emergency Exit Light, 1.15W, 5inH, LED, NiCd
    • Item # 35GK14
    • Mfr. Model # FHEM12W
    • Emergency Exit Light, Input Voltage 120/277, Watts @ 90 Minutes 1.15, Lamp Watts 1.15, Output Voltage 3.6VDC,...More

    Emergency Light,7.5W,9.6VDC,LED,Gray
    • COMPASS
    • Emergency Light, 7.5W, 9.6VDC, LED, Gray
    • Item # 32WU53
    • Mfr. Model # CU2WG
    • Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 7.5, Lamp Watts 7.5, Output Voltage 9.6VDC, Width...More

    Emergency Exit Light,1.15W,5-3/4in.H,LED
    • FIREHORSE EMERGENCY LIGHTING
    • Emergency Exit Light, 1.15W, 5-3/4in.H, LED
    • Item # 35GK15
    • Mfr. Model # FHEM12WW
    • Emergency Exit Light, Input Voltage 120/277, Watts @ 90 Minutes 1.15, Lamp Watts 1.15, Output Voltage 3.6VDC,...More

    Emergency Light,120/277V,6W,LED,LiFePO
    • DUAL-LITE
    • Emergency Light, 120/277V, 6W, LED, LiFePO
    • Item # 32WU42
    • Mfr. Model # EVHC6
    • Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 6, Lamp Watts 6, Output Voltage 3.2VDC, Width 11...More

    Emergency Light,120/277V,3.2VDC,White
    • DUAL-LITE
    • Emergency Light, 120/277V, 3.2VDC, White
    • Item # 32WU45
    • Mfr. Model # EVHC12I
    • Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 12, Lamp Watts 6, Output Voltage 3.2VDC, Width 11...More

    Emergency Light,6W,LED,White,LiFePO
    • DUAL-LITE
    • Emergency Light, 6W, LED, White, LiFePO
    • Item # 32WU44
    • Mfr. Model # EVHC12
    • Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 12, Lamp Watts 6, Output Voltage 3.2VDC, Width 11...More

    Emergency Light,120/277V,6W,3.2VDC,White
    • DUAL-LITE
    • Emergency Light, 120/277V, 6W, 3.2VDC, White
    • Item # 32WU43
    • Mfr. Model # EVHC6I
    • Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 6, Lamp Watts 6, Output Voltage 3.2VDC, Width 11...More

    Results per page: 16 | 32 | 48