Skip Content

Filter Results By

Applied Filters Clear All

Input Voltage
Watts @ 90 Minutes
Lamp Watts
Output Voltage
Width
Length
Height
Lamp Type
Housing Material
Housing Color
Brand
Price
  • View MoreView Less
Shop By

Emergency Lighting Fixtures

5 Results Found that Include 6 Products

Results per page: 16 | 32 | 48
    Emergency Light,12W,6-11/16In H,15-1/4In
    • COOPER LIGHTING
    • Emergency Light, 12W, 6-11/16In H, 15-1/4InEmergency Light
    • Item # 16U385
    • Mfr. Model # UEL1SD
    • Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 24, Lamp Watts 12, Output Voltage 12VDC, Width...More

    Emerg. Light,6W,9-1/2In H,6-1/2In L
    • ACUITY LITHONIA
    • Emerg. Light, 6W, 9-1/2In H, 6-1/2In LEmergency Light
    • Item # 2XLH3
    • Mfr. Model # AFN DB EXT FWD
    • Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 12, Lamp Watts 6, Output Voltage 6VDC, Width 3...More

    Emergency Light,120/277V,3.2VDC,White
    • HUBBELL LIGHTING - DUAL-LITE
    • Emergency Light, 120/277V, 3.2VDC, WhiteEmergency Light,120/277V,3.2VDC,White
    • Item # 32WU45
    • Mfr. Model # EVHC12I
    • Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 12, Lamp Watts 6, Output Voltage 3.2VDC, Width 11...More

    Emergency Light,120V,6W,13-1/2In H
    • BIG BEAM
    • Emergency Light, 120V, 6W, 13-1/2In HEmergency Light
    • Item # 3WDK9
    • Mfr. Model # HBL6S36
    • Emergency Light, Input Voltage 120, Lamp Watts 6, Output Voltage 12VDC, Width 13-1/2 In., Height 13-1/2 In.,...More

    Results per page: 16 | 32 | 48