Skip Content

Filter Results By

Applied Filters Clear All

Item
Input Voltage
Watts @ 90 Minutes
Lamp Watts
Output Voltage
Width
Length
Height
Lamp Type
Housing Material
Housing Color
Brand
Price
Shop By
Ratings

Emergency Lighting Fixtures

8 Results Found that Include 36 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Emergency Light,7.5W,9.6VDC,LED,Gray
    • HUBBELL LIGHTING - COMPASS
    • Emergency Light, 7.5W, 9.6VDC, LED, GrayEmergency Light
    • Item # 32WU53
    • Mfr. Model # CU2WG
    • Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 7.5, Lamp Watts 7.5, Output Voltage 9.6VDC, Width...More

    Remote Fixture,3W,H 6in.,W 5in.,LED
    • HUBBELL LIGHTING - DUAL-LITE
    • Remote Fixture, 3W, H 6in., W 5in., LEDRemote
    • Item # 26UX14
    • Mfr. Model # OCRDW0603L
    • Remote Light Fixture, Input Voltage 6 to 12VDC, Lamp Watts 3, Width 5 In., Length 6 In., Height 6 In., Lamp...More

    Emerg Light,12In H,3In L,13-1/10In W
    • Emerg Light, 12In H, 3In L, 13-1/10In WEmerg Light,12In H,3In L,13-1/10In W
    • Item # 15Y798
    • Mfr. Model # 80141
    • Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 6, Output Voltage 12VDC, Width 13-1/10 In., Length...More

    Emergency Light,120/277V,0W
    • HUBBELL LIGHTING - DUAL-LITE
    • Emergency Light, 120/277V, 0WEmergency Light
    • Item # 24D668
    • Mfr. Model # LZW30-I-0
    • Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 30, Output Voltage 6VDC, Housing Material...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More