Skip Content

Filter Results By

Applied Filters Clear All

Item
Input Voltage
Watts @ 90 Minutes
Lamp Watts
Output Voltage
Width
Length
Height
Housing Material
Brand
Price
  • View MoreView Less
Shop By
Ratings

Emergency Lighting Fixtures

3 Results Found that Include 3 Products

Results per page: 16 | 32 | 48
    Emergency Light,2.5W,4-1/8In H,13-5/8In
    • LUMAPRO
    • Emergency Light, 2.5W, 4-1/8In H, 13-5/8InEmergency Light
    • Item # 19L031
    • Mfr. Model # 19L031
    • Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 5, Lamp Watts 2.5, Output Voltage 6VDC, Width...More

    Emergency Light,1W,H 5in.,W 8-1/2in.,LED
    • DUAL-LITE
    • Emergency Light, 1W, H 5in., W 8-1/2in., LEDEmergency Light
    • Item # 26UX06
    • Mfr. Model # EV4D
    • Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 2, Lamp Watts 1, Output Voltage 3.25VDC, Width...More

    Remote,1W,H 5in.,W 5in.,LED
    • HUBBELL LIGHTING - DUAL-LITE
    • Remote, 1W, H 5in., W 5in., LEDRemote
    • Item # 26UX09
    • Mfr. Model # EVODW
    • Remote Light Fixture, Input Voltage DC from EV4, Watts @ 90 Minutes 2, Lamp Watts 1, Output Voltage 3.25VDC,...More

    Results per page: 16 | 32 | 48