Skip Content

Filter Results By

Applied Filters Clear All

Item
Input Voltage
Watts @ 90 Minutes
Lamp Watts
Output Voltage
Width
Length
Height
Lamp Type
Brand
Price
  • View MoreView Less
Shop By
Ratings

Emergency Lighting Fixtures

4 Results Found that Include 4 Products

Results per page: 16 | 32 | 48
    Emergency Light,5.4W,5In H,11-1/2In L
    • ACUITY LITHONIA
    • Emergency Light, 5.4W, 5In H, 11-1/2In LEmergency Light
    • Item # 4PH07
    • Mfr. Model # ELM
    • Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 10.8, Lamp Watts 5.4, Output Voltage 6VDC, Width...More

    Emergency Light,5.4W,4In H,5-1/2In L
    • LUMAPRO
    • Emergency Light, 5.4W, 4In H, 5-1/2In LEmergency Light
    • Item # 6CGL0
    • Mfr. Model # 6CGL0
    • Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 10.8, Lamp Watts 5.4, Output Voltage 6VDC, Width...More

    EmergencyLight,120/277,1W,RemoteCap
    • COMPASS
    • EmergencyLight, 120/277,1W, RemoteCapEmergency Light
    • Item # 46T223
    • Mfr. Model # CU2RC
    • Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 4, Lamp Watts 1, Output Voltage 3VDC, Width 10...More

    Remote Light Fixture,1W,H 5 In,W 8-1/2In
    • DUAL-LITE
    • Remote Light Fixture, 1W, H 5 In, W 8-1/2InRemote
    • Item # 26UX07
    • Mfr. Model # EVR2
    • Remote Light Fixture, Input Voltage 4.85VDC, Lamp Watts 1, Width 8-1/2 In., Length 2-1/4 In., Height 5 In.,...More

    Results per page: 16 | 32 | 48