Skip Content

Filter Results By

Item
Input Voltage
  • View MoreView Less
Watts @ 90 Minutes
  • View MoreView Less
Lamp Watts
  • View MoreView Less
Output Voltage
  • View MoreView Less
Width
  • View MoreView Less
Length
  • View MoreView Less
Height
  • View MoreView Less
Lamp Type
  • View MoreView Less
Housing Material
  • View MoreView Less
Housing Color
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Emergency Lighting Fixtures

22 Results Found that Include 126 Products 

Results per page: 16 | 32 | 48
    • ACUITY LITHONIA
    • Emergency Light
    • Multiple product options available

    Emergency Light,120/277,1W
    • COMPASS
    • Emergency Light, 120/277,1W
    • Item # 46T222
    • Mfr. Model # CU2
    • Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 2, Lamp Watts 1, Output Voltage 3VDC, Width 10...More

    • DUAL-LITE
    • Emergency Light
    • Multiple product options available

    • LUMAPRO
    • Emergency Light
    • Multiple product options available

    • COOPER LIGHTING
    • Emergency Light
    • Multiple product options available

    Emergency Light,LED,WallMt
    • ACUITY LITHONIA
    • Emergency Light, LED, WallMt
    • Item # 21XP39
    • Mfr. Model # ELM2 LED SD M12
    • Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 1.44, Lamp Watts 1.44, Output Voltage 3.6, Width...More

    Wet Location Emergency Light,7W,12-1/2In
    • BIG BEAM
    • Wet Location Emergency Light, 7W, 12-1/2In
    • Item # 3WAE7
    • Mfr. Model # 2WL6S8
    • Wet Location Emergency Light, Input Voltage 120/277, Lamp Watts 7, Output Voltage 6VDC, Width 8-1/2 In.,...More

    EmergencyLight,120/277,1W,RemoteCap
    • COMPASS
    • EmergencyLight, 120/277,1W, RemoteCap
    • Item # 46T223
    • Mfr. Model # CU2RC
    • Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 4, Lamp Watts 1, Output Voltage 3VDC, Width 10...More

    • HUBBELL
    • Emergency Light
    • Multiple product options available

    Emerg Light,12In H,3In L,13-1/10In W
    • BRADY
    • Emerg Light, 12In H, 3In L, 13-1/10In W
    • Item # 15Y798
    • Mfr. Model # 80141
    • Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 6, Output Voltage 12VDC, Width 13-1/10 In., Length...More

    • BIG BEAM
    • Emergency Light
    • Multiple product options available

    • LITHONIA
    • Emergency Light
    • Multiple product options available

    Remote Fixture,3W,H 6in.,W 5in.,LED
    • DUAL-LITE
    • Remote Fixture, 3W, H 6in., W 5in., LED
    • Item # 26UX14
    • Mfr. Model # OCRDW0603L
    • Remote Light Fixture, Input Voltage 6 to 12VDC, Lamp Watts 3, Width 5 In., Length 6 In., Height 6 In., Lamp...More

    • DUAL-LITE
    • Remote
    • Multiple product options available

    Remote Light Fixture,1W,H 5 In,W 8-1/2In
    • DUAL-LITE
    • Remote Light Fixture, 1W, H 5 In, W 8-1/2In
    • Item # 26UX07
    • Mfr. Model # EVR2
    • Remote Light Fixture, Input Voltage 4.85VDC, Lamp Watts 1, Width 8-1/2 In., Length 2-1/4 In., Height 5 In.,...More

    Emergency Light,10W,7In H,11In L
    • HUBBELL LIGHTING - DUAL-LITE
    • Emergency Light, 10W, 7In H, 11In L
    • Item # 3GPD1
    • Mfr. Model # PGZ
    • Emergency Light Item, 10 Watts, 360 Lumens, Lumens Per Watt 36, Color Temp. 6350K, CRI 75, Voltage 120-277...More

    Emergency Light,10W,7In H,11In L
    • HUBBELL LIGHTING - DUAL-LITE
    • Emergency Light, 10W, 7In H, 11In L
    • Item # 3GPC9
    • Mfr. Model # PGW
    • Emergency Light Item, 10 Watts, 360 Lumens, Lumens Per Watt 36, Color Temp. 6350K, CRI 75, Voltage 120-277...More

    Emergency Light,25W,14-3/8In H,7In L
    • ISOLITE
    • Emergency Light, 25W, 14-3/8In H, 7In L
    • Item # 13J812
    • Mfr. Model # MIGN-25-LC-UN
    • Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 50, Lamp Watts 25, Output Voltage 12VDC, Width 7...More

    Emergency Light,10W,7In H,11In L
    • HUBBELL LIGHTING - DUAL-LITE
    • Emergency Light, 10W, 7In H, 11In L
    • Item # 3GPD5
    • Mfr. Model # PGZ-HTR
    • Emergency Light Item, 10 Watts, 360 Lumens, Lumens Per Watt 36, Color Temp. 6350K, CRI 75, Voltage 120-277...More

    Emergency Light,10W,7In H,11In L
    • HUBBELL LIGHTING - DUAL-LITE
    • Emergency Light, 10W, 7In H, 11In L
    • Item # 3GPD2
    • Mfr. Model # PGP
    • Emergency Light Item, 10 Watts, 360 Lumens, Lumens Per Watt 36, Color Temp. 6350K, CRI 75, Voltage 120-277...More

    Emergency Light,10W,7In H,11In L
    • HUBBELL LIGHTING - DUAL-LITE
    • Emergency Light, 10W, 7In H, 11In L
    • Item # 3GPD6
    • Mfr. Model # PGP-HTR
    • Emergency Light Item, 10 Watts, 360 Lumens, Lumens Per Watt 36, Color Temp. 6350K, CRI 75, Voltage 120-277...More

    Emergency Light,10W,7In H,11In L
    • HUBBELL LIGHTING - DUAL-LITE
    • Emergency Light, 10W, 7In H, 11In L
    • Item # 3GPD4
    • Mfr. Model # PGW-HTR
    • Emergency Light Item, 10 Watts, 360 Lumens, Lumens Per Watt 36, Color Temp. 6350K, CRI 75, Voltage 120-277...More

    Results per page: 16 | 32 | 48

      Get wall- and ceiling-mount emergency lighting fixtures from Grainger to help ensure employees and visitors can find their way out in a fire or other emergency. Choose from single- and twin-head lighting systems with fixed and adjustable heads. Industrial-grade emergency lights can offer self-diagnostic capabilities and time delay operation. Shop this wide selection of reliable surface-mounted emergency lighting fixtures from Grainger and help make sure you're prepared for the unlikely and unexpected.