Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Emergency and Exam Room Supplies

32 Results Found that Include 39 Products 

Results per page: 16 | 32 | 48
    Splinter Tweezer,Stainless Steel
    Scissors,4-1/2 In. L,Angled
    • GRAINGER APPROVED VENDOR
    • Scissors, 4-1/2 In. L, Angled
    • Item # 3JML9
    • Mfr. Model # 3JML9
    • Medical Scissors, Length 4-1/2 In., Color Black, Blade End Style Angled, Blade Material Steel, Handle...More

    Disposable Thermometer,Oral,PK 100
    • GRAINGER APPROVED VENDOR
    • Disposable Thermometer, Oral, PK 100
    • Item # 6PPG6
    • Mfr. Model # MLI111220
    • Disposable Thermometer, Thermometer Location Oral, Color White, Standards ASTM E 1299-96, Includes (100)...More

    Probe Cover,PK100
    • GRAINGER APPROVED VENDOR
    • Arm Sling
    • Multiple product options available

      Multiple product options available

    Thermometer Fever Scan,PK100
    Equipment Bag,Soft Sided,Blue
    • GRAINGER APPROVED VENDOR
    • Equipment Bag, Soft Sided, Blue
    • Item # 3RUD5
    • Mfr. Model # 195RB
    • Equipment Bag, Height 13-1/2 In., Width 16 In., Material Nylon, Royal Blue, Features Haz-Mat Equipment in...More

    Digital Thermometer,Oral,4-3/4 In. L
    • GRAINGER APPROVED VENDOR
    • Digital Thermometer, Oral, 4-3/4 In. L
    • Item # 2TUV3
    • Mfr. Model # MDS9654B
    • Digital Thermometer, Thermometer Location Oral, Readout Time 60 sec., Color White, Length 4-3/4 In., Width...More

    • GRAINGER APPROVED VENDOR
    • Gear Bag
    • Multiple product options available

      Multiple product options available

    Probe Covers,PK500
    Gear Bag,19-1/2 Wx 17 Dx 15-1/2 In H,Red
    Duffel Bag,Oxygen,21-1/2 W x8 In Dia,Grn
    Replacement Probe Covers,PK100
    • GRAINGER APPROVED VENDOR
    • Replacement Probe Covers, PK100
    • Item # 6PPG8
    • Mfr. Model # MDS9701
    • Replacement Probe Covers, Thermometer Location Ear, Color White, For Use With 6PPG7, Includes 100 Probe...More

    Digital Thermometer,Ear,2-7/64 In. L
    • GRAINGER APPROVED VENDOR
    • Digital Thermometer, Ear, 2-7/64 In. L
    • Item # 6PPG7
    • Mfr. Model # MDS9700
    • Digital Thermometer, Thermometer Location Ear, Color White, Length 2-7/64 In., Width 2 In., Height 4 In., For...More

    Suit Bag,13-1/2 x 16 In,1 Pocket,Red
    • GRAINGER APPROVED VENDOR
    • Suit Bag, 13-1/2 x 16 In, 1 Pocket, Red
    • Item # 3RUF3
    • Mfr. Model # 190RD
    • Suit Bag, Height 16 In., Width 13-1/2 In., Material Nylon, Red, Features Outside Pocket, Clear Vinyl Side...More

    Storage Bag,Heavy Duty
    • GRAINGER APPROVED VENDOR
    • Storage Bag, Heavy Duty
    • Item # 3RTW3
    • Mfr. Model # 890RD
    • Storage Bag, Height 14 In., Width 17 In., Material Reinforced Truck Vinyl, Red, Features Easy Access To...More

    Basin 1 Qt 2.5X5.75 304SS
    • GRAINGER APPROVED VENDOR
    • Basin 1 Qt 2.5X5.75 304SS
    • Item # 3LEW4
    • Mfr. Model # 87410
    • Sponge Basin, Capacity 1 qt., Stainless Steel, Silver, Diameter 5-3/4 In., Height 2-1/2 In.

    Basin 1.5 Qt 3X6.5 304SS
    • GRAINGER APPROVED VENDOR
    • Basin 1.5 Qt 3X6.5 304SS
    • Item # 3LEW6
    • Mfr. Model # 87414
    • Sponge Basin, Capacity 1-1/2 qt., Stainless Steel, Silver, Diameter 6-1/2 In., Height 3 In.

    Trauma Pack,12 x 7 In,Orange
    • GRAINGER APPROVED VENDOR
    • Trauma Pack, 12 x 7 In, Orange
    • Item # 3RUD9
    • Mfr. Model # 860OR
    • Trauma Pack, Height 7 In., Width 12 In., Material Nylon, Orange, Features Removable Foldout, Color-Coded...More

    Basin 1 7/8 Qt 3X7 3/8 304SS
    • GRAINGER APPROVED VENDOR
    • Basin 1 7/8 Qt 3X7 3/8 304SS
    • Item # 3LEW8
    • Mfr. Model # 87420
    • Sponge Basin, Capacity 1-7/8 qt., Stainless Steel, Silver, Diameter 7-3/8 In., Height 3 In.

    Bowl 3 Qt 4X9 3/8 304SS
    • GRAINGER APPROVED VENDOR
    • Bowl 3 Qt 4X9 3/8 304SS
    • Item # 3LEL3
    • Mfr. Model # 69030
    • Sponge Basin, Capacity 3 qt., Stainless Steel, Silver, Diameter 9-3/8 In., Height 4 In.

    Basin 3/8 Qt 2X4.25 304SS
    • GRAINGER APPROVED VENDOR
    • Basin 3/8 Qt 2X4.25 304SS
    • Item # 3LEV9
    • Mfr. Model # 87404
    • Sponge Basin, Capacity 3/8 qt., Stainless Steel, Silver, Diameter 4-1/4 In., Height 2 In.

    Basin 5 Qt 4 1/8X12 304SS
    • GRAINGER APPROVED VENDOR
    • Basin 5 Qt 4 1/8X12 304SS
    • Item # 3LEL5
    • Mfr. Model # 87300
    • Sponge Basin, Capacity 5 qt., Stainless Steel, Silver, Diameter 12 In., Height 4-1/8 In.

    Basin 5/8 Qt 2.25X5 304SS
    • GRAINGER APPROVED VENDOR
    • Basin 5/8 Qt 2.25X5 304SS
    • Item # 3LEW2
    • Mfr. Model # 87406
    • Sponge Basin, Capacity 5/8 qt., Stainless Steel, Silver, Diameter 5 In., Height 2-1/4 In.

    Bowl 4 Qt 4.25X10 3/8 304SS
    • GRAINGER APPROVED VENDOR
    • Bowl 4 Qt 4.25X10 3/8 304SS
    • Item # 3LEL4
    • Mfr. Model # 69040
    • Sponge Basin, Capacity 4 qt., Stainless Steel, Silver, Diameter 10-3/8 In., Height 4-1/4 In.

    Basin 8.5 Qt 4/8X14.5 304SS
    • GRAINGER APPROVED VENDOR
    • Basin 8.5 Qt 4/8X14.5 304SS
    • Item # 3LEL6
    • Mfr. Model # 87360
    • Sponge Basin, Capacity 8-1/2 qt., Stainless Steel, Silver, Diameter 14-1/2 In., Height 4-7/8 In.

    RIT Bag,13 x 12 In,Red
    • GRAINGER APPROVED VENDOR
    • RIT Bag, 13 x 12 In, Red
    • Item # 3RTW1
    • Mfr. Model # 887RD
    • Rapid Intervention Team (RIT) Bag, Height 12 In., Width 13 In., Material Heavy Vinyl with 3M(TM)...More

    Bike Trauma,O2 Bag,7-1/2 x 13 In
    EMS,Pannier,15x12x7 In,Nylon
    Backpack,Rescue,Nylon,Orange,20x11x6 In
    • GRAINGER APPROVED VENDOR
    • Backpack, Rescue, Nylon, Orange, 20x11x6 In
    • Item # 3RUE6
    • Mfr. Model # 365OR-B D OR
    • Backpack, Height 11 In., Width 13 In., Length 20 In., Material Nylon, Orange, Closure Type Zipper, Features...More

    Bowl 1.5 Qt 3X7.25 304SS
    • GRAINGER APPROVED VENDOR
    • Bowl 1.5 Qt 3X7.25 304SS
    • Item # 3LEL2
    • Mfr. Model # M69014
    • Sponge Basin, Capacity 1-1/2 qt., Stainless Steel, Silver, Diameter 7-3/4 In., Height 3 In.

    Bowl .75 Qt 2 3/8X6.25 304SS
    • GRAINGER APPROVED VENDOR
    • Bowl .75 Qt 2 3/8X6.25 304SS
    • Item # 3LEA1
    • Mfr. Model # 69006
    • Sponge Basin, Capacity 3/4 qt., Stainless Steel, Silver, Diameter 6-1/4 In., Height 2-3/8 In.

    Results per page: 16 | 32 | 48