Skip Content

Filter Results By

Elevator Bolts

57 Results Found that Include 57 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Elevator Bolt,1/4-20,1 In OAL,PK100
  • GRAINGER APPROVED
  • Elevator Bolt, 1/4-20,1 In OAL, PK100 Elevator Bolt,1/4-20,1 In OAL,PK100
  • Item # 2XJ16
  • Mfr. Model # 405022-PG
  • Elevator Bolt, Round Head, Low Carbon Steel, Zinc Finish, Thread Size 1/4-20, UNC Thread Type, Overall Length...More

Elevator Bolt,1/4-20,1 1/2 In OAL,PK100
  • GRAINGER APPROVED
  • Elevator Bolt, 1/4-20,1 1/2 In OAL, PK100 Elevator Bolt,1/4-20,1 1/2 In OAL,PK100
  • Item # 2XJ18
  • Mfr. Model # 405026-PG
  • Elevator Bolt, Round Head, Low Carbon Steel, Zinc Finish, Thread Size 1/4-20, UNC Thread Type, Overall Length...More

Elevator Bolt,1/4-20,3 In OAL,PK100
  • GRAINGER APPROVED
  • Elevator Bolt, 1/4-20,3 In OAL, PK100 Elevator Bolt,1/4-20,3 In OAL,PK100
  • Item # 2XJ21
  • Mfr. Model # 405038-PG
  • Elevator Bolt, Round Head, Low Carbon Steel, Zinc Finish, Thread Size 1/4-20, UNC Thread Type, Overall Length...More

Elevator Bolt,3/8-16,2 In OAL,PK50
  • GRAINGER APPROVED
  • Elevator Bolt, 3/8-16,2 In OAL, PK50 Elevator Bolt,3/8-16,2 In OAL,PK50
  • Item # 2XJ25
  • Mfr. Model # 405230-PG
  • Elevator Bolt, Round Head, Low Carbon Steel, Zinc Finish, Thread Size 3/8-16, UNC Thread Type, Overall Length...More

Elevator Bolt,3/8-16,1 1/2 In OAL,PK50
  • GRAINGER APPROVED
  • Elevator Bolt, 3/8-16,1 1/2 In OAL, PK50 Elevator Bolt,3/8-16,1 1/2 In OAL,PK50
  • Item # 2XJ24
  • Mfr. Model # 405226-PG
  • Elevator Bolt, Round Head, Low Carbon Steel, Zinc Finish, Thread Size 3/8-16, UNC Thread Type, Overall Length...More

Elevator Bolt,5/16-18,1 1/2 In OAL,PK50
  • GRAINGER APPROVED
  • Elevator Bolt, 5/16-18,1 1/2 In OAL, PK50 Elevator Bolt,5/16-18,1 1/2 In OAL,PK50
  • Item # 2XJ22
  • Mfr. Model # 405126-PG
  • Elevator Bolt, Round Head, Low Carbon Steel, Zinc Finish, Thread Size 5/16-18, UNC Thread Type, Overall...More

Elevator Bolt,1/4-20,2 In OAL,PK100
  • GRAINGER APPROVED
  • Elevator Bolt, 1/4-20,2 In OAL, PK100 Elevator Bolt,1/4-20,2 In OAL,PK100
  • Item # 2XJ19
  • Mfr. Model # 405030-PG
  • Elevator Bolt, Round Head, Low Carbon Steel, Zinc Finish, Thread Size 1/4-20, UNC Thread Type, Overall Length...More

Elevator Bolt,1/4-20,2 1/2 In OAL,PK100
  • GRAINGER APPROVED
  • Elevator Bolt, 1/4-20,2 1/2 In OAL, PK100 Elevator Bolt,1/4-20,2 1/2 In OAL,PK100
  • Item # 2XJ20
  • Mfr. Model # 405034-PG
  • Elevator Bolt, Round Head, Low Carbon Steel, Zinc Finish, Thread Size 1/4-20, UNC Thread Type, Overall Length...More

Elevator Bolt,1/4-20,1 1/4 In OAL,PK100
  • GRAINGER APPROVED
  • Elevator Bolt, 1/4-20,1 1/4 In OAL, PK100 Elevator Bolt,1/4-20,1 1/4 In OAL,PK100
  • Item # 2XJ17
  • Mfr. Model # 405024-PG
  • Elevator Bolt, Round Head, Low Carbon Steel, Zinc Finish, Thread Size 1/4-20, UNC Thread Type, Overall Length...More

Elevator Bolt,5/16-18,2 In OAL,PK50
  • GRAINGER APPROVED
  • Elevator Bolt, 5/16-18,2 In OAL, PK50 Elevator Bolt,5/16-18,2 In OAL,PK50
  • Item # 2XJ23
  • Mfr. Model # 405130-PG
  • Elevator Bolt, Round Head, Low Carbon Steel, Zinc Finish, Thread Size 5/16-18, UNC Thread Type, Overall...More

Elevator Bolt,Flat,2-1/2 in. L,PK50
  • GRAINGER APPROVED
  • Elevator Bolt, Flat, 2-1/2 in. L, PK50 Elevator Bolt,Flat,2-1/2 in. L,PK50
  • Item # 41UJ23
  • Mfr. Model # U08360.025.0250
  • Elevator Bolt, Head Type Flat, Low Carbon Steel, Finish Plain, Thread Size 1/4-20, Overall Length 2-1/2 In.,...More

Elevator Bolt,Flat,1-1/2 in. L,PK50
  • GRAINGER APPROVED
  • Elevator Bolt, Flat, 1-1/2 in. L, PK50 Elevator Bolt,Flat,1-1/2 in. L,PK50
  • Item # 41UJ19
  • Mfr. Model # U08360.025.0150
  • Elevator Bolt, Head Type Flat, Low Carbon Steel, Finish Plain, Thread Size 1/4-20, Overall Length 1-1/2 In.,...More

Elevator Bolt,Flat,3 in. L,PK50
  • GRAINGER APPROVED
  • Elevator Bolt, Flat, 3 in. L, PK50 Elevator Bolt,Flat,3 in. L,PK50
  • Item # 41UJ25
  • Mfr. Model # U08360.025.0300
  • Elevator Bolt, Head Type Flat, Low Carbon Steel, Finish Plain, Thread Size 1/4-20, Overall Length 3 In.,...More

Elevator Bolt,Flat,1 in. L,PK10
  • GRAINGER APPROVED
  • Elevator Bolt, Flat, 1 in. L, PK10 Elevator Bolt,Flat,1 in. L,PK10
  • Item # 41UJ36
  • Mfr. Model # U08360.037.0100
  • Elevator Bolt, Head Type Flat, Low Carbon Steel, Finish Plain, Thread Size 3/8, Overall Length 1 In., Thread...More

Elevator Bolt,Flat,1-3/4 in. L,PK50
  • GRAINGER APPROVED
  • Elevator Bolt, Flat, 1-3/4 in. L, PK50 Elevator Bolt,Flat,1-3/4 in. L,PK50
  • Item # 41UJ20
  • Mfr. Model # U08360.025.0175
  • Elevator Bolt, Head Type Flat, Low Carbon Steel, Finish Plain, Thread Size 1/4-20, Overall Length 1-3/4 In.,...More

Elevator Bolt,Flat,1 in. L,PK10
  • GRAINGER APPROVED
  • Elevator Bolt, Flat, 1 in. L, PK10 Elevator Bolt,Flat,1 in. L,PK10
  • Item # 41UJ59
  • Mfr. Model # U08361.037.0100
  • Elevator Bolt, Head Type Flat, Low Carbon Steel, Finish Zinc Plated, Thread Size 3/8, Overall Length 1 In.,...More

Elevator Bolt,Flat,3/4 in. L,PK25
  • GRAINGER APPROVED
  • Elevator Bolt, Flat, 3/4 in. L, PK25 Elevator Bolt,Flat,3/4 in. L,PK25
  • Item # 41UJ26
  • Mfr. Model # U08360.031.0075
  • Elevator Bolt, Head Type Flat, Low Carbon Steel, Finish Plain, Thread Size 5/16, Overall Length 3/4 In.,...More

Elevator Bolt,Flat,3/4 in. L,PK50
  • GRAINGER APPROVED
  • Elevator Bolt, Flat, 3/4 in. L, PK50 Elevator Bolt,Flat,3/4 in. L,PK50
  • Item # 41UJ43
  • Mfr. Model # U08361.025.0075
  • Elevator Bolt, Head Type Flat, Low Carbon Steel, Finish Zinc Plated, Thread Size 1/4-20, Overall Length 3/4...More

Elevator Bolt,Flat,1-1/4 in. L,PK10
  • GRAINGER APPROVED
  • Elevator Bolt, Flat, 1-1/4 in. L, PK10 Elevator Bolt,Flat,1-1/4 in. L,PK10
  • Item # 41UJ37
  • Mfr. Model # U08360.037.0125
  • Elevator Bolt, Head Type Flat, Low Carbon Steel, Finish Plain, Thread Size 3/8, Overall Length 1-1/4 In.,...More

Elevator Bolt,Flat,1 in. L,PK25
  • GRAINGER APPROVED
  • Elevator Bolt, Flat, 1 in. L, PK25 Elevator Bolt,Flat,1 in. L,PK25
  • Item # 41UJ52
  • Mfr. Model # U08361.031.0100
  • Elevator Bolt, Head Type Flat, Low Carbon Steel, Finish Zinc Plated, Thread Size 5/16, Overall Length 1 In.,...More

Elevator Bolt,Flat,1-3/4 in. L,PK10
  • GRAINGER APPROVED
  • Elevator Bolt, Flat, 1-3/4 in. L, PK10 Elevator Bolt,Flat,1-3/4 in. L,PK10
  • Item # 41UJ62
  • Mfr. Model # U08361.037.0175
  • Elevator Bolt, Head Type Flat, Low Carbon Steel, Finish Zinc Plated, Thread Size 3/8, Overall Length 1-3/4...More

Elevator Bolt,Flat,2 in. L,PK50
  • GRAINGER APPROVED
  • Elevator Bolt, Flat, 2 in. L, PK50 Elevator Bolt,Flat,2 in. L,PK50
  • Item # 41UJ21
  • Mfr. Model # U08360.025.0200
  • Elevator Bolt, Head Type Flat, Low Carbon Steel, Finish Plain, Thread Size 1/4-20, Overall Length 2 In.,...More

Elevator Bolt,Flat,1 in. L,PK50
  • GRAINGER APPROVED
  • Elevator Bolt, Flat, 1 in. L, PK50 Elevator Bolt,Flat,1 in. L,PK50
  • Item # 41UJ17
  • Mfr. Model # U08360.025.0100
  • Elevator Bolt, Head Type Flat, Low Carbon Steel, Finish Plain, Thread Size 1/4-20, Overall Length 1 In.,...More

Elevator Bolt,Flat,2-1/2 in. L,PK25
  • GRAINGER APPROVED
  • Elevator Bolt, Flat, 2-1/2 in. L, PK25 Elevator Bolt,Flat,2-1/2 in. L,PK25
  • Item # 41UJ57
  • Mfr. Model # U08361.031.0250
  • Elevator Bolt, Head Type Flat, Low Carbon Steel, Finish Zinc Plated, Thread Size 5/16, Overall Length 2-1/2...More

Elevator Bolt,Flat,1-1/4 in. L,PK10
  • GRAINGER APPROVED
  • Elevator Bolt, Flat, 1-1/4 in. L, PK10 Elevator Bolt,Flat,1-1/4 in. L,PK10
  • Item # 41UJ60
  • Mfr. Model # U08361.037.0125
  • Elevator Bolt, Head Type Flat, Low Carbon Steel, Finish Zinc Plated, Thread Size 3/8, Overall Length 1-1/4...More

Elevator Bolt,Flat,1 in. L,PK25
  • GRAINGER APPROVED
  • Elevator Bolt, Flat, 1 in. L, PK25 Elevator Bolt,Flat,1 in. L,PK25
  • Item # 41UJ27
  • Mfr. Model # U08360.031.0100
  • Elevator Bolt, Head Type Flat, Low Carbon Steel, Finish Plain, Thread Size 5/16, Overall Length 1 In., Thread...More

Elevator Bolt,Flat,1 in. L,PK50
  • GRAINGER APPROVED
  • Elevator Bolt, Flat, 1 in. L, PK50 Elevator Bolt,Flat,1 in. L,PK50
  • Item # 41UJ44
  • Mfr. Model # U08361.025.0100
  • Elevator Bolt, Head Type Flat, Low Carbon Steel, Finish Zinc Plated, Thread Size 1/4-20, Overall Length 1...More

Elevator Bolt,Flat,1-1/2 in. L,PK25
  • GRAINGER APPROVED
  • Elevator Bolt, Flat, 1-1/2 in. L, PK25 Elevator Bolt,Flat,1-1/2 in. L,PK25
  • Item # 41UJ29
  • Mfr. Model # U08360.031.0150
  • Elevator Bolt, Head Type Flat, Low Carbon Steel, Finish Plain, Thread Size 5/16, Overall Length 1-1/2 In.,...More

Elevator Bolt,Flat,1-1/2 in. L,PK10
  • GRAINGER APPROVED
  • Elevator Bolt, Flat, 1-1/2 in. L, PK10 Elevator Bolt,Flat,1-1/2 in. L,PK10
  • Item # 41UJ38
  • Mfr. Model # U08360.037.0150
  • Elevator Bolt, Head Type Flat, Low Carbon Steel, Finish Plain, Thread Size 3/8, Overall Length 1-1/2 In.,...More

Elevator Bolt,Flat,1-1/2 in. L,PK50
  • GRAINGER APPROVED
  • Elevator Bolt, Flat, 1-1/2 in. L, PK50 Elevator Bolt,Flat,1-1/2 in. L,PK50
  • Item # 41UJ46
  • Mfr. Model # U08361.025.0150
  • Elevator Bolt, Head Type Flat, Low Carbon Steel, Finish Zinc Plated, Thread Size 1/4-20, Overall Length 1-1/2...More

Elevator Bolt,Flat,2 in. L,PK25
  • GRAINGER APPROVED
  • Elevator Bolt, Flat, 2 in. L, PK25 Elevator Bolt,Flat,2 in. L,PK25
  • Item # 41UJ31
  • Mfr. Model # U08360.031.0200
  • Elevator Bolt, Head Type Flat, Low Carbon Steel, Finish Plain, Thread Size 5/16, Overall Length 2 In., Thread...More

Elevator Bolt,Flat,2 in. L,PK10
  • GRAINGER APPROVED
  • Elevator Bolt, Flat, 2 in. L, PK10 Elevator Bolt,Flat,2 in. L,PK10
  • Item # 41UJ40
  • Mfr. Model # U08360.037.0200
  • Elevator Bolt, Head Type Flat, Low Carbon Steel, Finish Plain, Thread Size 3/8, Overall Length 2 In., Thread...More

Results per page:  16 | 32 | 48

Elevator bolts from Grainger present the perfect solution when you’re tight on space between the walls and elevators at your building site. Their countersunk, round heads give a flush finish, while full threading gives you the secure hold you need. If you're retrofitting, don’t overlook the power of a solid threaded rod and the support an additional U-bolt gives to piping. A strategically placed ceiling eye bolt also comes in handy for support wires anchored to large office structures. From elevator bolts to anchoring hardware, make Grainger your central source for fasteners of every size.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More