Skip Content

Filter Results By

Applied Filters Clear All

Electronics, Appliances, and Batteries

8 Results Found that Include 8 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
HDMI Cable,50 ft. L,Blue,Triple SHLD
  • SPECO TECHNOLOGIES
  • HDMI Cable, 50 ft. L, Blue, Triple SHLD SPECO HDMI Cables
  • Item # 45CP86
  • Mfr. Model # HDCL50
  • HDMI Cable, Cable Type High Speed, Connector Type HDMI, Color Blue, Length 50 ft., Jacket Material Premium...More

Bracket,In-Ceiling,6 1/2 In,PK2
  • SPECO TECHNOLOGIES
  • Bracket, In-Ceiling, 6 1/2 In, PK2 Bracket,In-Ceiling,6 1/2 In,PK2
  • Item # 2KJX3
  • Mfr. Model # BRC6
  • In-Ceiling Bracket, Speaker, Overall Height 1/8 In, Overall Width 16 3/4 In, Overall Length 24 In, Enclosure...More

Bracket,In-Ceiling,8 In,PK2
  • SPECO TECHNOLOGIES
  • Bracket, In-Ceiling, 8 In, PK2 Bracket,In-Ceiling,8 In,PK2
  • Item # 2KJX4
  • Mfr. Model # BRC8
  • In-Ceiling Bracket, Speaker, Overall Height 1/8 In, Overall Width 16 3/4 In, Overall Length 24 In, Enclosure...More

Bracket,In-Ceiling,5 1/4 In,PK2
  • SPECO TECHNOLOGIES
  • Bracket, In-Ceiling, 5 1/4 In, PK2 Bracket,In-Ceiling,5 1/4 In,PK2
  • Item # 2KJX2
  • Mfr. Model # BRC5
  • In-Ceiling Bracket, Speaker, Overall Height 1/8 In, Overall Width 16 3/4 In, Overall Length 24 In, Enclosure...More

Bracket,In-Ceiling,6 1/2 In,PK2
In-Ceiling Speaker,24 in.L x 12 in.W
  • SPECO TECHNOLOGIES
  • In-Ceiling Speaker, 24 in.L x 12 in.W In-Ceiling Speaker,24 in.L x 12 in.W
  • Item # 45MK46
  • Mfr. Model # G86TG1X2
  • In-Ceiling Speaker, Indoor, Overall Height (In.) 3-1/2, Overall Width (In.) 12, Overall Length (In.) 24,...More

Speakers,5 1/4 In,In-Ceiling,PK2
  • SPECO TECHNOLOGIES
  • Speakers, 5 1/4 In, In-Ceiling, PK2 Speakers,5 1/4 In,In-Ceiling,PK2
  • Item # 2KJW7
  • Mfr. Model # SPCBC5
  • In-Ceiling Speaker, Overall Height 6 3/8 In, Overall Width 8 In, Overall Length 8 In, Woofer Dia 5 1/4 In,...More

Bracket,In-Ceiling,8 In,PK2
  • SPECO TECHNOLOGIES
  • Bracket, In-Ceiling, 8 In, PK2 Bracket,In-Ceiling,8 In,PK2
  • Item # 2KJX7
  • Mfr. Model # BRC8F
  • Bracket, Speaker, Overall Height 1/8 In, Overall Width 16 3/4 In, Overall Length 24 In, Weight 2 Lbs, For Use...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More