Skip Content

Filter Results By

Applied Filters Clear All

Electronics, Appliances, and Batteries

68 Results Found that Include 76 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Video Monitor,LCD,3-5/16 in. D,19 in.
  • Video Monitor, LCD, 3-5/16 in. D, 19 in. Video Monitor,LCD,3-5/16 in. D,19 in.
  • Item # 45LC92
  • Mfr. Model # UML-192-90
  • Video Monitor, Display Type LCD, Screen Size 19 In., Screen Refresh Rate 60Hz, Height 14-29/32 In., Width...More

Oven Range,Natural Gas,Stainless Steel
  • FRIGIDAIRE
  • Oven Range, Natural Gas, Stainless Steel Oven Range,Natural Gas,Stainless Steel
  • Item # 31EV87
  • Mfr. Model # FGGF301DNF
  • Oven Range,Power Source Natural Gas,Color Stainless Steel,Width 30 In.,Height 49 In.,Depth 28-7/8 In.,Lower...More

Video Intercom Station Kit,Zinc
  • AIPHONE
  • Video Intercom Station Kit, Zinc Video Intercom Station Kit,Zinc
  • Item # 36TP58
  • Mfr. Model # JFS-2AEDV
  • Video Intercom Station Kit, Indoor/Outdoor, Height (In.) 17-1/4, Width (In.) 12, Depth (In.) 3-1/8, Door...More

Aluminum Casting Ringdown Telephone
  • GUARDIAN TELECOM INC.
  • Aluminum Casting Ringdown Telephone Aluminum Casting Ringdown Telephone
  • Item # 36L079
  • Mfr. Model # ACR-41-V
  • Aluminum Casting Ringdown Telephone, Weather Resistant, VOIP, Color Gray, Number of Lines 1, Mount (Type)...More

P/A and General Alarm Control System
  • FEDERAL SIGNAL
  • P/A and General Alarm Control System P/A and General Alarm Control System
  • Item # 3YML7
  • Mfr. Model # 300VSC-1
  • Public Address/General Alarm Control System, 4 Selectable Tones, Live PA, Height 2.44 In, Width 10.5 In,...More

Telephone,VoIP,Gray
  • GAI-TRONICS
  • Telephone, VoIP, Gray Telephone,VoIP,Gray
  • Item # 45NP27
  • Mfr. Model # 295-702W
  • Telephone, VoIP Clean Phone, Color Gray, Number of Handsets Handset Not Included, Number of Lines 1,...More

Wireless Gate Guard System
  • RITRON
  • Wireless Gate Guard System Wireless Gate Guard System
  • Item # 2EUF6
  • Mfr. Model # RGG1-156-XT
  • Wireless Gate Guard System, Band Type VHF, Material Fiberglass and Stainless Steel, Channels 1, Output Watts...More

Cleanroom Telephone,Flush-Mount
  • GAI-TRONICS
  • Cleanroom Telephone, Flush-Mount Cleanroom Telephone,Flush-Mount
  • Item # 31EW41
  • Mfr. Model # 295-001F
  • Cleanroom Telephone, Cordless, Color Gray, Number of Lines 1, Electronic Ringer, Speakerphone Yes, Mount...More

Wireless Gate Guard System
  • RITRON
  • Wireless Gate Guard System Wireless Gate Guard System
  • Item # 2EUF7
  • Mfr. Model # RGG1-456-XT
  • Gate Guard System, Band Type UHF, Material Fiberglass and Stainless Steel, Channels 1, Output Watts 1, Width...More

Powered Speaker Voice Carrier Kit,50W
  • AMPLIVOX SOUND SYSTEMS
  • Powered Speaker Voice Carrier Kit, 50W Powered Speaker Voice Carrier Kit,50W
  • Item # 31HG60
  • Mfr. Model # SW232
  • Portable PA System,Wireless,50 Watts,Power Requirements 15V,Number of Channels 16,Wireless Range 300...More

Access Control Intercom,24V
  • BFT
  • Access Control Intercom, 24V Access Control Intercom,24V
  • Item # 36RC64
  • Mfr. Model # BFT-CELL-MULTI
  • Access Control Intercom, Entry, Height (In.) 6-1/2, Width (In.) 10-1/4, Depth (In.) 4, Distance (Ft.) @ 18AWG...More

Wireless Quad Horn Hailer Kit,50W
  • AMPLIVOX SOUND SYSTEMS
  • Wireless Quad Horn Hailer Kit, 50W Wireless Quad Horn Hailer Kit,50W
  • Item # 31HG64
  • Mfr. Model # SW660
  • Portable Public Address System,Wireless,50 Watts,Power Requirements 15V,Number of Channels 16,Wireless Range...More

Wireless Food Ordering System
  • RITRON
  • Wireless Food Ordering System Wireless Food Ordering System
  • Item # 2EUF8
  • Mfr. Model # RCC-151-XT
  • Wireless Food Ordering System, Band Type VHF, Material Fiberglass and Stainless Steel, Channels 1, Output...More

Emergency Phone Tower, Red
  • TRIGON ELECTRONICS
  • Emergency Phone Tower, Red Emergency Phone Tower, Red
  • Item # 13Y712
  • Mfr. Model # 02A00419
  • Emergency Phone Tower, Color Red, Cold Rolled Power Coated Steel, Mounting Type Wall Mount, Height 38 In.,...More

Listening System, FM, Black
  • CLEARSOUNDS
  • Listening System, FM, Black Listening System, FM, Black
  • Item # 29WK04
  • Mfr. Model # CS-FM-ADAKIT37
  • Listening System, FM, Color Black, Plastic Material, 120VAC Voltage, For Use With PA System, Includes...More

Wireless Speaker Hailer Kit,50W
  • AMPLIVOX SOUND SYSTEMS
  • Wireless Speaker Hailer Kit, 50W Wireless Speaker Hailer Kit,50W
  • Item # 31HG63
  • Mfr. Model # SW640
  • Portable Public Address System,Wireless,50 Watts,Power Requirements 15V,Number of Channels 16,Wireless Range...More

Flat Panel Cart
  • BALT
  • Flat Panel Cart Flat Panel Cart
  • Item # 39A213
  • Mfr. Model # 27675
  • Flat Panel Cart, For Use With Up to 80 In. Panel, Load Capacity (Lb.) 250, Overall Height (In.) 75 to 98,...More

Deluxe Wireless Quad Horn Hailer Kit,50W
  • AMPLIVOX SOUND SYSTEMS
  • Deluxe Wireless Quad Horn Hailer Kit, 50W Deluxe Wireless Quad Horn Hailer Kit,50W
  • Item # 31HG62
  • Mfr. Model # SW662
  • Portable Public Address System,Wireless,50 Watts,Power Requirements 15V,Number of Channels 16,Wireless Range...More

Deluxe Wireless Speaker Hailer Kit,50W
  • AMPLIVOX SOUND SYSTEMS
  • Deluxe Wireless Speaker Hailer Kit, 50W Deluxe Wireless Speaker Hailer Kit,50W
  • Item # 31HG61
  • Mfr. Model # SW642
  • Portable Public Address System,Wireless,50 Watts,Power Requirements 15V,Number of Channels 16,Wireless Range...More

Lectern,Wireless,50W,15V
  • AMPLIVOX SOUND SYSTEMS
  • Lectern, Wireless, 50W, 15V Lectern,Wireless,50W,15V
  • Item # 31HG59
  • Mfr. Model # SW124-CD
  • Lectern,Wireless,50 Watts,Power Requirements 15V,Number of Channels 16,Wireless Range 300 ft.,Frequency Range...More

Oven Range,Electric,Stainless Steel
  • FRIGIDAIRE
  • Oven Range, Electric, Stainless Steel Oven Range,Electric,Stainless Steel
  • Item # 31EV80
  • Mfr. Model # FGEF302TNF
  • Oven Range,Power Source Electric,Color Stainless Steel,Width 30 In.,Height 49 In.,Depth 28-7/8 In.,Lower Oven...More

Video Encoder,2 Chn,Component,VGA,720p
  • Video Encoder, 2 Chn, Component, VGA, 720p Video Encoder,2 Chn,Component,VGA,720p
  • Item # 45CC14
  • Mfr. Model # HDB2520-NA
  • Video Encoder, Number of Channels 2, Input Type Component, VGA, HD Resolution 720p, Power Required 100 to...More

55" LED Flat Screen Hospitality HDTV, 60 Hz
  • SAMSUNG
  • 55" LED Flat Screen Hospitality HDTV, 60 Hz Hospitality HDTV
  • Item # 45AF41
  • Mfr. Model # HG55ND690UFXZA
  • Hospitality HDTV, Display Type LED Flat Screen, Screen Size 55 In., Height 30-1/16 In., Width 48-15/16 In.,...More

Interactive Display,32 in.,3-7/64 in. W
  • ELO TOUCH SOLUTIONS
  • Interactive Display, 32 in., 3-7/64 in. W Interactive Display,32 in.,3-7/64 in. W
  • Item # 45AM40
  • Mfr. Model # E415988
  • Interactive Display,Display Type LCD,Screen Size 32 In.,Touchscreen Compatibility Windows,Maximum Number of...More

Video Encoder,2 Chan,Component,VGA,720p
  • Video Encoder, 2 Chan, Component, VGA, 720p Video Encoder,2 Chan,Component,VGA,720p
  • Item # 45CC27
  • Mfr. Model # ZVPRO620-NA
  • Video Encoder, Number of Channels 2, Input Type Component, VGA, HD Resolution 720p, Power Required 100 to...More

Wall Box,IS System
Aluminum Casting Telephone,VoIP
  • GUARDIAN TELECOM INC.
  • Aluminum Casting Telephone, VoIP Aluminum Casting Telephone,VoIP
  • Item # 36L075
  • Mfr. Model # ACT-40-V
  • Aluminum Casting Telephone, Weather Resistant, VOIP, Color Gray, Number of Lines 1, Mount (Type) Wall, Volume...More

Master Station,24VDC,2-5/16
  • AIPHONE
  • Master Station, 24VDC, 2-5/16 Master Station,24VDC,2-5/16
  • Item # 36TP54
  • Mfr. Model # IS-IPMV
  • Master Station, Indoor/Outdoor, Height (In.) 2-5/16, Width (In.) 7-7/16, Depth (In.) 9-13/16, Door Station...More

Hazardous Area Water Tight Telephone
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More