Skip Content

Filter Results By

Applied Filters Clear All

Item
Cable Type
  • View MoreView Less
Length
Color
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Electronics, Appliances, and Batteries

29 Results Found that Include 29 Products 

Results per page: 16 | 32 | 48
    Speaker\Control Cable,1000 ft.,18AWG
    • GENERAL CABLE
    • Speaker\Control Cable, 1000 ft., 18AWGSpeaker\Control Cable,1000 ft.,18AWG
    • Item # 12W396
    • Mfr. Model # SSU182R.30.10
    • Speaker\Control Cable, Cable Type Unshielded, Riser, Color Gray, Length 1000 ft., Jacket Material Premium...More

    Speaker\Control Cable,1000 ft.,18AWG
    • GENERAL CABLE
    • Speaker\Control Cable, 1000 ft., 18AWGSpeaker\Control Cable,1000 ft.,18AWG
    • Item # 12W383
    • Mfr. Model # SSS182R.30.10
    • Speaker\Control Cable, Cable Type Riser, Color Gray, Length 1000 ft., Jacket Material Premium PVC, Shielding...More

    Speaker\Control Cable,1000 ft.,18AWG
    • GENERAL CABLE
    • Speaker\Control Cable, 1000 ft., 18AWGSpeaker\Control Cable,1000 ft.,18AWG
    • Item # 12W385
    • Mfr. Model # SSS184R.41.10
    • Speaker\Control Cable, Cable Type Riser, Color Gray, Length 1000 ft., Jacket Material Premium PVC, Shielding...More

    Speaker\Control Cable,1000 ft.,14AWG
    • GENERAL CABLE
    • Speaker\Control Cable, 1000 ft., 14AWGSpeaker\Control Cable,1000 ft.,14AWG
    • Item # 12W389
    • Mfr. Model # SSU142P.41.86
    • Speaker\Control Cable, Cable Type Unshielded, Plenum, Color Natural, Length 1000 ft., Jacket Material Plenum...More

    Speaker\Control Cable,1000 ft.,16AWG
    • GENERAL CABLE
    • Speaker\Control Cable, 1000 ft., 16AWGSpeaker\Control Cable,1000 ft.,16AWG
    • Item # 12W382
    • Mfr. Model # SSS162R.30.10
    • Speaker\Control Cable, Cable Type Riser, Color Gray, Length 1000 ft., Jacket Material Premium PVC, Shielding...More

    Speaker\Control Cable,1000 ft.,16AWG
    • GENERAL CABLE
    • Speaker\Control Cable, 1000 ft., 16AWGSpeaker\Control Cable,1000 ft.,16AWG
    • Item # 12W390
    • Mfr. Model # SSU162P.30.86
    • Speaker\Control Cable, Cable Type Unshielded, Plenum, Color Natural, Length 1000 ft., Jacket Material Plenum...More

    Speaker\Control Cable,1000 ft.,16AWG
    • GENERAL CABLE
    • Speaker\Control Cable, 1000 ft., 16AWGSpeaker\Control Cable,1000 ft.,16AWG
    • Item # 12W392
    • Mfr. Model # SSU164P.30.86
    • Speaker\Control Cable, Cable Type Unshielded, Plenum, Color Natural, Length 1000 ft., Jacket Material Plenum...More

    Control Cable,18 AWG,4 Conductors,16/30
    • GENERAL CABLE
    • Control Cable, 18 AWG, 4 Conductors, 16/30Control Cable,18 AWG,4 Conductors,16/30
    • Item # 19G525
    • Mfr. Model # C2404A.41.10
    • Communication and Control Cable, Unshielded, Conductor Type Stranded Copper, Number of Conductors 4, Voltage...More

    Speaker Cable,1000 ft.,16AWG
    • GENERAL CABLE
    • Speaker Cable, 1000 ft., 16AWGSpeaker Cable,1000 ft.,16AWG
    • Item # 12W401
    • Mfr. Model # SSUB162.30.02
    • Speaker Cable, Cable Type Indoor/Outdoor Direct Burial, Color White, Length 1000 ft., Jacket Material PVC,...More

    Speaker\Control Cable,1000 ft.,16AWG
    • GENERAL CABLE
    • Speaker\Control Cable, 1000 ft., 16AWGSpeaker\Control Cable,1000 ft.,16AWG
    • Item # 12W381
    • Mfr. Model # SSS162P.30.86
    • Speaker\Control Cable, Cable Type Plenum, Color Natural, Length 1000 ft., Jacket Material Plenum PVC,...More

    Speaker\Control Cable,1000 ft.,20AWG
    • GENERAL CABLE
    • Speaker\Control Cable, 1000 ft., 20AWGSpeaker\Control Cable,1000 ft.,20AWG
    • Item # 12W386
    • Mfr. Model # SSS202P.41.86
    • Speaker\Control Cable, Cable Type Plenum, Color Natural, Length 1000 ft., Jacket Material Plenum PVC,...More

    Speaker\Control Cable,1000 ft.,16AWG
    • GENERAL CABLE
    • Speaker\Control Cable, 1000 ft., 16AWGSpeaker\Control Cable,1000 ft.,16AWG
    • Item # 12W391
    • Mfr. Model # SSU162R.30.10
    • Speaker\Control Cable, Cable Type Unshielded, Riser, Color Gray, Length 1000 ft., Jacket Material Premium...More

    Speaker\Control Cable,1000 ft.,12AWG
    • GENERAL CABLE
    • Speaker\Control Cable, 1000 ft., 12AWGSpeaker\Control Cable,1000 ft.,12AWG
    • Item # 12W387
    • Mfr. Model # SSU122P.41.86
    • Speaker\Control Cable, Cable Type Unshielded, Plenum, Color Natural, Length 1000 ft., Jacket Material Plenum...More

    Speaker\Control Cable,1000 ft.,18AWG
    • GENERAL CABLE
    • Speaker\Control Cable, 1000 ft., 18AWGSpeaker\Control Cable,1000 ft.,18AWG
    • Item # 12W384
    • Mfr. Model # SSS184P.41.86
    • Speaker\Control Cable, Cable Type Plenum, Color Natural, Length 1000 ft., Jacket Material Plenum PVC,...More

    Speaker\Control Cable,1000 ft.,18AWG
    • GENERAL CABLE
    • Speaker\Control Cable, 1000 ft., 18AWGSpeaker\Control Cable,1000 ft.,18AWG
    • Item # 12W395
    • Mfr. Model # SSU182P.30.86
    • Speaker\Control Cable, Cable Type Unshielded, Plenum, Color Natural, Length 1000 ft., Jacket Material Plenum...More

    Speaker\Control Cable,1000 ft.,18AWG
    • GENERAL CABLE
    • Speaker\Control Cable, 1000 ft., 18AWGSpeaker\Control Cable,1000 ft.,18AWG
    • Item # 12W398
    • Mfr. Model # SSU184R.30.10
    • Speaker\Control Cable, Cable Type Unshielded, Riser, Color Gray, Length 1000 ft., Jacket Material Premium...More

    Speaker\Control Cable,1000 ft.,12AWG
    • GENERAL CABLE
    • Speaker\Control Cable, 1000 ft., 12AWGSpeaker\Control Cable,1000 ft.,12AWG
    • Item # 12W388
    • Mfr. Model # SSU122R.30.10
    • Speaker\Control Cable, Cable Type Unshielded, Riser, Color Gray, Length 1000 ft., Jacket Material Premium...More

    Speaker\Control Cable,1000 ft.,18AWG
    • GENERAL CABLE
    • Speaker\Control Cable, 1000 ft., 18AWGSpeaker\Control Cable,1000 ft.,18AWG
    • Item # 12W397
    • Mfr. Model # SSU184P.30.86
    • Speaker\Control Cable, Cable Type Unshielded, Plenum, Color Natural, Length 1000 ft., Jacket Material Plenum...More

    AV Cable,16 AWG,4 Conductors,65/34
    • GENERAL CABLE
    • AV Cable, 16 AWG, 4 Conductors, 65/34AV Cable,16 AWG,4 Conductors,65/34
    • Item # 19G506
    • Mfr. Model # C1805.25.02
    • AV and Home Entertainment Cable, Speaker Cable, Conductor Type Stranded Oxygen-Free High Conductivity Bare...More

    Speaker\Control Cable,1000 ft.,16AWG
    • GENERAL CABLE
    • Speaker\Control Cable, 1000 ft., 16AWGSpeaker\Control Cable,1000 ft.,16AWG
    • Item # 12W394
    • Mfr. Model # SSU164R.41.10
    • Speaker\Control Cable, Cable Type Unshielded, Riser, Color Gray, Length 1000 ft., Jacket Material Premium...More

    Speaker\Control Cable,1000 ft.,16AWG
    • GENERAL CABLE
    • Speaker\Control Cable, 1000 ft., 16AWGSpeaker\Control Cable,1000 ft.,16AWG
    • Item # 12W393
    • Mfr. Model # SSU164R.30.10
    • Speaker\Control Cable, Cable Type Unshielded, Riser, Color Gray, Length 1000 ft., Jacket Material Premium...More

    Speaker\Control Cable,1000 ft.,18AWG
    • GENERAL CABLE
    • Speaker\Control Cable, 1000 ft., 18AWGSpeaker\Control Cable,1000 ft.,18AWG
    • Item # 12W399
    • Mfr. Model # SSU184R.41.10
    • Speaker\Control Cable, Cable Type Unshielded, Riser, Color Gray, Length 1000 ft., Jacket Material Premium...More

    AV Cable,16 AWG,2 Conductors,64/34
    • GENERAL CABLE
    • AV Cable, 16 AWG, 2 Conductors, 64/34AV Cable,16 AWG,2 Conductors,64/34
    • Item # 19G504
    • Mfr. Model # C1804.25.02
    • AV and Home Entertainment Cable, Speaker Cable, Conductor Type Stranded Oxygen-Free High Conductivity Bare...More

    Tray Cable,20 AWG,2 Conductors,7/28
    • GENERAL CABLE
    • Tray Cable, 20 AWG, 2 Conductors, 7/28Tray Cable,20 AWG,2 Conductors,7/28
    • Item # 19G422
    • Mfr. Model # C0433A.41.10
    • Power-Limited Tray Cable, Unshielded, Conductor Type Stranded Copper, Number of Conductors 2, Voltage 300,...More

    Tray Cable,22 AWG,2 Conductors,7/30
    • GENERAL CABLE
    • Tray Cable, 22 AWG, 2 Conductors, 7/30Tray Cable,22 AWG,2 Conductors,7/30
    • Item # 19G420
    • Mfr. Model # C0431A.41.10
    • Power-Limited Tray Cable, Unshielded, Conductor Type Stranded Copper, Number of Conductors 2, Voltage 300,...More

    Video Cable,1000 ft.,25AWG
    • GENERAL CABLE
    • Video Cable, 1000 ft., 25AWGVideo Cable,1000 ft.,25AWG
    • Item # 12W402
    • Mfr. Model # SV253SR.41.01
    • Video Cable, Cable Type Component Video RGB Coax, Connector Type RGB F, Color Black, Length 1000 ft., Jacket...More

    Tray Cable,20 AWG,2 Conductors,7/28
    • GENERAL CABLE
    • Tray Cable, 20 AWG, 2 Conductors, 7/28Tray Cable,20 AWG,2 Conductors,7/28
    • Item # 19G423
    • Mfr. Model # C0433A.46.10
    • Power-Limited Tray Cable, Unshielded, Conductor Type Stranded Copper, Number of Conductors 2, Voltage 300,...More

    Tray Cable,22 AWG,3 Conductors,7/30
    • GENERAL CABLE
    • Tray Cable, 22 AWG, 3 Conductors, 7/30Tray Cable,22 AWG,3 Conductors,7/30
    • Item # 19G421
    • Mfr. Model # C0432A.41.10
    • Power-Limited Tray Cable, Unshielded, Conductor Type Stranded Copper, Number of Conductors 3, Voltage 300,...More

    AV Cable,20 AWG,3 Conductors,10/30
    • GENERAL CABLE
    • AV Cable, 20 AWG, 3 Conductors, 10/30AV Cable,20 AWG,3 Conductors,10/30
    • Item # 19G627
    • Mfr. Model # C6061A.41.01
    • AV and Home Entertainment Cable, Direct Burial, Conductor Type Stranded Copper, Twisted Pairs, Number of...More

    Results per page: 16 | 32 | 48