Skip Content

Filter Results By

Applied Filters Clear All

Item
Cable Type
Length
Color
Brand
Price
Shop By
Ratings

Electronics, Appliances, and Batteries

16 Results Found that Include 16 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Wire,Speaker,14/2,Clear,500Ft
    • CAROL
    • Wire, Speaker, 14/2, Clear, 500FtWire,Speaker,14/2,Clear,500Ft
    • Item # 4DPD5
    • Mfr. Model # C1361.38.90
    • Speaker Wire, Speaker, Conductor Type Stranded, Number of Conductors 2, Conductor Color Code Table Number -,...More

    Wire,Speaker,16/2,Clear,500Ft
    • CAROL
    • Wire, Speaker, 16/2, Clear, 500FtWire,Speaker,16/2,Clear,500Ft
    • Item # 4DPD4
    • Mfr. Model # C1358.18.90
    • Wire, Speaker, Conductor Type Stranded, Number of Conductors 2, Conductor Size 16 AWG, Nominal Outside Dia...More

    Cable,Speaker,500 Ft, Clear
    • CAROL
    • Cable, Speaker, 500 Ft, ClearCable,Speaker,500 Ft, Clear
    • Item # 2W799
    • Mfr. Model # C1357.18.90
    • Speaker Cable, Spool Length 500 Feet, Conductor Size 18 AWG, Nominal OD 0.100 x 0.187 Inches, Number of...More

    Wire,Speaker,16 AWG,Blue
    • CAROL
    • Wire, Speaker, 16 AWG, BlueWire,Speaker,16 AWG,Blue
    • Item # 1ATD9
    • Mfr. Model # C1704.38.07
    • Wire, Speaker Cable Type, Conductor Type Stranded, Number of Conductors 2, Conductor Size 16 AWG, Conductor...More

    Computer Cable,22 AWG,500 Ft, Gray
    • CAROL
    • Computer Cable, 22 AWG, 500 Ft, GrayComputer Cable,22 AWG,500 Ft, Gray
    • Item # 2W988
    • Mfr. Model # C6041A.38.10
    • Cable, Electronic Multi-paired, Individually Foil Shielded, Tinned Copper, Conductor Type Stranded, Number of...More

    Speaker Wire,14 AWG
    • CAROL
    • Speaker Wire, 14 AWGSpeaker Wire,14 AWG
    • Item # 20LA27
    • Mfr. Model # C1361.41.90
    • Speaker Wire, Color Clear, Length 100 ft., Jacket Material Premium Grade PVC, Conductor Material Fully...More

    Cable, Communications,500 Ft, Gray
    • CAROL
    • Cable, Communications, 500 Ft, GrayCable, Communications,500 Ft, Gray
    • Item # 2W983
    • Mfr. Model # C2538A.38.10
    • Multiconductor, Electronic Multi-conductor, Foil Shielded, Conductor Type Stranded, Number of Conductors 2,...More

    AV  Home Entrtnmnt Cable,1000Ft,20/18AWG
    • CAROL
    • AV Home Entrtnmnt Cable, 1000Ft, 20/18AWGAV Home Entrtnmnt Cable,1000Ft,20/18AWG
    • Item # 21Y703
    • Mfr. Model # C1343A.41.10
    • A/V & Home Entertainment Cable, Cable Type Special Audio, Communication, & Instrumentation, Color Gray,...More

    Cable,Speaker,500 Ft, 24/2, Clear
    Wire,Speaker,16 AWG,Blue
    • CAROL
    • Wire, Speaker, 16 AWG, BlueWire,Speaker,16 AWG,Blue
    • Item # 1ATL5
    • Mfr. Model # C1705.38.07
    • Wire, Speaker, Conductor Type Stranded, Number of Conductors 4, Conductor Size 16 AWG, Conductor Color Code...More

    Speaker Wire,12 AWG
    • CAROL
    • Speaker Wire, 12 AWGSpeaker Wire,12 AWG
    • Item # 20LA28
    • Mfr. Model # C1363.41.90
    • Speaker Wire, Color Clear, Length 100 ft., Jacket Material Premium Grade PVC, Conductor Material Fully...More

    Cable,Audio,500 Ft, Gray
    • CAROL
    • Cable, Audio, 500 Ft, GrayCable,Audio,500 Ft, Gray
    • Item # 2W993
    • Mfr. Model # C4064A.38.10
    • Electronic Multi Conductor Audio Cable, Spool Length 500 Feet, Conductor Size 22 AWG, Nominal OD 0.203 Inch,...More

    Sound/Alarm/Security Cable,22AWG,1000Ft
    • CAROL
    • Sound/Alarm/Security Cable, 22AWG, 1000FtSound/Alarm/Security Cable,22AWG,1000Ft
    • Item # 21Y818
    • Mfr. Model # E2006S.41.10
    • Sound/Alarm/Security Cable, Shielded, Riser, Conductor Type Stranded Copper, Number of Conductors 6, Voltage...More

    AV  Home Entrtnmnt Cable,1000Ft,20/20AWG
    • CAROL
    • AV Home Entrtnmnt Cable, 1000Ft, 20/20AWGAV Home Entrtnmnt Cable,1000Ft,20/20AWG
    • Item # 21Y702
    • Mfr. Model # C1331A.41.10
    • A/V & Home Entertainment Cable, Cable Type Special Audio, Communication, & Instrumentation, Color Gray,...More

    Home Entertainment Speaker Cable,16 AWG
    • CAROL
    • Home Entertainment Speaker Cable, 16 AWGHome Entertainment Speaker Cable,16 AWG
    • Item # 20LA32
    • Mfr. Model # C1705.21.07
    • Home Entertainment Speaker Cable, Color Navy, Length 100 ft., Jacket Material PVC, Conductor Material Bare...More

    Communication/Control Cable,1000Ft,22AWG
    • CAROL
    • Communication/Control Cable, 1000Ft, 22AWGCommunication/Control Cable,1000Ft,22AWG
    • Item # 21Y958
    • Mfr. Model # C8651.41.07
    • Communication & Control Cable, Cable Type STP Data Transmission, Color Dark Blue, Length 1000, Jacket...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More