Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Electronics, Appliances, and Batteries

121 Results Found that Include 135 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Megaphone,14-1/4 In.,Siren
  • SPECO TECHNOLOGIES
  • Megaphone, 14-1/4 In., Siren Megaphone,14-1/4 In.,Siren
  • Item # 49N882
  • Mfr. Model # ER370
  • Deluxe Megaphone, Portable, Operating Range 0 Degrees to 120 Degrees F, Bell Dia. (In.) 9.1, Number of...More

Horn,Weatherproof,11 x 8 In,30W
  • SPECO TECHNOLOGIES
  • Horn, Weatherproof, 11 x 8 In, 30W Horn,Weatherproof,11 x 8 In,30W
  • Item # 2KJW5
  • Mfr. Model # SPC30RT
  • PA Weatherproof Speaker, Overall Height (In.) 8, Overall Width (In.) 11, Overall Length (In.) 10-1/4,...More

Horn,Weatherproof,5 In
  • SPECO TECHNOLOGIES
  • Horn, Weatherproof, 5 In Horn,Weatherproof,5 In
  • Item # 2KJW6
  • Mfr. Model # SPC6P
  • PA Weatherproof Speaker, Round, Overall Height 6 In, Overall Width 5 1/4 In, Overall Length 5 1/4 In,...More

PA Value Amplifier,30 W
Horn, Weatherproof, 6in
  • SPECO TECHNOLOGIES
  • Horn, Weatherproof, 6in Horn, Weatherproof, 6in
  • Item # 49N890
  • Mfr. Model # SPC104
  • PA Weatherproof Speaker, Material Aluminum, Depth (In.) 6, Output Watts 10, Impedance (Ohms) 4, Includes...More

PA Horn,Weatherproof,White,15 W
  • SPECO TECHNOLOGIES
  • PA Horn, Weatherproof, White, 15 W PA Horn,Weatherproof,White,15 W
  • Item # 3CWX2
  • Mfr. Model # SPC40RT
  • PA Horn, Weatherproof, Overall Height 11 In., Overall Width 6 1/2 In., Overall Length 13 In., Enclosure Color...More

PA Horn,Weatherproof,Gray,40 W
  • SPECO TECHNOLOGIES
  • PA Horn, Weatherproof, Gray, 40 W PA Horn,Weatherproof,Gray,40 W
  • Item # 3CWX3
  • Mfr. Model # SPC30
  • PA Horn, Weatherproof, Overall Height 15 In., Overall Width 15 In., Overall Length 13 In., Enclosure Color...More

Speaker8 In,Grill,Transformer,VolControl
  • SPECO TECHNOLOGIES
  • Speaker8 In, Grill, Transformer, VolControl Speaker8 In,Grill,Transformer,VolControl
  • Item # 2KJN9
  • Mfr. Model # G86TCG
  • Speaker Grill Combination, Volume Control, Overall Height 3 1/4 In, Overall Width 12 In, Overall Length 12...More

Speaker,8 In,Grill,Transformer
  • SPECO TECHNOLOGIES
  • Speaker, 8 In, Grill, Transformer Speaker,8 In,Grill,Transformer
  • Item # 2KJP1
  • Mfr. Model # G86TG
  • Speaker Grill Combination, No Volume Control, Overall Height 3 1/4 In, Overall Width 12 In, Overall Length 12...More

PA Value Amplifier,15 W
  • SPECO TECHNOLOGIES
  • PA Value Amplifier, 15 W PA Value Amplifier,15 W
  • Item # 36H471
  • Mfr. Model # PVL15A
  • PA Mixer Amplifier, PVL Series, Length (In.) 7-9/10, Width (In.) 8-1/4, Height (In.) 3, Output Watts 15,...More

Horn,Weatherproof,8 In
  • SPECO TECHNOLOGIES
  • Horn, Weatherproof, 8 In Horn,Weatherproof,8 In
  • Item # 2KJW2
  • Mfr. Model # SPC15
  • PA Weatherproof Speaker, Round, Overall Height 8 In, Overall Width 8 In, Overall Length 8 In, Enclosure Color...More

Gooseneck Microphone,Black,Sz 16 1/4 In
Amplifier,30W,Contractor
  • SPECO TECHNOLOGIES
  • Amplifier, 30W, Contractor Amplifier,30W,Contractor
  • Item # 2KJU4
  • Mfr. Model # PBM30
  • PA Amplifier, Material Metal/Plastic, Length 10 3/4 In, Width 9 1/2 In, Height 3 1/2 In, Output Watts 30,...More

Rotary Volume Control,80W
  • SPECO TECHNOLOGIES
  • Rotary Volume Control, 80W Rotary Volume Control,80W
  • Item # 36H473
  • Mfr. Model # IMP80D
  • Volume Control, Rotary, Material Plastic, Color White, Ivory, & Almond, Depth 2-7/20 In., Height 2-17/20 In.,...More

PA Horn,Weatherproof,White,15 W
  • SPECO TECHNOLOGIES
  • PA Horn, Weatherproof, White, 15 W PA Horn,Weatherproof,White,15 W
  • Item # 3CWX1
  • Mfr. Model # SPC12RP
  • PA Horn, Weatherproof, Overall Height 4 In., Overall Width 6 In., Overall Length 8 In., Enclosure Color...More

Slider Control Volume,100W
  • SPECO TECHNOLOGIES
  • Slider Control Volume, 100W Slider Control Volume,100W
  • Item # 2KJP7
  • Mfr. Model # IMP100DLWH
  • Slider Volume Control, Wall Mount, Overall Height 2 3/4 In, Overall Width 2 5/8 In, Overall Length 1 5/8 In,...More

Speaker,Transformer Volume Control,6 In.
  • SPECO TECHNOLOGIES
  • Speaker, Transformer Volume Control, 6 In. Speaker,Transformer Volume Control,6 In.
  • Item # 36H470
  • Mfr. Model # SPG66TC
  • Speaker w/Transformer & Volume Control, Ceiling, Overall Height (In.) 3, Overall Width (In.) 9, Overall...More

PA Horn,Weatherproof,White,10 W
  • SPECO TECHNOLOGIES
  • PA Horn, Weatherproof, White, 10 W PA Horn,Weatherproof,White,10 W
  • Item # 3CWU8
  • Mfr. Model # SPC5P
  • PA Horn, Weatherproof, Overall Height 5 In., Overall Width 5 In., Overall Length 5 In., Enclosure Color...More

Microphone,Dynamic,Handheld
  • SPECO TECHNOLOGIES
  • Microphone, Dynamic, Handheld Microphone,Dynamic,Handheld
  • Item # 2KJR6
  • Mfr. Model # MCHH100A
  • Handheld Microphone, Dynamic, Color Black, Depth 2 In, Height 7 1/2 In, Width 2 In, Connector Type XLR Male...More

Horn,Weatherproof,11 x 8 In,15W,70/25V
  • SPECO TECHNOLOGIES
  • Horn, Weatherproof, 11 x 8 In, 15W, 70/25V Horn,Weatherproof,11 x 8 In,15W,70/25V
  • Item # 2KJW4
  • Mfr. Model # SPC15T
  • PA Weatherproof Speaker, Overall Height 8 In, Overall Width 8 In, Overall Length 11 In, Enclosure Color Gray,...More

Handheld UHF Microphone,Wireless
Transformer,70V,Multiple Tap
  • SPECO TECHNOLOGIES
  • Transformer, 70V, Multiple Tap Transformer,70V,Multiple Tap
  • Item # 2KJP4
  • Mfr. Model # T7010
  • Transformer 70V, Multiple Tap, Overall Height (In.) 1-1/4, Overall Width (In.) 1-5/32, Overall Length (In.)...More

8 inch ceiling speaker MT/support
  • SPECO TECHNOLOGIES
  • 8 inch ceiling speaker MT/support 8 inch ceiling speaker MT/support
  • Item # 36A981
  • Mfr. Model # TS8
  • Speaker Ceiling Support, T-Bar Bridge, Overall Width (In.) 23-3/4, Overall Length (In.) 14-3/8, Weight (Lbs.)...More

Microphone Cable,XLR,20 ft.
Paging Microphone,Condenser
  • SPECO TECHNOLOGIES
  • Paging Microphone, Condenser Paging Microphone,Condenser
  • Item # 36H479
  • Mfr. Model # MCDT300A
  • Desktop Conference & Paging Microphone, Condenser, Material Plastic, Color Black, Depth 6 In., Height 15 In.,...More

Microphone Receiver,Wireless,LCD
  • SPECO TECHNOLOGIES
  • Microphone Receiver, Wireless, LCD Microphone Receiver,Wireless,LCD
  • Item # 49N867
  • Mfr. Model # MUHF101
  • Microphone Receiver, Wireless, Material Plastic, Color Black, Depth 4-51/64, Height 1-45/64, Width 7-57/64,...More

Back can,8 In
  • SPECO TECHNOLOGIES
  • Back can, 8 In Back can,8 In
  • Item # 2KJP2
  • Mfr. Model # STH8
  • Housing for Speakers, Stackable, Overall Height 4 1/2 In, Overall Width 11 3/4 In, Overall Length 11 3/4 In,...More

Grille Speaker,6 In.
  • SPECO TECHNOLOGIES
  • Grille Speaker, 6 In. Grille Speaker,6 In.
  • Item # 36H469
  • Mfr. Model # SPG66T
  • Speaker w/Transformer, Ceiling, Overall Height (In.) 3, Overall Width (In.) 9, Overall Length (In.) 9,...More

Driver,Universal,Gray,80 W
  • SPECO TECHNOLOGIES
  • Driver, Universal, Gray, 80 W Driver,Universal,Gray,80 W
  • Item # 3CWU5
  • Mfr. Model # SRD80T
  • Driver, Universal, Overall Height 7 In., Overall Width 3 3/4 In., Enclosure Color Gray, Enclosure Material...More

1 In/4 Out Video Distribution Amplifier
Speakers,8 In,In-Ceiling,PK2
  • SPECO TECHNOLOGIES
  • Speakers, 8 In, In-Ceiling, PK2 Speakers,8 In,In-Ceiling,PK2
  • Item # 2KJW9
  • Mfr. Model # SPCBC8
  • In-Ceiling Speaker, Overall Height 8 In, Overall Width 10 In, Overall Length 10 In, Tweeter Dia 1/2 In,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More