Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Electronics, Appliances, and Batteries

76 Results Found that Include 76 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Half-Mile PA System,15 V
  • AMPLIVOX SOUND SYSTEMS
  • Half-Mile PA System, 15 V Half-Mile PA System,15 V
  • Item # 1YVX7
  • Mfr. Model # S610A
  • Half-Mile Hailer, Wired Mic, Height (In.) 11, Width (In.) 11, Depth (In.) 8, Power Source 15 Volts, Standards...More

Megaphone,1 mi.,Li-Ion Battery Pack
  • AMPLIVOX SOUND SYSTEMS
  • Megaphone, 1 mi., Li-Ion Battery Pack Megaphone,1 mi.,Li-Ion Battery Pack
  • Item # 36CJ44
  • Mfr. Model # SB602MR
  • Megaphone, Operating Range 1 mi., Bell Dia. (In.) 9, Number of Batteries 8, Length (In.) 14, Batteries...More

Safety Strobe Megaphone
  • AMPLIVOX SOUND SYSTEMS
  • Safety Strobe Megaphone Safety Strobe Megaphone
  • Item # 20W324
  • Mfr. Model # S604
  • Safety Strobe Megaphone, Operating Range 100 Yards, Bell Dia. (In.) 7, Number of Batteries 8 AA, Length (In.)...More

Megaphone,1 mi.,14in. L,ABS Plastic
  • AMPLIVOX SOUND SYSTEMS
  • Megaphone, 1 mi., 14in. L, ABS Plastic Megaphone,1 mi.,14in. L,ABS Plastic
  • Item # 36CJ41
  • Mfr. Model # S602R
  • Megaphone, Operating Range 1 mi., Bell Dia. (In.) 9, Number of Batteries 8, Length (In.) 14, Built-In Talk,...More

Mini-Meg 10 Watt Megaphone
  • AMPLIVOX SOUND SYSTEMS
  • Mini-Meg 10 Watt Megaphone Mini-Meg 10 Watt Megaphone
  • Item # 20W323
  • Mfr. Model # S600R
  • Megaphone, Operating Range 100 Yards, Bell Dia. (In.) 6, Number of Batteries 4 D, Length (In.) 10, Built-In...More

Waistband Amplifier System
  • AMPLIVOX SOUND SYSTEMS
  • Waistband Amplifier System Waistband Amplifier System
  • Item # 1YVX6
  • Mfr. Model # S206
  • Waistband Amplifier System, Height (In.) 13-1/2, Width (In.) 11, Depth (In.) 4-1/2, Power Source 6 AA...More

Portable PA System,H 11 In x W 13-1/2 In
Megaphone,100 yd.,10in. L
  • AMPLIVOX SOUND SYSTEMS
  • Megaphone, 100 yd., 10in. L Megaphone,100 yd.,10in. L
  • Item # 36CJ38
  • Mfr. Model # SB600R
  • Megaphone, Operating Range 100 yd., Bell Dia. (In.) 6, Number of Batteries 4, Length (In.) 10, Built-In Talk,...More

Wireless Portable PA System
  • AMPLIVOX SOUND SYSTEMS
  • Wireless Portable PA System Wireless Portable PA System
  • Item # 1YVX5
  • Mfr. Model # SW222
  • Wireless Portable PA System, Height 11 In, Width 13 1/2 In, Depth 3 1/2 In, Power Source 15 Volts, Standards...More

Rechargable Battery Pack
  • AMPLIVOX SOUND SYSTEMS
  • Rechargable Battery Pack Rechargable Battery Pack
  • Item # 1YVZ2
  • Mfr. Model # S1465
  • Rechargable Battery Pack, Nicad, Height 6 In, Width 2 In, Depth 2 In, Voltage 15, Standards UL Listed, For...More

AC Adapter,H 4 x W 2 x D 1 In
  • AMPLIVOX SOUND SYSTEMS
  • AC Adapter, H 4 x W 2 x D 1 In AC Adapter,H 4 x W 2 x D 1 In
  • Item # 1YVZ1
  • Mfr. Model # S1460
  • AC Adapter, Height 4 In, Width 2 In, Depth 1 In, Voltage 15, Standards UL Listed, For Use With 50 Watt Amp,...More

Powered Speaker Voice Carrier Kit,50W
  • AMPLIVOX SOUND SYSTEMS
  • Powered Speaker Voice Carrier Kit, 50W Powered Speaker Voice Carrier Kit,50W
  • Item # 31HG60
  • Mfr. Model # SW232
  • Portable PA System,Wireless,50 Watts,Power Requirements 15V,Number of Channels 16,Wireless Range 300...More

Mobile Public Address System,50W,15V
  • AMPLIVOX SOUND SYSTEMS
  • Mobile Public Address System, 50W, 15V Mobile Public Address System,50W,15V
  • Item # 31HG68
  • Mfr. Model # SW314
  • Mobile Public Address System,Wireless,50 Watts,Power Requirements 15V,Number of Channels 16,Wireless Range...More

Speaker,VHF,Plastic,50W,8 ohm
  • AMPLIVOX SOUND SYSTEMS
  • Speaker, VHF, Plastic, 50W, 8 ohm Speaker,VHF,Plastic,50W,8 ohm
  • Item # 31HG79
  • Mfr. Model # S1230
  • Speaker, Passive, Band Type VHF, Number of Channels 1, Material Plastic, Height (In.) 7, Width (In.) 10-1/2,...More

Megaphone,1 mi.,14-1/2in. L,25W
  • AMPLIVOX SOUND SYSTEMS
  • Megaphone, 1 mi., 14-1/2in. L, 25W Megaphone,1 mi.,14-1/2in. L,25W
  • Item # 36CJ43
  • Mfr. Model # S602MR
  • Megaphone, Operating Range 1 mi., Bell Dia. (In.) 9, Number of Batteries 8, Length (In.) 14-1/2, Built-In...More

Megaphone,1 mi.,14in. L,Detachable Mic
  • AMPLIVOX SOUND SYSTEMS
  • Megaphone, 1 mi., 14in. L, Detachable Mic Megaphone,1 mi.,14in. L,Detachable Mic
  • Item # 36CJ42
  • Mfr. Model # SB602R
  • Megaphone, Operating Range 1 mi., Bell Dia. (In.) 9, Number of Batteries 8, Length (In.) 14, Built-In Talk,...More

Lectern,Wireless,50W,15V
  • AMPLIVOX SOUND SYSTEMS
  • Lectern, Wireless, 50W, 15V Lectern,Wireless,50W,15V
  • Item # 31HG59
  • Mfr. Model # SW124-CD
  • Lectern,Wireless,50 Watts,Power Requirements 15V,Number of Channels 16,Wireless Range 300 ft.,Frequency Range...More

Amplified Speaker,50W,15V
  • AMPLIVOX SOUND SYSTEMS
  • Amplified Speaker, 50W, 15V Amplified Speaker,50W,15V
  • Item # 31HG73
  • Mfr. Model # SW1230
  • Amplified Speaker,Wired,50 Watts,Power Requirements 15V,Number of Channels 16,Wireless Range 300...More

Multimedia Stereo Amplifier
  • AMPLIVOX SOUND SYSTEMS
  • Multimedia Stereo Amplifier Multimedia Stereo Amplifier
  • Item # 20W325
  • Mfr. Model # S805A
  • Multimedia Stereo Amplifier, Material Plastic, Length (In.) 9, Width (In.) 8-1/2, Height (In.) 3-1/2, Depth...More

Public Address System,Wireless Speaker
  • AMPLIVOX SOUND SYSTEMS
  • Public Address System, Wireless Speaker Public Address System,Wireless Speaker
  • Item # 5KDH6
  • Mfr. Model # B9154
  • Portable Public Address System, 250 Watt, Height (In.) 23, Width (In.) 11-1/2, Depth (In.) 11, Includes CD,...More

WIRELESS SOUND CRUISER
Public Address System,Battery Operated
  • AMPLIVOX SOUND SYSTEMS
  • Public Address System, Battery Operated Public Address System,Battery Operated
  • Item # 5KDH8
  • Mfr. Model # S230A
  • Portable Public Address System, Wireless, 50 Watt, Battery Operated, Height 31 In, Width 18 In, Depth 13 In,...More

Titan Wireless Portable PA w/Lapel Mic
  • AMPLIVOX SOUND SYSTEMS
  • Titan Wireless Portable PA w/Lapel Mic Titan Wireless Portable PA w/Lapel Mic
  • Item # 20W327
  • Mfr. Model # SB8002
  • Portable Public Address System, Lapel Wireless, Height (In.) 26, Width (In.) 14, Depth (In.) 16, Talk Channel...More

Amplified Speaker,50W,15V
  • AMPLIVOX SOUND SYSTEMS
  • Amplified Speaker, 50W, 15V Amplified Speaker,50W,15V
  • Item # 31HG71
  • Mfr. Model # SW1234
  • Amplified Speaker,Wireless,50 Watts,Power Requirements 15V,Number of Channels 16,Wireless Range 300...More

Amplified Speaker,50W,15V
  • AMPLIVOX SOUND SYSTEMS
  • Amplified Speaker, 50W, 15V Amplified Speaker,50W,15V
  • Item # 31HG76
  • Mfr. Model # SS1230
  • Amplified Speaker,Wired,50 Watts,Power Requirements 15V,Wireless Range 300 ft.,Frequency Range 50 Hz to 20...More

Wireless Portable Handheld  PA System
  • AMPLIVOX SOUND SYSTEMS
  • Wireless Portable Handheld PA System Wireless Portable Handheld PA System
  • Item # 20W329
  • Mfr. Model # SW223
  • Handheld Audio Sound System, Height (In.) 16, Width (In.) 16, Depth (In.) 8, Talk Channel Output (W) 50 Watts...More

Megaphone,5/8 mi.,12in. L
  • AMPLIVOX SOUND SYSTEMS
  • Megaphone, 5/8 mi., 12in. L Megaphone,5/8 mi.,12in. L
  • Item # 36CJ40
  • Mfr. Model # SB601R
  • Megaphone, Operating Range 5/8 mi., Bell Dia. (In.) 7-3/4, Number of Batteries 6, Length (In.) 12, Built-In...More

Megaphone Storage Case
  • AMPLIVOX SOUND SYSTEMS
  • Megaphone Storage Case Megaphone Storage Case
  • Item # 3YYZ1
  • Mfr. Model # S1940
  • Megaphone Storage Case, Includes Rugged Reinforced 11 In Hx12 In Wx10 In D Nylon Bag with Hardboard Bottom...More

Wireless Mity-Vox, Rechargeable
  • AMPLIVOX SOUND SYSTEMS
  • Wireless Mity-Vox, Rechargeable Wireless Mity-Vox, Rechargeable
  • Item # 2GXA9
  • Mfr. Model # SW212
  • Wireless Mity-Vox, Rechargeable, Height (In.) 11, Width (In.) 11, Depth (In.) 11, Power Source Power Cord,...More

Megaphone,5/8 mi.,15W
  • AMPLIVOX SOUND SYSTEMS
  • Megaphone, 5/8 mi., 15W Megaphone,5/8 mi.,15W
  • Item # 36CJ39
  • Mfr. Model # S601R
  • Megaphone, Operating Range 5/8 mi., Bell Dia. (In.) 7-3/4, Number of Batteries 8, Length (In.) 12, Built-In...More

Wireless Half-Mile PA System,15 V
  • AMPLIVOX SOUND SYSTEMS
  • Wireless Half-Mile PA System, 15 V Wireless Half-Mile PA System,15 V
  • Item # 1YVX8
  • Mfr. Model # SW610A
  • Half-Mile Hailer, Wireless W/Lapel and Headset, Height (In.) 11, Width (In.) 11, Depth (In.) 8, Power Source...More

Mity-Lite Portable PA
  • AMPLIVOX SOUND SYSTEMS
  • Mity-Lite Portable PA Mity-Lite Portable PA
  • Item # 20W330
  • Mfr. Model # SW300
  • Portable Public Address System, Height (In.) 17, Width (In.) 11, Depth (In.) 14, Talk Channel Output (W) 35...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More