Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Electronics, Appliances, and Batteries

5 Results Found that Include 5 Products

Results per page: 16 | 32 | 48
    Portable PA System,H 11 In x W 13 1/2 In
    Wireless Mity-Vox, Rechargeable
    • AMPLIVOX SOUND SYSTEMS
    • Wireless Mity-Vox, RechargeableWireless Mity-Vox, Rechargeable
    • Item # 2GXA9
    • Mfr. Model # SW212
    • Wireless Mity-Vox, Rechargeable, Height (In.) 11, Width (In.) 11, Depth (In.) 11, Power Source Power Cord,...More

    Multimedia Stereo Amplifier, 50W
    • AMPLIVOX SOUND SYSTEMS
    • Multimedia Stereo Amplifier, 50WMultimedia Stereo Amplifier, 50W
    • Item # 31HG74
    • Mfr. Model # SW805A
    • Multimedia Stereo Amplifier, Portable, Material Metal, Length (In.) 8-1/2, Width (In.) 8-1/2, Height (In.)...More

    Amplified Speaker,50W,15V
    • AMPLIVOX SOUND SYSTEMS
    • Amplified Speaker, 50W, 15VAmplified Speaker,50W,15V
    • Item # 31HG73
    • Mfr. Model # SW1230
    • Amplified Speaker,Wired,50 Watts,Power Requirements 15V,Number of Channels 16,Wireless Range 300...More

    Half-Mile PA System,15 V
    • AMPLIVOX SOUND SYSTEMS
    • Half-Mile PA System, 15 VHalf-Mile PA System,15 V
    • Item # 1YVX7
    • Mfr. Model # S610A
    • Half-Mile Hailer, Wired Mic, Height (In.) 11, Width (In.) 11, Depth (In.) 8, Power Source 15 Volts, Standards...More

    Results per page: 16 | 32 | 48