Skip Content

Filter Results By

Ballast Family
Lamp Watts
ANSI Code
  • View MoreView Less
Input Watts
  • View MoreView Less
Input Voltage
Operating Amps @ 120V
  • View MoreView Less
Operating Amps @ 208V
Operating Amps @ 240V
Operating Amps @ 277V
  • View MoreView Less
Length
  • View MoreView Less
Width
  • View MoreView Less
Height
  • View MoreView Less
Brand
Price
Shop By

Electronic HID Ballasts

25 Results Found that Include 37 Products 

Results per page: 16 | 32 | 48
    HID Ballast,Electronic,Pulse Strt 100W
    • GE LIGHTING
    • HID Ballast, Electronic, Pulse Strt 100W
    • Item # 2TNV2
    • Mfr. Model # GEMH100-SLJ-MV
    • HID Ballast, Ballast Type Electronic, Ballast Family Ultramax(TM) eHID, Lamp Watts 100, ANSI Code...More

    HID Ballast,Electronic,Pulse Strt 150W
    • GE LIGHTING
    • HID Ballast, Electronic, Pulse Strt 150W
    • Item # 2TNV3
    • Mfr. Model # GEMH150-SLJ-MV
    • HID Ballast, Ballast Type Electronic, Ballast Family Ultramax(TM) eHID, Lamp Watts 150, ANSI Code...More

    HID Ballast,Electronic
    • PHILIPS ADVANCE
    • HID Ballast, Electronic
    • Item # 41D987
    • Mfr. Model # IMH50GBLSM
    • HID Ballast, Ballast Type Electronic, Ballast Family e-Vision(TM), Lamp Watts 50, ANSI Code C193/M110, Input...More

    HID Ballast,Electronic,120/277V,70W
    • PHILIPS ADVANCE
    • HID Ballast, Electronic, 120/277V, 70W
    • Item # 30PL06
    • Mfr. Model # IMH70ELF
    • HID Ballast, Ballast Type Electronic, Ballast Family e-Vision(TM), Lamp Watts 70, ANSI Code...More

    HID Ballast,Electronic,120/277V,39W
    • PHILIPS ADVANCE
    • HID Ballast, Electronic, 120/277V, 39W
    • Item # 30PL10
    • Mfr. Model # IMH39KBLS
    • HID Ballast, Ballast Type Electronic, Ballast Family e-Vision(TM), Lamp Watts 39, ANSI Code M130/C130, Input...More

    HID Ballast,Electronic,120/277V,39W
    • PHILIPS ADVANCE
    • HID Ballast, Electronic, 120/277V, 39W
    • Item # 30PL02
    • Mfr. Model # IMH39KLF
    • HID Ballast, Ballast Type Electronic, Ballast Family e-Vision(TM), Lamp Watts 39, ANSI Code M130/C130, Input...More

    HID Ballast,Electronic,120/277V,20W
    • PHILIPS ADVANCE
    • HID Ballast, Electronic, 120/277V, 20W
    • Item # 30PK98
    • Mfr. Model # IMHG20GLF
    • HID Ballast, Ballast Type Electronic, Ballast Family e-Vision(TM), Lamp Watts 20, ANSI Code M156/C156, Input...More

    HID Ballast,Electronic,120/277V,39W
    • PHILIPS ADVANCE
    • HID Ballast, Electronic, 120/277V, 39W
    • Item # 30PL03
    • Mfr. Model # IMH39ELF
    • HID Ballast, Ballast Type Electronic, Ballast Family e-Vision(TM), Lamp Watts 39, ANSI Code M130/C130, Input...More

    HID Ballast,Electronic,120/277V,20W
    • PHILIPS ADVANCE
    • HID Ballast, Electronic, 120/277V, 20W
    • Item # 30PK99
    • Mfr. Model # IMHG20ELF
    • HID Ballast, Ballast Type Electronic, Ballast Family e-Vision(TM), Lamp Watts 20, ANSI Code M156/C156, Input...More

    HID Ballast,Electronic,120/277V,50W
    • PHILIPS ADVANCE
    • HID Ballast, Electronic, 120/277V, 50W
    • Item # 30PL04
    • Mfr. Model # IMH50KLF
    • HID Ballast, Ballast Type Electronic, Ballast Family e-Vision(TM), Lamp Watts 50, ANSI Code M110/C193, Input...More

    HID Ballast,Electronic,120V,22W
    • PHILIPS ADVANCE
    • HID Ballast, Electronic, 120V, 22W
    • Item # 30PL09
    • Mfr. Model # RMH20KBLS
    • HID Ballast, Ballast Type Electronic, Ballast Family e-Vision(TM), Lamp Watts 22, ANSI Code M175/C175, Input...More

    HID Ballast,Electronic,120V,22W
    • PHILIPS ADVANCE
    • HID Ballast, Electronic, 120V, 22W
    • Item # 30PL01
    • Mfr. Model # RMH20KLF
    • HID Ballast, Ballast Type Electronic, Ballast Family e-Vision(TM), Lamp Watts 22, ANSI Code M175/C175, Input...More

    HID Ballast,Electronic,120/277V,20W
    • PHILIPS ADVANCE
    • HID Ballast, Electronic, 120/277V, 20W
    • Item # 30PK97
    • Mfr. Model # IMHG20KLF
    • HID Ballast, Ballast Type Electronic, Ballast Family e-Vision(TM), Lamp Watts 20, ANSI Code M156/C156, Input...More

    HID Ballast,Electronic,120/277V,50W
    • PHILIPS ADVANCE
    • HID Ballast, Electronic, 120/277V, 50W
    • Item # 30PL05
    • Mfr. Model # IMH50ELF
    • HID Ballast, Ballast Type Electronic, Ballast Family e-Vision(TM), Lamp Watts 50, ANSI Code M110/C193, Input...More

    HID Ballast,Electronic,120/277V,20W
    • PHILIPS ADVANCE
    • HID Ballast, Electronic, 120/277V, 20W
    • Item # 30PL08
    • Mfr. Model # IMHG20GBLS
    • HID Ballast, Ballast Type Electronic, Ballast Family e-Vision(TM), Lamp Watts 20, ANSI Code M156/C156, Input...More

    HID Ballast,Electronic,120/277V,20W
    • PHILIPS ADVANCE
    • HID Ballast, Electronic, 120/277V, 20W
    • Item # 30PL07
    • Mfr. Model # IMHG20KBLS
    • HID Ballast, Ballast Type Electronic, Ballast Family e-Vision(TM), Lamp Watts 20, ANSI Code M156/C156, Input...More

    HID Ballast,Electronic,120/277V,50W
    • PHILIPS ADVANCE
    • HID Ballast, Electronic, 120/277V, 50W
    • Item # 30PL11
    • Mfr. Model # IMH50KBLS
    • HID Ballast, Ballast Type Electronic, Ballast Family e-Vision(TM), Lamp Watts 50, ANSI Code M110/C193, Input...More

    Results per page: 16 | 32 | 48

      Electronic HID ballasts from Grainger can control electrical current to high intensity discharge (HID) lamps to help light grocery stores, streets, parking lots, warehouses and more. HID ballast lamp kits can include a clear lamp, capacitor, core and oil, ignitor, mounting bracket and hardware. Some ballasts can continually measure and adjust the wattage to enhance the performance of HID lighting systems with higher-efficiency, longer lamp life and increased color control. Find a large selection of electronic HID ballasts at Grainger!