Skip Content

Filter Results By

Item
Series
Range
Resolution
Accuracy
Bezel
Long Form Calibration Certificate
Brand
Price
Shop By

Electronic Digital Indicators

94 Results Found that Include 94 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Electronic Digital Indicator, 0.00005" / 0.0001" /
Electronic Digital Indicator, 0.500"/12.7mm Range, .0005 &#
Electronic Digital Indicator, 0.00005" / 0.0001" /
Electronic Digital Indicator, 0.500"/12.7mm Range, 0.0005"&
Electronic Digital Indicator, 0.500"/12.7mm Range, .0005 &#
Electronic Digital Indicator, 0.500"/12.7mm Range, .0001 &#
Dial Test Indicator, 0 to 0.030 Range, 0.00005"/0.001m
Electronic Digital Indicator, 2"/50mm Range, 0.00005"
Electronic Digital Indicator, 2  / 50.8mm Range, .0000
Electronic Digital Indicator, 0.500"/12.7mm Range, .0005 &#
Electronic Digital Indicator, 2"/50mm Range, 0.00005"/
Dial Indicator, 1"/25.4mm Range
  • MITUTOYO
  • Dial Indicator, 1"/25.4mm Range Dial Indicator, 1"/25.4mm Range
  • Item # 36J686
  • Mfr. Model # 543-552A
  • Dial Indicator, Series 543, Design Digimatic, NA Reading, Graduations NA, Range 1 In./25.4mm, Range per...More

Electronic Digital Indicator, 0.5"/12.7mm Range, 0.0005"&#x
Electronic Digital Indicator, 4"/100mm Range, 0.00002"/
Electronic Digital Indicator, 1"/25mm Range, 0.00002"/
Electronic Digital Indicator, 0.500"/12.7mm Range, 0.00002"
Electronic Digital Indicator, 4"/100mm Range, 0.00002"/
Digital Indicator, 0.500"/12.7mm Range, 0.00005"/0.001mm&#x
Electronic Digital Indicator, 1"/25mm Range, 0.00005"/
Electronic Digital Indicator, 0.500"/12.7mm Range, .0005 &#
Electronic Digital Indicator, .02"/.5mm Range, .0005"/
Electronic Digital Indicator, .03"/.8mm Range, .0005"/
Electronic Digital Indicator, 0.500"/12.7mm Range, 0.0005"&
Digital Bore Gauge Indicator, Various Range, 0.002mm Resolution,
Remote Digital Indicator, ±0.040" Range, 0.0005, 0.0001,&
Electronic Digital Indicator, 2.4"/60.9mm Range, .00002 ,&#
Electronic Digital Indicator, ±0.040" Range, 0.00001, 0.0
Electronic Digital Indicator, 1"/25mm Range, 0.0005"/0
Electronic Digital Indicator, 0.500"/12.7mm Range, 0.0005"&
Electronic Digital Indicator, 1  / 25.4mm Range, .0000
Electronic Digital Indicator, 1" / 25.4mm Range, .0005
Electronic Digital Indicator, 1"/25mm Range, 0.0005"/0
Results per page:  16 | 32 | 48

Use a reliable electronic digital indicator from Grainger to help with statistical process control and data collection systems on the shop floor. Electronic indicators can output measurements directly to your PC or printer with no operator errors in reading or recording. Simply position the workpiece and press a button. Shop this broad selection of ranges, resolutions and levels of accuracy for the electronic digital indicator from Grainger that fits your application.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More