Skip Content

Filter Results By

Applied Filters Clear All

Electronic/Bench Testing

157 Results Found that Include 159 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
DC Power Supply,Triple Output,0 to 30VDC
  • B&K PRECISION
  • DC Power Supply, Triple Output, 0 to 30VDC DC Power Supply,Triple Output,0 to 30VDC
  • Item # 20FP71
  • Mfr. Model # 1670A
  • DC Power Supply, Output Volts (DC) 0 to 30, Output Current (Amps) 0 to 3, Current Limits 0 Percent to 100...More

Single Output Power Supply,0 to 60 VDC
  • B&K PRECISION
  • Single Output Power Supply, 0 to 60 VDC Single Output Power Supply,0 to 60 VDC
  • Item # 2LUW7
  • Mfr. Model # 9110
  • Single Output DC Power Supply, Output Volts (DC) 0 to 60, Output Current (Amps) 0 to 5, Current Limits 1...More

Power Supply,3-14 Vdc, 12 A
  • B&K PRECISION
  • Power Supply, 3-14 Vdc, 12 A Power Supply,3-14 Vdc, 12 A
  • Item # 6T508
  • Mfr. Model # 1686A
  • DC Power Supply, Output Voltage 3-14 Volts, Output Current 12 Amps @ 13.8 VDC, Line Voltage Regulation Less...More

Lcr Meter
  • B&K PRECISION
  • Lcr Meter Lcr Meter
  • Item # 1T166
  • Mfr. Model # 875B
  • LCR Meter, 8 Capacitance, 7 Resistance, 7 Inductance, Manual, 200 Picofarad to 20 Millifarad Capacitance Range...More

Power Supply,DC,Triple Out,0-30,4-6.5V
  • B&K PRECISION
  • Power Supply, DC, Triple Out, 0-30,4-6.5V Power Supply,DC,Triple Out,0-30,4-6.5V
  • Item # 3CE31
  • Mfr. Model # 1760A
  • DC Power Supply, Triple Output, Meters Two 4 Digit Digital Switchable, Current Output One 0 to 2 Amp, Current...More

AC Power Supply
Oscilloscope Probe,150 Bandwidth
  • B&K PRECISION
  • Oscilloscope Probe, 150 Bandwidth Oscilloscope Probe,150 Bandwidth
  • Item # 20FP82
  • Mfr. Model # PR 37AR
  • Oscilloscope Probe, Bandwidth (MHz) 150, Probe Ratio 10:1, Cable Length (Meters) 1.2, Input Impedance (Ohms)...More

Power Supply,DC,Triple Out,0-24 and 5V
  • B&K PRECISION
  • Power Supply, DC, Triple Out, 0-24 and 5V Power Supply,DC,Triple Out,0-24 and 5V
  • Item # 4GA41
  • Mfr. Model # 1652
  • DC Power Supply, Triple Output, Meters 2 Digital LED Switchable, Voltage Output #1 Variable 0 to 24 VDC,...More

Power Supply,1 to 60V,15A
  • B&K PRECISION
  • Power Supply, 1 to 60V, 15A Power Supply,1 to 60V,15A
  • Item # 12P759
  • Mfr. Model # 1902
  • Power Supply, Output Volts (DC) 1 to 60, Output Current (Amps) 15 A, Current Limits 0 Percent to 100 Percent,...More

Digital Storage Oscilloscope 25 MHz
  • B&K PRECISION
  • Digital Storage Oscilloscope 25 MHz Digital Storage Oscilloscope 25 MHz
  • Item # 6PFG0
  • Mfr. Model # 2530B
  • Oscilloscope, Digital Storage, Bandwidth (MHz) 25, Vertical Deflection 2 mV/Div to 10 V/Div (1-2-5 order),...More

Tester,Semiconductor
Bench LCR/ESR Meter
  • B&K PRECISION
  • Bench LCR/ESR Meter Bench LCR/ESR Meter
  • Item # 20FP79
  • Mfr. Model # 889B
  • Bench LCR/ESR Meter, Inductance Range 0.030 micronH to 9999 H, Inductance Accuracy Varies with Range,...More

Programmable DC Electronic Load,600 W
  • B&K PRECISION
  • Programmable DC Electronic Load, 600 W Programmable DC Electronic Load,600 W
  • Item # 4NZA4
  • Mfr. Model # 8512
  • Programmable DC Electronic Load, Voltage Range 0.1 to 500 V, Current Range 0 to 240 A, Power 600 W, Load...More

Function Generator,12MHz
  • B&K PRECISION
  • Function Generator, 12MHz Function Generator,12MHz
  • Item # 38W998
  • Mfr. Model # 4013B
  • Signal Generator, DDS Function, Sine Wave Range (MHz) 0.1 Hz to 12 MHz, Square Wave Range (MHz) 0.1 Hz to 12...More

Battery Capacity Analyzer,20 DC
  • B&K PRECISION
  • Battery Capacity Analyzer, 20 DC Battery Capacity Analyzer,20 DC
  • Item # 45PV76
  • Mfr. Model # 601B
  • Battery Capacity Analyzer, Works With 6 And 12 V Lead Acid Batteries, Measures Terminal Voltage, Battery...More

Programmable DC Electronic Load,1200 W
  • B&K PRECISION
  • Programmable DC Electronic Load, 1200 W Programmable DC Electronic Load,1200 W
  • Item # 4NZA5
  • Mfr. Model # 8514
  • Programmable DC Electronic Load, Voltage Range 0.1 to 120 V, Current Range 0 to 240 A, Power 1200 W, Load...More

Programmable DC Power Supply,0 to 72 VDC
  • B&K PRECISION
  • Programmable DC Power Supply, 0 to 72 VDC Programmable DC Power Supply,0 to 72 VDC
  • Item # 4NYY9
  • Mfr. Model # 1787B
  • Single Output Programmable DC Power Supply, Output Volts 0 to 72 DC, Output Current 0 to 1.5 Amps, Current...More

Function Generator,10 MHz
  • B&K PRECISION
  • Function Generator, 10 MHz Function Generator,10 MHz
  • Item # 2LUW1
  • Mfr. Model # 3003
  • Function Generator, Sine and Square Wave, Sine Wave Range 0.1 Hz to 10 MHz, Square Wave Range 0.1 Hz to 10...More

Power Supply,15 V,60 A
  • B&K PRECISION
  • Power Supply, 15 V, 60 A Power Supply,15 V,60 A
  • Item # 12P755
  • Mfr. Model # 1693
  • Power Supply, Output Volts 15 V DC, Output Current 60 A Amps, Current Limits 0-100, Line Volts Regulation...More

Meter,Lcr/Esr,Dual LCD
  • B&K PRECISION
  • Meter, Lcr/Esr, Dual LCD Meter,Lcr/Esr,Dual LCD
  • Item # 4GA35
  • Mfr. Model # 885
  • Synthesized In Circuit LCR/ESR Meter, Tests Inductors, Capacitors, And Non-inductive Resistors, Display Dual...More

Generator,Function
  • B&K PRECISION
  • Generator, Function Generator,Function
  • Item # 1T225
  • Mfr. Model # 4017A
  • Function Generator, Output Amplitude 20 Volts Peak to Peak, Output Attenuation 40 dB, Sine Wave Distortion...More

Handheld Oscilloscope,100 MHz,2 Channels
  • B&K PRECISION
  • Handheld Oscilloscope, 100 MHz, 2 Channels Handheld Oscilloscope,100 MHz,2 Channels
  • Item # 20RF09
  • Mfr. Model # 2512
  • Handheld Oscilloscope, Bandwidth (MHz) 100, 5.7 In. Color LCD Display, 2 Channels, True RMS Yes, 7.4V Lithium...More

Delux Spectrum Analyzer Accessory Kit
  • B&K PRECISION
  • Delux Spectrum Analyzer Accessory Kit Delux Spectrum Analyzer Accessory Kit
  • Item # 4NZC6
  • Mfr. Model # CC560
  • Deluxe Spectrum Analyzer Accessory Kit, For Use With 2650, 2652, 2658, 4NYZ7, 4NYZ8 and 4NYZ9, Features 50...More

Handheld Oscilloscope,60 MHz,2 Channels
  • B&K PRECISION
  • Handheld Oscilloscope, 60 MHz, 2 Channels Handheld Oscilloscope,60 MHz,2 Channels
  • Item # 20RF08
  • Mfr. Model # 2511
  • Handheld Oscilloscope, Bandwidth (MHz) 60, 5.7 In. Color LCD Display, 2 Channels, True RMS Yes, 7.4V Lithium...More

Signal Generator,Fnction/Arbtrary,10MHz
  • B&K PRECISION
  • Signal Generator, Fnction/Arbtrary, 10MHz Signal Generator,Fnction/Arbtrary,10MHz
  • Item # 20RF05
  • Mfr. Model # 4053
  • Signal Generator, Function/Arbitrary Waveform, Sine Wave Range (MHz) 0.01 to 10, Square Wave Range (MHz) 0.01...More

Probe,Digital Logic
Deluxe Universal LCR Meter
  • B&K PRECISION
  • Deluxe Universal LCR Meter Deluxe Universal LCR Meter
  • Item # 5YLW5
  • Mfr. Model # 879B
  • Deluxe Universal LCR Meter, Inductance Range 2 uH to 1000 H, Inductance Accuracy +/-0.5 Percent, Capacitance...More

Universal LCR Meter
  • B&K PRECISION
  • Universal LCR Meter Universal LCR Meter
  • Item # 5YLW4
  • Mfr. Model # 878B
  • Universal LCR Meter, Inductance Range 40 uH to 1000 H, Inductance Accuracy +/-0.5 Percent, Capacitance Range...More

Oscilloscope,100MHz,400VMax
  • B&K PRECISION
  • Oscilloscope, 100MHz, 400VMax Oscilloscope,100MHz,400VMax
  • Item # 14H640
  • Mfr. Model # 2542B
  • Oscilloscope, 2 Channel Digital Storage, Bandwidth (MHz) 100, Vertical Deflection 2 mV/div -5 V/div (1-2-5...More

Meter,In-Circuit,Esr
  • B&K PRECISION
  • Meter, In-Circuit, Esr Meter,In-Circuit,Esr
  • Item # 4GA34
  • Mfr. Model # 881
  • In-circuit ESR/DCR Capacitor Tester, Tests Capacitors And Other Component, Display 25 Segment LED Bar Scale,...More

Triple Output DC Supply,0-32 V DC,5 V DC
  • B&K PRECISION
  • Triple Output DC Supply, 0-32 V DC, 5 V DC Triple Output DC Supply,0-32 V DC,5 V DC
  • Item # 2LUW8
  • Mfr. Model # 1672
  • Triple Output DC Supply, Voltage Output (1) 0 to 32 V DC, Current Output (1) 0 to 3 A DC, Voltage Output (2)...More

Switching DC Power Supply,36V,10A
  • B&K PRECISION
  • Switching DC Power Supply, 36V, 10A Switching DC Power Supply,36V,10A
  • Item # 46F061
  • Mfr. Model # 1687B
  • Switching DC Power Supply, Output Volts (DC) 36V, Output Current (Amps) 10A, Current Limits Constant Current...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More