Skip Content

Filter Results By

Applied Filters Clear All

Electronic/Bench Testing

64 Results Found that Include 67 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Cord,Patch,Red,24 In
  • POMONA
  • Cord, Patch, Red, 24 In Cord,Patch,Red,24 In
  • Item # 1PE27
  • Mfr. Model # 6576-24-2
  • Patch Cord, Length 24 In, Color Red, Alligator Clip On Both Ends, Voltage 1000 V, Max Amps 10, Temperature...More

Static Control Kit
BNC Adapter,Female to Male,335 Vrms
Patchcord,Pr
  • POMONA
  • Patchcord, Pr Patchcord,Pr
  • Item # 1RK20
  • Mfr. Model # AL-B-24-02
  • Alligator Clip Patchcord, Rating 150 VDC, 5 Amps Maximum, Length 24 Inches, Color 1 Black/1 Red, Alligator...More

Patchcord,Pr
  • POMONA
  • Patchcord, Pr Patchcord,Pr
  • Item # 1RK14
  • Mfr. Model # 1166-24-02
  • Patchcord, Length 24 Inches, Rating 150 VDC, 5 Amps Maximum, Color 1 Black/1 Red, Features 1st End Alligator...More

Tester,Wrist Strap
  • POMONA
  • Tester, Wrist Strap Tester,Wrist Strap
  • Item # 4KK43
  • Mfr. Model # 6086
  • Static Control Wrist Strap Tester, Touch Type on Demand Tester for Ground Cord, Provides Ground Point for...More

Patchcord Set
  • POMONA
  • Patchcord Set Patchcord Set
  • Item # 1RK15
  • Mfr. Model # 3781-24-02
  • Patchcord Set, Test Clip To Test Clip, Length 24 Inches, Rating 300 Vrms, 5 Amps Maximum, 1 Black Lead and 1...More

BNC Coaxial Cable,120 in.,Black
  • POMONA
  • BNC Coaxial Cable, 120 in., Black BNC Coaxial Cable,120 in.,Black
  • Item # 30PJ06
  • Mfr. Model # 2249-C-120
  • BNC Coaxial Cable, BNC Male to BNC Male, Color Black, Material of Construction Nickel Plated Brass, Ratings...More

Adapter,Bnc
Static Control Kit
  • POMONA
  • Static Control Kit Static Control Kit
  • Item # 4KK45
  • Mfr. Model # 6088
  • Large Service Static Control Kit, Features an 22 x 24 Inch Static Safe Work Mat with Grounding Cord and Wrist...More

Patchcord,Pr
  • POMONA
  • Patchcord, Pr Patchcord,Pr
  • Item # 1RK21
  • Mfr. Model # B-36-02
  • Banana Patchcord Set, Length 36 Inches, Rating 5000 VDC, 15 Amps Maximum, Color 1 Black/1 Red, Features...More

BANANA PLUG PATCH CORD, STACKABLE, BLACK
Cord,Patch,Black,24 In
  • POMONA
  • Cord, Patch, Black, 24 In Cord,Patch,Black,24 In
  • Item # 1PE26
  • Mfr. Model # 6576-24-0
  • Patch Cord, Length 24 In, Color Black, Alligator Clip On Both Ends, Voltage 1000 V, Max Amps 10, Temperature...More

Antistatic Wrist Strap
Cord,Static Control
  • POMONA
  • Cord, Static Control Cord,Static Control
  • Item # 4KK33
  • Mfr. Model # 5534
  • Static Control Cord, With Straight Plug, 1/8 Inch Snap, Connects Static Control Wrist Strap to Ground point,...More

Adapter,Bnc
BANANA PLUG PATCH CORD, STACKABLE, BLACK
  • POMONA
  • BANANA PLUG PATCH CORD, STACKABLE, BLACK BANANA PLUG PATCH CORD, STACKABLE, BLACK
  • Item # 13X138
  • Mfr. Model # B-24-0
  • Banana Plug Patch Cord, Connector Type Banana Plug, Banana Jack, Adapter Type Banana Plug, Banana Jack,...More

BNC Coaxial Cable,60 in.,Black
  • POMONA
  • BNC Coaxial Cable, 60 in., Black BNC Coaxial Cable,60 in.,Black
  • Item # 30PJ10
  • Mfr. Model # 2249-C-60
  • BNC Coaxial Cable, BNC Male to BNC Male, Color Black, Material of Construction Nickel Plated Brass, Ratings...More

BNC Adapter,Male to Female,335 Vrms
BNC Adapter, BNC Female To Banana Jacks
Metal Wrist Strap Kit
  • POMONA
  • Metal Wrist Strap Kit Metal Wrist Strap Kit
  • Item # 4KK41
  • Mfr. Model # 6084
  • Metal Wrist Strap Kit, Adjustable Metal Strap Kit: wrist strap, cord, and alligator clip, Includes Adjustable...More

Adapter,Bnc
Alligator Clip
Cord,Patch,45 Vdc,Red
  • POMONA
  • Cord, Patch, 45 Vdc, Red Cord,Patch,45 Vdc,Red
  • Item # 2T932
  • Mfr. Model # MG B 12 2
  • Patch Cord, Voltage Rating 45 VDC, Color Red, Current Rating 5 Amps, Length 12 Inches, Features Minigator...More

BNC Coaxial Cable,24 in.,Black
  • POMONA
  • BNC Coaxial Cable, 24 in., Black BNC Coaxial Cable,24 in.,Black
  • Item # 30PJ12
  • Mfr. Model # 2249-Y-24
  • BNC Coaxial Cable, BNC Male to BNC Male, Color Black, Material of Construction Nickel Plated Brass, Ratings...More

Insulated Scope Probe Kit,0 to 500 MHz,
  • POMONA
  • Insulated Scope Probe Kit, 0 to 500 MHz, Insulated Scope Probe Kit,0 to 500 MHz,
  • Item # 4JNW3
  • Mfr. Model # 72942
  • Insulated Scope Probe Kit, Bandwidth 0 to 500 MHz, Probe Ratio 10:1, Cable Length 1.2 Meters, Input Impedance...More

Static Control Kit
  • POMONA
  • Static Control Kit Static Control Kit
  • Item # 4KK44
  • Mfr. Model # 6087
  • Static Control Kit, Features an 18 x 22 Inch Static Safe Work Mat with Grounding Cord and Wrist Strap, Field...More

BNC Coaxial Cable,24 in.,Black
  • POMONA
  • BNC Coaxial Cable, 24 in., Black BNC Coaxial Cable,24 in.,Black
  • Item # 30PJ07
  • Mfr. Model # 2249-C-24
  • BNC Coaxial Cable, BNC Male to BNC Male, Color Black, Material of Construction Nickel Plated Brass, Ratings...More

BNC Coaxial Cable,72 in.,Black
  • POMONA
  • BNC Coaxial Cable, 72 in., Black BNC Coaxial Cable,72 in.,Black
  • Item # 30PJ11
  • Mfr. Model # 2249-C-72
  • BNC Coaxial Cable, BNC Male to BNC Male, Color Black, Material of Construction Nickel Plated Brass, Ratings...More

BNC Coaxial Cable,36 in.,Black
  • POMONA
  • BNC Coaxial Cable, 36 in., Black BNC Coaxial Cable,36 in.,Black
  • Item # 30PJ08
  • Mfr. Model # 2249-C-36
  • BNC Coaxial Cable, BNC Male to BNC Male, Color Black, Material of Construction Nickel Plated Brass, Ratings...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More