Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Electronic/Bench Testing

92 Results Found that Include 92 Products 

Results per page: 16 | 32 | 48
Handheld LCR Meter
  • AGILENT TECHNOLOGIES
  • Handheld LCR Meter
  • Item # 12U564
  • Mfr. Model # U1733C
  • Handheld LCR Meter, Inductance Range 20 uH - 2000H, Inductance Accuracy 0.2 Percent +3, Capacitance Range 20...More

Digital Oscilloscope,4 Channel,60 MHz
  • AGILENT TECHNOLOGIES
  • Digital Oscilloscope, 4 Channel, 60 MHz
  • Item # 4RGL2
  • Mfr. Model # DSO1004A
  • Digital Storage Oscilloscope, 4 Channel, Bandwidth 60 MHz, Vertical Deflection 2 mV/Division to 10...More

Oscilloscope, 4-channel, 100 MHz
  • AGILENT TECHNOLOGIES
  • Oscilloscope, 4-channel, 100 MHz
  • Item # 6XAC3
  • Mfr. Model # DSOX2014A
  • Oscilloscope, Bench, Bandwidth (MHz) 100MHz, Rise Time 1.75ns, Max. Voltage 400, Max./Min. Sweep Speed 2...More

Oscilloscope, 2-channel, 100 MHz
  • AGILENT TECHNOLOGIES
  • Oscilloscope, 2-channel, 100 MHz
  • Item # 6XAC2
  • Mfr. Model # DSOX2012A
  • Oscilloscope, Bench, Bandwidth (MHz) 100MHz, Rise Time 1.75ns, Max. Voltage 400, Max./Min. Sweep Speed 2...More

150 MHz 10 1 Passive Probe
  • AGILENT TECHNOLOGIES
  • 150 MHz 10 1 Passive Probe
  • Item # 6XAD5
  • Mfr. Model # N2862B
  • Oscilloscope probe, Bandwidth (MHz) 150MHz, Probe Ratio 10:1, Cable Length (Meters) 1.2, Input Impedance...More

Power Supply,0-20VDC,0-5A,Programmable
  • AGILENT TECHNOLOGIES
  • Power Supply, 0-20VDC, 0-5A, Programmable
  • Item # 3RFN7
  • Mfr. Model # E3642A
  • Single Output DC Power Supply, Programmable, Output Volts 0 to 20 DC, Output Current 0 to 5 Amps, Current...More

Triple Output Power Supply,Programmable
  • AGILENT TECHNOLOGIES
  • Triple Output Power Supply, Programmable
  • Item # 3PGD7
  • Mfr. Model # E3630A
  • Triple Output Power Supply, Programmable, Voltage Output (1) 0 to 6 VDC, Current Output (1) 0 to 2.5 A,...More

Handheld Oscilloscope,20MHz,USB Host
  • AGILENT TECHNOLOGIES
  • Handheld Oscilloscope, 20MHz, USB Host
  • Item # 5RMW7
  • Mfr. Model # U1602B-001
  • Handheld Digital Oscilloscope, 4.5 In. Color LCD Display, 2 Channels, True RMS Yes, 7.2 V, 4500 mAH, Ni-MH...More

Handheld LCR Meter
  • AGILENT TECHNOLOGIES
  • Handheld LCR Meter
  • Item # 12U559
  • Mfr. Model # U1731C
  • Handheld LCR Meter, Inductance Range 2000uF to 2000H, Inductance Accuracy 0.2 Percent +3, Capacitance Range...More

Dual Power Supply,0-25VDC,0-1A,Manual
  • AGILENT TECHNOLOGIES
  • Dual Power Supply, 0-25VDC, 0-1A, Manual
  • Item # 3PGD3
  • Mfr. Model # E3620A
  • Dual Output DC Power Supply, Output Volts (DC) 0 to 25, Output Current (Amps) 0 to 1, Current Limits 0 to 100...More

Power Supply,0-50VDC,0-7A,Programmable
  • AGILENT TECHNOLOGIES
  • Power Supply, 0-50VDC, 0-7A, Programmable
  • Item # 3PGG8
  • Mfr. Model # E3634A
  • Single Output DC Power Supply, Programmable, Output Volts 0 to 50 DC, Output Current 0 to 7 Amps, Current...More

Bench Multimeter,500 mV to 750 V AC
  • AGILENT TECHNOLOGIES
  • Bench Multimeter, 500 mV to 750 V AC
  • Item # 4MTX1
  • Mfr. Model # U3401A
  • Bench Multimeter, Voltage 500 mV to 750 V AC, Voltage 500 mV to 750 V DC, Amps AC 500 uA to 10 A, Amps DC 500...More

Digital Oscilloscope,2 Channel,100 MHz
  • AGILENT TECHNOLOGIES
  • Digital Oscilloscope, 2 Channel, 100 MHz
  • Item # 4RGL3
  • Mfr. Model # DSO1012A
  • Digital Storage Oscilloscope, 2 Channel, Bandwidth 100 MHz, Vertical Deflection 2 mV/Division to 10...More

Battery Pack
  • AGILENT TECHNOLOGIES
  • Battery Pack
  • Item # 16N185
  • Mfr. Model # U1572A
  • Battery Pack, Li Polymer, For Use With 16N183,16N184, Current Rating (mA) 10.8V

Desktop Charger
  • AGILENT TECHNOLOGIES
  • Desktop Charger
  • Item # 16N186
  • Mfr. Model # U1575A
  • Desktop Charger, For Use With 16N183,16N184, Current Rating (mA) 3A, Includes Power Adapater

Soft Carrying Case
Bench Multimeter,Printed Manual
  • AGILENT TECHNOLOGIES
  • Bench Multimeter, Printed Manual
  • Item # 4MTX2
  • Mfr. Model # U3401A-ABA
  • Bench Multimeter, Printed English Manual, Voltage 500 mV to 750 V AC, Voltage 500 mV to 750 V DC, Amps AC 500...More

Bench Oscilloscope,2-Channel,50 MHz
  • AGILENT TECHNOLOGIES
  • Bench Oscilloscope, 2-Channel, 50 MHz
  • Item # 34K446
  • Mfr. Model # DSO1052B
  • Bench Oscilloscope, 2 Channel, Bandwidth (MHz) 50 MHz, Trigger Sensitivity Int./Ext. Vertical Sensitivity...More

Bench Multimeter,No Manual
  • AGILENT TECHNOLOGIES
  • Bench Multimeter, No Manual
  • Item # 4MTX8
  • Mfr. Model # U3402A-ABA
  • Bench Multimeter, No Documentation, Voltage 120 mV to 750 V AC, Voltage 120 mV to 750 V DC, Amps AC 12 mA...More

Bench Oscilloscope,2-Channel,70 MHz
  • AGILENT TECHNOLOGIES
  • Bench Oscilloscope, 2-Channel, 70 MHz
  • Item # 34K447
  • Mfr. Model # DSO1072B
  • Bench Oscilloscope, 2 Channel, Bandwidth (MHz) 70 MHz, Trigger Sensitivity Int./Ext. Vertical Sensitivity...More

Handheld Oscilloscope,200MHz,DualChn
  • AGILENT TECHNOLOGIES
  • Handheld Oscilloscope, 200MHz, DualChn
  • Item # 16N184
  • Mfr. Model # U1620A
  • Handheld Oscilloscope, Bandwidth (MHz) 200, 5.7 In. VGA TF Display, 2 ChannelsTrue RMS Yes, Li-ion Battery...More

Dual Power Supply,0-60VDC,0.8A,Program
  • AGILENT TECHNOLOGIES
  • Dual Power Supply, 0-60VDC, 0.8A, Program
  • Item # 3RDX7
  • Mfr. Model # E3647A
  • Dual Output DC Power Supply, Programmable, Output Volts 0 to 60 DC, Output Current 0 to 0.8 Amps, Current...More

Handheld Oscilloscope,40MHz
  • AGILENT TECHNOLOGIES
  • Handheld Oscilloscope, 40MHz
  • Item # 5RMW8
  • Mfr. Model # U1604B
  • Handheld Digital Oscilloscope, Bandwidth (MHz) 40, 4.5 In. Color LCD Display, 2 ChannelsTrue RMS Yes, 7.2 V,...More

Oscilloscope Probe,0 to 300 MHz,100 to 1
  • AGILENT TECHNOLOGIES
  • Oscilloscope Probe, 0 to 300 MHz, 100 to 1
  • Item # 3REC1
  • Mfr. Model # U1562A
  • Passive Oscilloscope Probe, Bandwidth 0 to 300 MHz, Probe Ratio 100 to 1, Cable Length 1.2 Meters, Input...More

Bench Multimeter,No Manual
  • AGILENT TECHNOLOGIES
  • Bench Multimeter, No Manual
  • Item # 4MTX5
  • Mfr. Model # U3401A-0B0
  • Bench Multimeter, No Documentation, Voltage 500 mV to 750 V AC, Voltage 500 mV to 750 V DC, Amps AC 500 uA to...More

Power Supply,0-60VDC,2.2A,Program,NIST
  • AGILENT TECHNOLOGIES
  • Power Supply, 0-60VDC, 2.2A, Program, NIST
  • Item # 3RDX4
  • Mfr. Model # E3645A-UK6
  • Single Output DC Power Supply, Programmable, Output Volts 0 to 60 DC, Output Current 0 to 2.2 Amps, Current...More

Triple Output Power Supply,Program,NIST
  • AGILENT TECHNOLOGIES
  • Triple Output Power Supply, Program, NIST
  • Item # 3PGD9
  • Mfr. Model # E3630A-UK6
  • Triple Output Power Supply, Programmable, Voltage Output (1) 0 to 6 VDC, Current Output (1) 0 to 2.5 A,...More

Bench Oscilloscope,2-Channel,100 MHz
  • AGILENT TECHNOLOGIES
  • Bench Oscilloscope, 2-Channel, 100 MHz
  • Item # 34K448
  • Mfr. Model # DSO1102B
  • Bench Oscilloscope, 2 Channel, Bandwidth (MHz) 100 MHz, Trigger Sensitivity Int./Ext. Vertical Sensitivity...More

Triple Output Power Supply,Manual,NIST
  • AGILENT TECHNOLOGIES
  • Triple Output Power Supply, Manual, NIST
  • Item # 3PGE6
  • Mfr. Model # E3631A-UK6
  • Triple Output Power Supply, Manual, Voltage Output (1) 0 to 6 VDC, Current Output (1) 0 to 5 A, Voltage...More

Handheld LCR Meter
  • AGILENT TECHNOLOGIES
  • Handheld LCR Meter
  • Item # 12U560
  • Mfr. Model # U1732C
  • Handheld LCR Meter, Inductance Range 20 uH - 2000H, Inductance Accuracy 0.2 Percent +3, Capacitance Range 20...More

Oscilloscope, 4-channel, 70 MHz
  • AGILENT TECHNOLOGIES
  • Oscilloscope, 4-channel, 70 MHz
  • Item # 6XAC1
  • Mfr. Model # DSOX2004A
  • Oscilloscope, Bench, Bandwidth (MHz) 70MHz, Rise Time 1.75ns, Max. Voltage 400, Max./Min. Sweep Speed 2...More

Digital Oscilloscope,4 Channel,200 MHz
  • AGILENT TECHNOLOGIES
  • Digital Oscilloscope, 4 Channel, 200 MHz
  • Item # 4RGL6
  • Mfr. Model # DSO1024A
  • Digital Storage Oscilloscope, 4 Channel, Bandwidth 200 MHz, Vertical Deflection 2 mV/Division to 10...More

Results per page: 16 | 32 | 48