Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Electronic/Bench Testing

6 Results Found that Include 6 Products

Results per page: 16 | 32 | 48
    Digital Oscilloscope,2 Channel,40 MHz
    • B&K PRECISION
    • Digital Oscilloscope, 2 Channel, 40 MHzDigital Oscilloscope,2 Channel,40 MHz
    • Item # 14K233
    • Mfr. Model # 2532B
    • Digital Storage Oscilloscope, 2 Channel, Bandwidth (MHz) 40, Vertical Deflection 2 mV/Div to 10 V/Div (1-2-5...More

    Power Supply,0-60Vdc,0-2 A,Digit Display
    • B&K PRECISION
    • Power Supply, 0-60Vdc, 0-2 A, Digit DisplayPower Supply,0-60Vdc,0-2 A,Digit Display
    • Item # 3WU40
    • Mfr. Model # 1715A
    • DC Power Supply, Output Voltage 0-60 VDC, Output Current 0-2 A, Line Current Regulation 0.4% + 5mA , Line...More

    Power Supply,DC,Triple Out,0-24 and 5V
    • B&K PRECISION
    • Power Supply, DC, Triple Out, 0-24 and 5VPower Supply,DC,Triple Out,0-24 and 5V
    • Item # 4GA41
    • Mfr. Model # 1652
    • DC Power Supply, Triple Output, Meters 2 Digital LED Switchable, Voltage Output #1 Variable 0 to 24 VDC,...More

    Dual Range DC Pwr Sply, 30V/3A; 60V/2A
    • B&K PRECISION
    • Dual Range DC Pwr Sply, 30V/3A; 60V/2ADual Range DC Pwr Sply, 30V/3A; 60V/2A
    • Item # 46F063
    • Mfr. Model # 1737
    • Dual Range DC Power Supply, Output Volts (DC) 0 to 30V or 0 to 60V, Output Current (Amps) 0 to 3A or 0 to 2A,...More

    Electronic Load,0 to 60 V,1 mA to 30 A
    • B&K PRECISION
    • Electronic Load, 0 to 60 V, 1 mA to 30 AElectronic Load,0 to 60 V,1 mA to 30 A
    • Item # 2LUY9
    • Mfr. Model # 8540
    • Electronic Load, Voltage Range 0 to 60 V, Current Range 1 mA to 30 A, Power 150 W, Load Regulation 0 to 10 V...More

    Programmable DC Power Supply,0 to 32 VDC
    • B&K PRECISION
    • Programmable DC Power Supply, 0 to 32 VDCProgrammable DC Power Supply,0 to 32 VDC
    • Item # 4NYZ1
    • Mfr. Model # 1788
    • Programmable DC Power Supply, Output Volts 0 to 32 DC, Output Current 0 to 6 Amps, Current Limits 1 to 100%,...More

    Results per page: 16 | 32 | 48