Skip Content

Filter Results By

Item
  • View MoreView Less
Voltage
  • View MoreView Less
Amps
  • View MoreView Less
Enclosure Type
  • View MoreView Less
Min. Time Setting
  • View MoreView Less
Max. Time Setting
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By
Ratings

Electromechanical Timers

126 Results Found that Include 161 Products 

Results per page: 16 | 32 | 48
Module,Timer,1 Pole
  • DIEHL
  • Module, Timer, 1 Pole
  • Item # 2A517
  • Mfr. Model # TA-4150
  • 24 Hour Electromechanical Timer Module, Contact Form SPST, Number of Poles 1, Timer Input Voltage 120 VAC,...More

Module,Timer,1 Pole
  • DIEHL
  • Module, Timer, 1 Pole
  • Item # 2A518
  • Mfr. Model # TA-4151
  • 7 Day Electromechanical Timer Module, Contact Form SPST, Number of Poles 1, Timer Input Voltage 120 VAC,...More

Module,Timer,1 Pole
  • DIEHL
  • Module, Timer, 1 Pole
  • Item # 2A519
  • Mfr. Model # TA-4152
  • 24 Hour Electromechanical Timer Module, Contact Form SPST, Number of Poles 1, Timer Input Voltage 120 VAC,...More

  • INTERMATIC
  • Swim Pool Timer
  • Multiple product options available

    Multiple product options available

  • POWER FIRST
  • Outdoor Timer
  • Multiple product options available

    Multiple product options available

Timer,24 Hour,2 Pole
  • INTERMATIC
  • Timer, 24 Hour, 2 Pole
  • Item # 2E025
  • Mfr. Model # T185
  • Enclosed Type Indoor 24 Hour Timer, Contact Form SPDT, One Normally Open/One Normally Closed, Number of Poles...More

Timer Module,Mechanical,1 Pole,SPDT
  • DAYTON
  • Timer Module, Mechanical, 1 Pole, SPDT
  • Item # 23YU34
  • Mfr. Model # 23YU34
  • Timer Module, Mechanical, Number of Poles 1, Contact Form SPDT, Voltage 125, Amps 21/16, Contact HP @ 120V...More

Timer,24 Hour,2pst,2NO/1NC
  • PARAGON
  • Timer, 24 Hour, 2pst, 2NO/1NC
  • Item # 6X758
  • Mfr. Model # 8025-00
  • Enclosed Indoor 24 Hour Timer, Contact Form 3PST, 2 Normally Open/1 Normally Closed, Timer Input Voltage 120...More

Mechanical Timer,Outdoor,1 Outlet,125V
  • POWER FIRST
  • Mechanical Timer, Outdoor, 1 Outlet, 125V
  • Item # 21RJ23
  • Mfr. Model # 21RJ23
  • Mechanical Timer, Outdoor Remote Control, Number of Outlets 1, NEMA Receptacle 5-15R, Amps 10, Voltage...More

Timer,14 Days,2 HP
  • INTERMATIC
  • Timer, 14 Days, 2 HP
  • Item # 2A206
  • Mfr. Model # R8806R108C
  • Irrigation/Sprinkler Timer, Maximum Time Cycle 14 Days, Power Rating 2 HP, Timer Input Voltage 208-277 Volts...More

Electromechanical Timer,120V,SPST-NO
  • TORK
  • Electromechanical Timer, 120V, SPST-NO
  • Item # 30YJ36
  • Mfr. Model # 1101-O
  • Electromechanical Timer,24 hr.,Number of Poles 1,Contact Form SPST-NO,Voltage 120,Amps 40,Contact HP @ 120V...More

Module,Timer,1 Pole
  • DIEHL
  • Module, Timer, 1 Pole
  • Item # 2A520
  • Mfr. Model # TA-4153
  • 7 Day Electromechanical Timer Module, Synchronous Motor, Battery Reserve, Contact Form SPST, Number of Poles...More

Electromechanical Timer,208 to 277V
  • TORK
  • Electromechanical Timer, 208 to 277V
  • Item # 30YJ44
  • Mfr. Model # WH2B
  • Electromechanical Timer,24 hr.,Number of Poles 2,Contact Form DPST-NO,Voltage 208 to 277,Amps 40,Contact HP @...More

Electromechanical Timer,120V,SPDT-NO/NC
  • TORK
  • Electromechanical Timer, 120V, SPDT-NO/NC
  • Item # 30YJ46
  • Mfr. Model # 8001
  • Electromechanical Timer,24 hr.,Number of Poles 1,Contact Form SPDT-NO/NC,Voltage 120,Amps 20,Contact HP @...More

Electromechanical Timer,120V,DPST-NO
  • TORK
  • Electromechanical Timer, 120V, DPST-NO
  • Item # 30YJ39
  • Mfr. Model # 1103B-P
  • Electromechanical Timer,24 hr.,Number of Poles 2,Contact Form DPST-NO,Voltage 120,Amps 40,Contact HP @ 120V...More

Electromechanical Timer,208 to 277V
  • TORK
  • Electromechanical Timer, 208 to 277V
  • Item # 30YJ40
  • Mfr. Model # 1104B
  • Electromechanical Timer,24 hr.,Number of Poles 2,Contact Form DPST-NO,Voltage 208 to 277,Amps 40,Contact HP @...More

Electromechanical Timer,7-Day,SPDT,21A
  • INTERMATIC
  • Electromechanical Timer, 7-Day, SPDT, 21A
  • Item # 20XF25
  • Mfr. Model # FM1SWUZH-120U
  • Electromechanical Timer,7-Day,Number of Poles 2,Contact Form SPDT,Voltage 120VAC,Amps 21,Contact HP @ 120V...More

Electromechanical Timer,208 to 277V
  • TORK
  • Electromechanical Timer, 208 to 277V
  • Item # 30YJ42
  • Mfr. Model # 1104B-P
  • Electromechanical Timer,24 hr.,Number of Poles 2,Contact Form DPST-NO,Voltage 208 to 277,Amps 40,Contact HP @...More

Electromechanical Timer,120V,SPST-NO
  • TORK
  • Electromechanical Timer, 120V, SPST-NO
  • Item # 30YJ34
  • Mfr. Model # 1101B
  • Electromechanical Timer,24 hr.,Number of Poles 1,Contact Form SPST-NO,Voltage 120,Amps 40,Contact HP @ 120V...More

Electromechanical Timer,24-Hour,SPDT
  • INTERMATIC
  • Electromechanical Timer, 24-Hour, SPDT
  • Item # 20XF18
  • Mfr. Model # FM1STUZ-120U
  • Electromechanical Timer,24-Hour,Number of Poles 2,Contact Form SPDT,Voltage 120VAC,Amps 21,Contact HP @ 120V...More

Electromechanical Timer,24-Hour,SPDT
  • INTERMATIC
  • Electromechanical Timer, 24-Hour, SPDT
  • Item # 20XF52
  • Mfr. Model # MIL72ASTUZ-120
  • Electromechanical Timer,24-Hour,Number of Poles 2,Contact Form SPDT,Voltage 120VAC,Amps 21,Contact HP @ 120V...More

Electromechanical Timer,24-Hour,DPST
  • INTERMATIC
  • Electromechanical Timer, 24-Hour, DPST
  • Item # 20XE82
  • Mfr. Model # T103PCD82
  • Electromechanical Timer,24-Hour,Number of Poles 2,Contact Form DPST,Voltage 120VAC,Amps 40,Contact HP @ 120V...More

Electromechanical Timer,208 to 277V
  • TORK
  • Electromechanical Timer, 208 to 277V
  • Item # 30YJ37
  • Mfr. Model # 1102B
  • Electromechanical Timer,24 hr.,Number of Poles 1,Contact Form SPST-NO,Voltage 208 to 277,Amps 40,Contact HP @...More

Electromechanical Timer,120V,DPST-NO
  • TORK
  • Electromechanical Timer, 120V, DPST-NO
  • Item # 30YJ38
  • Mfr. Model # 1103B
  • Electromechanical Timer,24 hr.,Number of Poles 2,Contact Form DPST-NO,Voltage 120,Amps 40,Contact HP @ 120V...More

Digital Water Heater Time Switch,40A
  • TORK
  • Digital Water Heater Time Switch, 40A
  • Item # 30YJ43
  • Mfr. Model # DTWH40
  • Digital Water Heater Time Switch,7 days,Number of Poles 2,Contact Form DPDT-NO/NC,Voltage 120 to 277,Amps...More

Electromechanical Timer,120V,SPDT-NO/NC
  • TORK
  • Electromechanical Timer, 120V, SPDT-NO/NC
  • Item # 30YJ51
  • Mfr. Model # 8601
  • Electromechanical Timer,60 min.,Number of Poles 1,Contact Form SPDT-NO/NC,Voltage 120,Amps 20,Contact HP @...More

Electromechanical Timer,120V,SPST-NO
  • TORK
  • Electromechanical Timer, 120V, SPST-NO
  • Item # 30YJ35
  • Mfr. Model # 1101B-P
  • Electromechanical Timer,24 hr.,Number of Poles 1,Contact Form SPST-NO,Voltage 120,Amps 40,Contact HP @ 120V...More

Electromechanical Timer,120V,DPST-NO
  • TORK
  • Electromechanical Timer, 120V, DPST-NO
  • Item # 30YJ45
  • Mfr. Model # 7200
  • Electromechanical Timer,24 hr.,Number of Poles 2,Contact Form DPST-NO,Voltage 120,Amps 40,Contact HP @ 120V...More

Electromechanical Timer,7-Day,SPDT
  • INTERMATIC
  • Electromechanical Timer, 7-Day, SPDT
  • Item # 20XF72
  • Mfr. Model # MIL72AQWUZH-120
  • Electromechanical Timer,7-Day,Number of Poles 2,Contact Form SPDT,Voltage 120VAC,Amps 21,Contact HP @ 120V...More

Electromechanical Timer,24-Hour,SPDT
  • INTERMATIC
  • Electromechanical Timer, 24-Hour, SPDT
  • Item # 20XF51
  • Mfr. Model # MIL72AQTUZH-24
  • Electromechanical Timer,24-Hour,Number of Poles 2,Contact Form SPDT,Voltage 12 to 24VAC/VDC,Amps 21,Contact...More

Results per page: 16 | 32 | 48

An electronic timer sets HVAC equipment, lighting installations and appliances to run at daily, scheduled intervals to save your business electricity and money. An easy-to-program interval timer will turn on outdoor building lights, operate commercial ovens, and heat pools and spas. A 24-hour or seven-day timer with slide and push buttons is simple to program, with a highly visible digital liquid crystal display. Shop here for an electronic timer and wall-switch timers in decorative covers.