Skip Content

Filter Results By

Electromagnetic Lock Power Supplies

673 Results Found that Include 673 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
6 Ft. Grounded 3-Leads Line Cord
  • ALTRONIX
  • 6 Ft. Grounded 3-Leads Line Cord 6 Ft. Grounded 3-Leads Line Cord
  • Item # 4TGA7
  • Mfr. Model # LC2
  • 6 Ft. Grounded 3-Leads Line Cord, Type Line Cord, Material Jacketed Copper Leads, Length (In.) 7.50, Width...More

Din Rail Bracket,1 to 10,Aluminum,10 In
Power Supply,12VDC @ 4A or 24VDC @ 3A
  • ALTRONIX
  • Power Supply, 12VDC @ 4A or 24VDC @ 3A Power Supply,12VDC @ 4A or 24VDC @ 3A
  • Item # 4TEP9
  • Mfr. Model # AL400ULXB2
  • Power Supply, Type Power Supply/Charger Board, Material Phenolic or Fiberglass, Finish -, Enclosure Depth...More

Lead Acid Battery- 12VDC/7Ah
  • ALTRONIX
  • Lead Acid Battery- 12VDC/7Ah Lead Acid Battery- 12VDC/7Ah
  • Item # 4TFP6
  • Mfr. Model # BT126
  • Lead Acid Battery- 12Vdc/7Ah, Type Rechargeable Battery, Material Phenolic or Fiberglass, Length 5.94 In,...More

Sensitive Relay 12/24VDC 1Ma DPDT
Power Supply 6/12/24VDC @ 4A
  • ALTRONIX
  • Power Supply 6/12/24VDC @ 4A Power Supply 6/12/24VDC @ 4A
  • Item # 4WAY1
  • Mfr. Model # SMP5
  • Power Supply 6/12/24Vdc @ 4A, Type Power Supply/Charger Board, Material Phenolic or Fiberglass, Length 3.50...More

Power Supply 6/12/24VDC @ 2.5A
  • ALTRONIX
  • Power Supply 6/12/24VDC @ 2.5A Power Supply 6/12/24VDC @ 2.5A
  • Item # 4WAX2
  • Mfr. Model # SMP3
  • Power Supply 6/12/24Vdc @ 2.5A, Type Power Supply/Charger Board, Material Phenolic or Fiberglass, Length 3.50...More

Power Supply,CCTV DC,12VDC/5A
  • ALTRONIX
  • Power Supply, CCTV DC, 12VDC/5A Power Supply,CCTV DC,12VDC/5A
  • Item # 4WAU8
  • Mfr. Model # SAV4D
  • Power Supply 4PTC 12VDC @ 5A, Type CCTV DC, Wall Mount, Material Steel, Finish Grey, Enclosure Depth (In.)...More

Power Supply 12VDC @ 3.5A Or 24VDC @ 3A
  • ALTRONIX
  • Power Supply 12VDC @ 3.5A Or 24VDC @ 3A Power Supply 12VDC @ 3.5A Or 24VDC @ 3A
  • Item # 4TEP8
  • Mfr. Model # AL400ULX
  • Power Supply 12Vdc @ 3.5A Or 24Vdc @ 3A, Type Power Supply/Charger, Material Steel, Finish Gray, Enclosure...More

Transformer,Plastic,24VAC Voltage Output
Transformer,Steel,24VDC Voltage Output
Relay Module 6/12VDC 120Ma DPDT
Timer-Bell Cut Off,Timer
  • ALTRONIX
  • Timer-Bell Cut Off, Timer Timer-Bell Cut Off,Timer
  • Item # 4TEE4
  • Mfr. Model # 6030
  • Timer-Bell Cut Off, Type Timer, Material Phenolic or Fiberglass, Length 3.00 In, Width 2.50 In, Height 0.75...More

Power Supply,CCTV DC,12VDC/5A
  • ALTRONIX
  • Power Supply, CCTV DC, 12VDC/5A Power Supply,CCTV DC,12VDC/5A
  • Item # 4WAU9
  • Mfr. Model # SAV9D
  • Power Supply, Type CCTV DC, Wall Mount, Material Steel, Finish Grey, Enclosure Depth (In.) 3.50, Enclosure...More

Timer,Multifunction, 12/24VDC
  • ALTRONIX
  • Timer, Multifunction, 12/24VDC Timer,Multifunction, 12/24VDC
  • Item # 4TEE5
  • Mfr. Model # 6062
  • Timer Multifunction, 12/24Vdc, Type Timer, Material Phenolic or Fiberglass, Length 3.00 In, Width 2.50 In,...More

Power Supply 12VDC Or 24VDC @ 2.5A
  • ALTRONIX
  • Power Supply 12VDC Or 24VDC @ 2.5A Power Supply 12VDC Or 24VDC @ 2.5A
  • Item # 4TEL7
  • Mfr. Model # AL300ULX
  • Power Supply 12Vdc Or 24Vdc @ 2.5A, Type Power Supply/Charger, Material Steel, Finish Gray, Enclosure Depth...More

Double Stick Tape Pads,PK25
Power Supply,Dual Voltage Boxed,White
  • SECURITRON
  • Power Supply, Dual Voltage Boxed, White Power Supply,Dual Voltage Boxed,White
  • Item # 5KZX3
  • Mfr. Model # BPS-12/24-1
  • Power Supply, Dual Voltage Boxed, Material Metal, Finish White, Enclosure Depth 4 In, Enclosure Width 9 In,...More

Relay Module 12/24VDC 75Ma DPDT
Power Supply,24vdc Plug-in,Black
  • SECURITRON
  • Power Supply, 24vdc Plug-in, Black Power Supply,24vdc Plug-in,Black
  • Item # 5KZX9
  • Mfr. Model # PSP-24
  • Power Supply, Type 24vdc Plug-in, Finish Black, Batteries Required No, Input Voltage 120, Voltage Output...More

Power Supply,12vdc Plug-in,Black
  • SECURITRON
  • Power Supply, 12vdc Plug-in, Black Power Supply,12vdc Plug-in,Black
  • Item # 5KZX8
  • Mfr. Model # PSP-12
  • Power Supply, Type 12vdc Plug-in, Finish Black, Batteries Required No, Input Voltage 120, Voltage Output...More

Power Supply,CCTV DC,Wall Mount
  • ALTRONIX
  • Power Supply, CCTV DC, Wall Mount Power Supply,CCTV DC,Wall Mount
  • Item # 4WAU6
  • Mfr. Model # SAV18D
  • Power Supply, Type CCTV DC, Wall Mount, Material Steel, Finish Grey, Enclosure Depth (In.) 3.50, Enclosure...More

Video Balun/Combiner For 24Vac Cameras
Enclosure- Nema 4/Ip65 Outdoor Rated
Relay Module 24Vac 45 mA DPDT
  • ALTRONIX
  • Relay Module 24Vac 45 mA DPDT Relay Module 24Vac 45 mA DPDT
  • Item # 4WAP5
  • Mfr. Model # RAC24
  • Relay Module 24VAC 45 mA DPDT, Type Relay, Material Phenolic or Fiberglass, Length (In.) 1.63, Width (In.)...More

Power Supply 2Out 12Dc Or 24Dc @ 1A
  • ALTRONIX
  • Power Supply 2Out 12Dc Or 24Dc @ 1A Power Supply 2Out 12Dc Or 24Dc @ 1A
  • Item # 4TEJ6
  • Mfr. Model # AL125UL
  • Power Supply 2Out 12Dc Or 24Dc @ 1A, Type Power Supply/Charger Fire Disconnect, Material Steel, Finish Gray,...More

Snap Track Mount Rb-5/Sn//30/St/Ttl
Power Supply 12VDC Or 24VDC @ 6A
  • ALTRONIX
  • Power Supply 12VDC Or 24VDC @ 6A Power Supply 12VDC Or 24VDC @ 6A
  • Item # 4TET6
  • Mfr. Model # AL600ULX
  • Power Supply 12Vdc Or 24Vdc @ 6A, Type Power Supply/Charger, Material Steel, Finish Gray, Enclosure Depth...More

1- Din Rail Mounting Kit
  • ALTRONIX
  • 1- Din Rail Mounting Kit 1- Din Rail Mounting Kit
  • Item # 4TFR3
  • Mfr. Model # DK1
  • 1- Din Rail Mounting Kit, Type Component Accessories, Material Plastic, Length 3.50 In, Width 3.00 In, Height...More

Timer- Annual Event 1Ch 365 Day/24 Hr.
  • ALTRONIX
  • Timer- Annual Event 1Ch 365 Day/24 Hr. Timer- Annual Event 1Ch 365 Day/24 Hr.
  • Item # 4WAK5
  • Mfr. Model # PT724AE
  • Timer- Annual Event 1Ch 365 Day/24 Hr., Type Timer, Material Steel, Finish Gray, Enclosure Depth 3.50 In,...More

CCTV AC/DC, Wall Mount
  • ALTRONIX
  • CCTV AC/DC, Wall Mount CCTV AC/DC, Wall Mount
  • Item # 4TEV8
  • Mfr. Model # ALTV1224C
  • Power Supply 8Out @ 24Ac 3.5A, 8Out 12Dc 3.5A, Type CCTV AC/DC, Wall Mount, Material Steel, Finish Gray,...More

Snaptrack Smp3/5/Al624/6062/Pt724A
Results per page:  16 | 32 | 48

Rely on Grainger to provide hundreds of electromagnetic lock power supply items to help install or repair mag locks. Choose from a wide range of wall-mount and rack-mount power supplies, power supply chargers, power distribution modules and more. Grainger also provides dozens of components such as relay modules, transceiver hubs, transformers and video system components. Help keep building occupants secure with electromagnetic lock power supplies fro Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More