Skip Content

Filter Results By

Applied Filters Clear All

Item
Type
  • View MoreView Less
Switch Action
Brand
  • View MoreView Less
Price
Shop By

Electromagnetic Lock Activation Devices

14 Results Found that Include 14 Products 

Results per page: 16 | 32 | 48
    Handicap Access Switch,Stainless Bezel
    • ESSEX
    • Handicap Access Switch, Stainless BezelHandicap Access Switch,Stainless Bezel
    • Item # 3CWR2
    • Mfr. Model # PHSS1-US
    • Handicap Door Access Switch, Type Piezoelectric, Material Surgical Grade Stainless Steel, Finish Stainless...More

    Piezoelectric Switch,Push To Open
    • ESSEX
    • Piezoelectric Switch, Push To OpenPiezoelectric Switch,Push To Open
    • Item # 4TXX6
    • Mfr. Model # PEBSSN6
    • Piezoelectric Switch, Push To Open, Material Stainless Steel, Depth 1 1/4 In., Height 4 1/2 In., Width 1 3/4...More

    Piezoelectric Switch,Push Open
    • ESSEX
    • Piezoelectric Switch, Push OpenPiezoelectric Switch,Push Open
    • Item # 4TXX7
    • Mfr. Model # PEBSS6-US
    • Piezoelectric Switch, Push Open, Material Stainless Steel, Depth 1 1/4 In., Height 4 1/2 In., Width 2 3/4...More

    Piezoelectric Switch,Stainless Steel
    • ESSEX
    • Piezoelectric Switch, Stainless SteelPiezoelectric Switch,Stainless Steel
    • Item # 1JYX5
    • Mfr. Model # PEBSS2-US
    • Piezoelectric Switch, Type Timed, Material Stainless Steel, Depth (In.) 1-1/4, Height (In.) 4-1/2, Width...More

    Handicap Access Switch,Black Bezel
    • ESSEX
    • Handicap Access Switch, Black BezelHandicap Access Switch,Black Bezel
    • Item # 3CWR3
    • Mfr. Model # PHSK1-US
    • Handicap Door Access Switch, Type Piezoelectric, Material Surgical Grade Stainless Steel, Finish Black...More

    Touchless Switch,Momentary,SS
    • ESSEX
    • Touchless Switch, Momentary, SSTouchless Switch,Momentary,SS
    • Item # 32NF31
    • Mfr. Model # HEW-2
    • Touchless Switch, Type Microwave Technology, Switch Action Toggle or Momentary, Material Stainless Steel,...More

    Proximity Reader,Infrared,SS
    • ESSEX
    • Proximity Reader, Infrared, SSProximity Reader,Infrared,SS
    • Item # 32NF28
    • Mfr. Model # PRX-2R
    • Proximity Reader, Type 125 khz HID Proximity (Up to 91 Bits), Switch Action Genuine HID Technology, Material...More

    Piezoelectric Switch,Push To Exit
    • ESSEX
    • Piezoelectric Switch, Push To ExitPiezoelectric Switch,Push To Exit
    • Item # 4TXX5
    • Mfr. Model # PEBSSN2
    • Piezoelectric Switch, Push To Exit, Material Stainless Steel, Depth 1 1/4 In., Height 4 1/2 In., Width 1 3/4...More

    Piezoelectric Switch,Exit Display
    • ESSEX
    • Piezoelectric Switch, Exit DisplayPiezoelectric Switch,Exit Display
    • Item # 2HNK3
    • Mfr. Model # PEBSS4-US
    • Piezoelectric Switch, Type Emergency Exit Display, Material Stainless Steel, Finish Stainless Steel, Depth...More

    Touchless Switch,Momentary,SS
    • ESSEX
    • Touchless Switch, Momentary, SSTouchless Switch,Momentary,SS
    • Item # 32NF30
    • Mfr. Model # HEW-1
    • Touchless Switch, Type Microwave Technology, Switch Action Toggle or Momentary, Material Stainless Steel,...More

    Piezoelectric Switch,Presione Para Salir
    • ESSEX
    • Piezoelectric Switch, Presione Para SalirPiezoelectric Switch,Presione Para Salir
    • Item # 4TXX8
    • Mfr. Model # PEBSS2MX-US
    • Piezoelectric Switch, Presione Para Salir, Material Stainless Steel, Depth 1 1/4 In., Height 4 1/2 In., Width...More

    Piezoelectric Switch,Presione Para Abrir
    • ESSEX
    • Piezoelectric Switch, Presione Para AbrirPiezoelectric Switch,Presione Para Abrir
    • Item # 4TXX9
    • Mfr. Model # PEBSS6MX-US
    • Piezoelectric Switch, Presione Para Abrir, Material Stainless Steel, Depth 1 1/4 In., Height 4 1/2 In., Width...More

    Proximity Reader,Infrared,SS
    • ESSEX
    • Proximity Reader, Infrared, SSProximity Reader,Infrared,SS
    • Item # 32NF27
    • Mfr. Model # PRX-1R
    • Proximity Reader, Type 125 khz HID Proximity (Up to 91 Bits), Switch Action Genuine HID Technology, Material...More

    Piezoelectric Switch
    • ESSEX
    • Piezoelectric SwitchPiezoelectric Switch
    • Item # 1JYX4
    • Mfr. Model # PEBSS0-US
    • Piezoelectric Switch, Type Timed, Material Stainless Steel, Depth 1-1/4 In., Height 4-1/2 In., Rating 2A @ 30...More

    Results per page: 16 | 32 | 48