Skip Content

Filter Results By

Item
Type
Switch Action
Brand
Price
Shop By
Ratings

Electromagnetic Lock Activation Devices

259 Results Found that Include 259 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Push Button,Round
  • GRAINGER APPROVED
  • Push Button, Round Push Button,Round
  • Item # 1FD17
  • Mfr. Model # 1FD17
  • Low Voltage Push Button, Round, Color Brass, Height 2 5/16 Inches, Depth 7/8 inches, Width 2 5/16 Inches,...More

Proximity Reader,1-2/3inWx6inHx1inD,Gray
  • HID
  • Proximity Reader, 1-2/3inWx6inHx1inD, Gray Proximity Reader,1-2/3inWx6inHx1inD,Gray
  • Item # 28XR64
  • Mfr. Model # 5365EGP00
  • Proximity Reader, Type Mullion Frame Mounted Proximity Reader, Switch Action Wiegand Protocol Interface...More

Piezoelectric Switch
  • ESSEX
  • Piezoelectric Switch Piezoelectric Switch
  • Item # 1JYX4
  • Mfr. Model # PEBSS0-US
  • Piezoelectric Switch, Type Timed, Material Stainless Steel, Depth 1-1/4 In., Height 4-1/2 In., Width 2-3/4...More

Push Button
  • GRAINGER APPROVED
  • Push Button Push Button
  • Item # 1FD18
  • Mfr. Model # 1FD18
  • Low Voltage Push Button, Rectangular, Color Brown and Ivory, Height 2 7/8 Inches, Width 7/8 Inches, Depth 5/8...More

Standard Push Button,Red,Steel
  • SCHLAGE ELECTRONICS
  • Standard Push Button, Red, Steel Standard Push Button,Red,Steel
  • Item # 1RAE2
  • Mfr. Model # 701RD
  • Standard Push Button, Type Red, Momentary, Material Stainless Steel, Depth 1 5/8 In, Height 4 1/2 In, Width 2...More

ADA Push Button Alert,Bigbell Basic
  • BIGBELL
  • ADA Push Button Alert, Bigbell Basic ADA Push Button Alert,Bigbell Basic
  • Item # 11U403
  • Mfr. Model # BB
  • ADA Push Button Alert, Bigbell Basic, Polycarbonate, Length 5-1/3 In., Width 3-3/16 In., Height 5-1/3 In.,...More

Emergency Power Off Push Button,Yellow
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Emergency Power Off Push Button, Yellow Emergency Power Off Push Button,Yellow
  • Item # 5AFT9
  • Mfr. Model # SS-2205PO
  • Emergency Power Off Push Button, Momentary Mushroom, Polycarbonate, Width 3 1/4 In, Height 4 7/8 In, Depth 2...More

Push to Exit Button, Wall Mounted
  • SECURITRON
  • Push to Exit Button, Wall Mounted Push to Exit Button, Wall Mounted
  • Item # 5XTD0
  • Mfr. Model # PB2
  • Push to Exit Button, Type Wall Mounted, Material Strainless Steel, Finish Stainless Steel, Depth 1-3/4 In.,...More

Emergency Power Off Button,Turn-To-Reset
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Emergency Power Off Button, Turn-To-Reset Emergency Power Off Button,Turn-To-Reset
  • Item # 5AFW4
  • Mfr. Model # SS-2309PO
  • Emergency Power Off Push Button, Turn-To-Reset, Polycarbonate, Width 3 1/4 In, Height 4 7/8 In, Depth 2 7/8...More

Push Button Switch, Yellow
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Push Button Switch, Yellow Push Button Switch, Yellow
  • Item # 3FVT3
  • Mfr. Model # SS-2209PO
  • Push Button Switch, Push, Turn-To-Reset, Polycarbonate, Width 3 1/4 In, Height 4 7/8 In, Depth 2 7/8 In, Wall...More

XMS Exit Motion Sensor
  • SECURITRON
  • XMS Exit Motion Sensor XMS Exit Motion Sensor
  • Item # 5XTA9
  • Mfr. Model # XMS
  • Exit Motion Sensor, Switch Action Infrared, Material Plastic, Finish Clear, Depth (In.) 1 3/4, Height (In.)...More

Push Button Switch, Green
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Push Button Switch, Green Push Button Switch, Green
  • Item # 3FVT2
  • Mfr. Model # SS-2105X
  • Push Button Switch, Momentary Mushroom, Polycarbonate, Width 3 1/4 In, Height 4 7/8 In, Depth 3 7/8 In, Wall...More

Push Plate Actuator, Dia. 6 In
  • LCN
  • Push Plate Actuator, Dia. 6 In Push Plate Actuator, Dia. 6 In
  • Item # 3HEN9
  • Mfr. Model # 8310-852T
  • Push Plate Actuator, Type Surface Mounted, Switch Action Instant Open, Finish Stainless Steel, Depth 1 1/2...More

Push Button Switch, Blue
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Push Button Switch, Blue Push Button Switch, Blue
  • Item # 3FVT4
  • Mfr. Model # SS-2409E
  • Push Button Switch, Push, Turn-To-Reset, Polycarbonate, Width 3 1/4 In, Height 4 7/8 In, Depth 2 7/8 In, Wall...More

Push Plate Actuator, 4 3/4 x 4 3/4 In
Universal Push Button Kit
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Universal Push Button Kit Universal Push Button Kit
  • Item # 2KFK2
  • Mfr. Model # UB-1
  • Push Button, Type Universal, Material Aluminum, Depth 2-1/4 In., Height 4-7/8 In., Width 3-1/4 In., Color...More

Handicap Access Switch,Stainless Bezel
  • ESSEX
  • Handicap Access Switch, Stainless Bezel Handicap Access Switch,Stainless Bezel
  • Item # 3CWR2
  • Mfr. Model # PHSS1-US
  • Handicap Door Access Switch, Type Piezoelectric, Material Surgical Grade Stainless Steel, Finish Stainless...More

Emergency Push Button,Turn-To-Reset,Red
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Emergency Push Button, Turn-To-Reset, Red Emergency Push Button,Turn-To-Reset,Red
  • Item # 5AFR1
  • Mfr. Model # SS-2009E
  • Emergency Push Button, Turn-To-Reset, Polycarbonate, Width 3 1/4 In, Height 4 7/8 In, Depth 2 7/8 In, Wall...More

Extreme Duty Push Button,Aluminum
  • SCHLAGE ELECTRONICS
  • Extreme Duty Push Button, Aluminum Extreme Duty Push Button,Aluminum
  • Item # 1RAE1
  • Mfr. Model # 631AL
  • Extreme Duty Push Button, Type Momentary, Material Aluminum, Depth 1 5/8 In, Height 4 1/2 In, Width 2 3/4 In,...More

Emergency Power Off Push Button,Yellow
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Emergency Power Off Push Button, Yellow Emergency Power Off Push Button,Yellow
  • Item # 5AFT5
  • Mfr. Model # SS-2202PO
  • Emergency Power Off Push Button, Key-To-Reset, Polycarbonate, Width 3 1/4 In, Height 4 7/8 In, Depth 2 7/8...More

Wireless Actuator ,4 3/4x1 1/2 In
  • LCN
  • Wireless Actuator , 4 3/4x1 1/2 In Wireless Actuator ,4 3/4x1 1/2 In
  • Item # 3HEP4
  • Mfr. Model # 8310-3818TWS
  • Wireless Push Plate Actuator, Type Surface Mounted, Switch Action Instant Open, Finish Stainless Steel, Depth...More

Push to Exit Button,Wall Mounted
  • SECURITRON
  • Push to Exit Button, Wall Mounted Push to Exit Button,Wall Mounted
  • Item # 5LAA6
  • Mfr. Model # PB3EN
  • Push to Exit Button, Wall Mounted, Switch Action Push Button, Material Stainless Steel, Depth 1 3/4 In.,...More

Wireless Push Plate Actuator
  • LCN
  • Wireless Push Plate Actuator Wireless Push Plate Actuator
  • Item # 4AYA5
  • Mfr. Model # 8310-853TWP
  • Wireless Push Plate Actuator, Square 4 3/4, Surface Mounted Actuator, Instant Open, Material ABS Plastic and...More

Wireless Push Plate Actuator, Dia. 6 In
Push to Exit Button,Wall Mounted
  • SECURITRON
  • Push to Exit Button, Wall Mounted Push to Exit Button,Wall Mounted
  • Item # 5LAA3
  • Mfr. Model # PB
  • Push to Exit Button, Wall Mounted, Switch Action Push Button, Material Stainless Steel, Depth 1 3/4 In.,...More

Access Keypad,2-3/4inWx4-1/2inHx1-1/3inD
  • LINEAR
  • Access Keypad, 2-3/4inWx4-1/2inHx1-1/3inD Access Keypad,2-3/4inWx4-1/2inHx1-1/3inD
  • Item # 28XP04
  • Mfr. Model # 212I
  • Access Keypad, Type Indoor Flush Mounted Keypad, Switch Action SPDT, Material Stainless Steel Single Gang...More

Touchless Switch,Momentary,SS
  • ESSEX
  • Touchless Switch, Momentary, SS Touchless Switch,Momentary,SS
  • Item # 32NF31
  • Mfr. Model # HEW-2
  • Touchless Switch, Type Microwave Technology, Switch Action Toggle or Momentary, Material Stainless Steel,...More

Emergency Push Button,Key-To-Reset
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Emergency Push Button, Key-To-Reset Emergency Push Button,Key-To-Reset
  • Item # 5AFW5
  • Mfr. Model # SS-2402E
  • Emergency Push Button, Key-To-Reset, Polycarbonate, Width 3 1/4 In, Height 4 7/8 In, Depth 2 7/8 In, Wall...More

Wireless Receiver, 1 Channel
  • LCN
  • Wireless Receiver, 1 Channel Wireless Receiver, 1 Channel
  • Item # 3HEP3
  • Mfr. Model # 8310-865
  • Wireless Receiver, Type 1 Channel, With Sequencing, Depth 2 3/4 In., Height 1 3/8 In., Width 9/16 In., Input...More

Push to Exit Bar,Width 36 In.
  • SECURITRON
  • Push to Exit Bar, Width 36 In. Push to Exit Bar,Width 36 In.
  • Item # 5LAA7
  • Mfr. Model # DSB-CL
  • Push to Exit Bar, Switch Action Dual Sensing, Material Aluminum, Finish Clear, Depth 3 In., Height 3 In.,...More

Push to Exit Button,Emergency
  • SECURITRON
  • Push to Exit Button, Emergency Push to Exit Button,Emergency
  • Item # 5LAA2
  • Mfr. Model # EEB3N
  • Push to Exit Button, Emergency, Switch Action Push Button, Material Stainless Steel, Depth 1 3/4 In., Height...More

Handicap Access Switch,Black Bezel
  • ESSEX
  • Handicap Access Switch, Black Bezel Handicap Access Switch,Black Bezel
  • Item # 3CWR3
  • Mfr. Model # PHSK1-US
  • Handicap Door Access Switch, Type Piezoelectric, Material Surgical Grade Stainless Steel, Finish Black...More

Results per page:  16 | 32 | 48

An electromagnetic locking device, or mag lock, from Grainger features an electromagnetic body and an armature plate that mounts on the door. Mag locks help guard against intruders and can provide additional protection for employees. Devices found here include activation devices, emergency push buttons, ADA push button alerts, exit pushbuttons, piezoelectric switches and more. Help protect building occupants with reliable electromagnetic mag lock devices from Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More