Skip Content

Filter Results By

Applied Filters Clear All

Item
Type
Material
Brand
Price
Shop By

Electromagnetic Lock Accessories

15 Results Found that Include 15 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Door Cord,18 In
    • SECURITRON
    • Door Cord, 18 InDoor Cord,18 In
    • Item # 5KZU3
    • Mfr. Model # TSB-C
    • Door Cord, Material Stainless Steel, Color Lt Gray or Black Caps, Length 18 In, For Use With Touch Sense Bars...More

    Z-Bracket Kit,Adjustable
    • SECURITRON
    • Z-Bracket Kit, AdjustableZ-Bracket Kit,Adjustable
    • Item # 5LAA0
    • Mfr. Model # ZA-32/62CL
    • Z-Bracket Kit, Adjustable, Material Aluminum, Color Clear, Length 8 1/2 In, Height 2 1/4 to 3 1/2 In, For Use...More

    Concrete/Wood Bracket,Use With M32 Locks
    Concrete/Wood Bracket,Use With M62 Locks
    Stop Filler Plate,1/2 In
    • SECURITRON
    • Stop Filler Plate, 1/2 InStop Filler Plate,1/2 In
    • Item # 5KZY6
    • Mfr. Model # SFP-1/2CLMM15
    • Stop Filler Plate, Material Aluminum, Color Clear, Length 6 In, Height 1/2 In, For Use With MM15...More

    Stop Filler Plate,5/8 In
    • SECURITRON
    • Stop Filler Plate, 5/8 InStop Filler Plate,5/8 In
    • Item # 5KZY7
    • Mfr. Model # SFP-5/8CLMM15
    • Stop Filler Plate, Material Aluminum, Color Clear, Length 6 In, Height 5/8 In, For Use With MM15...More

    Glass Door Bracket
    • SECURITRON
    • Glass Door BracketGlass Door Bracket
    • Item # 5KZZ3
    • Mfr. Model # GDB
    • Glass Door Bracket, Surface Mount, Material Aluminum, Color Clear, For Use With M32, M38, M62, M68...More

    Door Cord,36 In
    • SECURITRON
    • Door Cord, 36 InDoor Cord,36 In
    • Item # 5KZU4
    • Mfr. Model # TSB-CXL
    • Door Cord, Material Stainless Steel, Color Lt Gray or Black Caps, Length 36 In, For Use With Touch Sense Bars...More

    Stop Filler Plate,1/2 In
    Shim Bracket,8 In,Use With M32 Locks
    Header Extension Bracket,Glass Door
    Z-Brackets,6 In
    • SECURITRON
    • Z-Brackets, 6 InZ-Brackets,6 In
    • Item # 5KZY8
    • Mfr. Model # Z-MM15CL
    • Z-Brackets, Material Aluminum, Color Clear, Length 6 In, For Use With MM15 Electromagnetic Locks, Includes...More

    Universal Header Bracket
    • SECURITRON
    • Universal Header BracketUniversal Header Bracket
    • Item # 5KZZ9
    • Mfr. Model # UHB-CL-8
    • Universal Header Bracket, Material Aluminum, Color Clear, Length 9 1/2 In, Height 1 to 1 1/2 In, Includes...More

    Stop Filler Plate,5/8 In
    Stop Filler Plate,3/8 In
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More