Skip Content

Filter Results By

Item
Type
Material
Brand
Price
Shop By

Electromagnetic Lock Accessories

158 Results Found that Include 158 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Door Cord,18 In
  • SECURITRON
  • Door Cord, 18 In Door Cord,18 In
  • Item # 5KZU3
  • Mfr. Model # TSB-C
  • Door Cord, Material Stainless Steel, Color Lt Gray or Black Caps, Length 18 In, For Use With Touch Sense Bars...More

Door Cord,36 In
  • SECURITRON
  • Door Cord, 36 In Door Cord,36 In
  • Item # 5KZU4
  • Mfr. Model # TSB-CXL
  • Door Cord, Material Stainless Steel, Color Lt Gray or Black Caps, Length 36 In, For Use With Touch Sense Bars...More

Keypad Cover Plate,SS,Mfr. No. DK-26
Door Status Sensor,Plastic,4-7/8 in. H
Power Transfer Loop,Metal,Clear
Blind Nut,Steel,40 Pack/Collapsing Tool
Power Transfer Loop,Metal
High Wind Kit,Aluminum,Mfr. No. SPK
Angle Bracket ,1-1/2 in.H,11 in.L,2 in.W
Shim Bracket,8 In,Use With M32 Locks
Cabinet, Metal, 15-1/4Lx11-1/4Hx4-5/16W
STI Latching/Timer Module
  • SAFETY TECHNOLOGY INTERNATIONAL
  • STI Latching/Timer Module STI Latching/Timer Module
  • Item # 4AGC2
  • Mfr. Model # LT-1
  • Latching/Timer Module, 12-24 AC/DC, 30 VDC 125CAC, Compact Size, Digital Timing Circuit 15,30, 45 Seconds or...More

Cabinet, Metal, 11-1/4Lx11-1/4Hx3-5/16W
Z-Bracket Kit,Adjustable
  • SECURITRON
  • Z-Bracket Kit, Adjustable Z-Bracket Kit,Adjustable
  • Item # 5LAA0
  • Mfr. Model # ZA-32/62CL
  • Z-Bracket Kit, Adjustable, Material Aluminum, Color Clear, Length 8 1/2 In, Height 2 1/4 to 3 1/2 In, For Use...More

Spacer Plate, Use with 2000, 3000, 3101B
Spacer Braket,Satin Aluminum,VM600
Z-Brackets,Aluminum
Spacer Plate,11 in. L,Aluminum
Latch Monitor,Steel,Deadbolt
  • SECURITRON
  • Latch Monitor, Steel, Deadbolt Latch Monitor,Steel,Deadbolt
  • Item # 45CG63
  • Mfr. Model # LML-2
  • Latch Monitor, Protective, Length 3-7/16 In., Width 4-19/32 In., Height 55/64 In., Clear, Steel Material,...More

Conversion Kit,Use with 2011 Locks
Filler Plate,1/2 in. H,11in.L,1-1/4in.W
Door Bracket,12 in. L,Header Extension
Battery,1A,Automatic Circuit Breaker
  • SECURITRON
  • Battery, 1A, Automatic Circuit Breaker Battery,1A,Automatic Circuit Breaker
  • Item # 45CG02
  • Mfr. Model # BPS-24-1
  • Battery, NA, Length 9 In., Width 4 In., Height 12 In., Tan, Metal Material, Includes 1A Capacity, Integral...More

Exit Delay Installation Kit,Mfr. No. M32
Conversion Kit,Use with 3000 Locks
Glass Door Bracket,1/2 in. H,Aluminum
Filler Plate,1/2 in.H,14 in.L,1-1/4 in.W
Spacer Braket,Mfr. No. DM62CL,Aluminum
Door Status Sensor,Powder Coated
Door Position Switch,White,Metal Doors
Door Switch,SS,Mfr. No. MK,DPDT
Battery,Powder Coated,2A,4 DC Outputs
Results per page:  16 | 32 | 48

Grainger carries dependable locking system components, including electromagnetic lock accessories. Find durable shim brackets, z-brackets, header extension brackets, universal header brackets, brackets for use with glass, wood or concrete, as well as door cords and stop filler plates. Turn to Grainger for electromagnetic lock accessories for your next electromagnetic security project.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More