Skip Content

Filter Results By

Applied Filters Clear All

Item
Type
  • View MoreView Less
Opening Action
Input Voltage
Brand
  • View MoreView Less
Price
Ratings

Electromagnetic and Electromechanical Locks

9 Results Found that Include 9 Products

Results per page: 16 | 32 | 48
    Door Release
    • RIXSON
    • Door ReleaseDoor Release
    • Item # 6T308
    • Mfr. Model # 998
    • Electromagnetic Door Release, Voltage Rating 120 VAC, 24 Volts AC/DC and 12 VDC, Projection from Wall 7/8...More

    Door Release
    • RIXSON
    • Door ReleaseDoor Release
    • Item # 6T310
    • Mfr. Model # 996
    • Electromagnetic Door Release, Voltage Rating 120 VAC, 24 Volts AC/DC and 12 VDC, Projection from Wall 2 3/8...More

    Adapter,Door
    • RIXSON
    • Adapter, DoorAdapter,Door
    • Item # 1RM43
    • Mfr. Model # 900-G
    • Magnet Door Adapter, Total Projection 1 1/2-3 3/4 Inches, Wiring Extension Kit, Finish Aluminum

    Adjustable Wall Magnetic Door Release
    • RIXSON
    • Adjustable Wall Magnetic Door ReleaseAdjustable Wall Magnetic Door Release
    • Item # 4AZR3
    • Mfr. Model # 994-A3
    • Tri Volt Electromagnetic Door Holder, Adjustable, Opening Action Electromagnetic Release, Aluminum, Amp Draw...More

    Tri Volt Electromagnetic Door Holder
    • RIXSON
    • Tri Volt Electromagnetic Door HolderTri Volt Electromagnetic Door Holder
    • Item # 4AZR7
    • Mfr. Model # 980-A3
    • Tri Volt Electromagnetic Mount Door Holder, Single Door Floor Mount, Opening Action Electromagnetic Release,...More

    High Hold Magnet Door Release 24VAC/DC
    • RIXSON
    • High Hold Magnet Door Release 24VAC/DCHigh Hold Magnet Door Release 24VAC/DC
    • Item # 4AZR4
    • Mfr. Model # 993-AC
    • Electromagnetic Door Holder, High Hold, Opening Action Electromagnetic Release, Aluminum, Amp Draw @ 24V...More

    Overhead Door Hold Magnet 120VAC
    • RIXSON
    • Overhead Door Hold Magnet 120VACOverhead Door Hold Magnet 120VAC
    • Item # 4AZR6
    • Mfr. Model # 972-AAXXU
    • Electromagnetic Door Holder, Overhead Door, Opening Action Electromagnetic Release, Aluminum, Amp Draw @ 24V...More

    Sliding Door Hold Magnet 24VDC
    • RIXSON
    • Sliding Door Hold Magnet 24VDCSliding Door Hold Magnet 24VDC
    • Item # 4AZR5
    • Mfr. Model # 972-ABXXS
    • Electromagnetic Door Holder, Sliding Door, Opening Action Electromagnetic Release, Aluminum, Amp Draw @ 24V...More

    Tri Volt Coil Mag Door Release B to B
    • RIXSON
    • Tri Volt Coil Mag Door Release B to BTri Volt Coil Mag Door Release B to B
    • Item # 4AZR8
    • Mfr. Model # 981-A3
    • Tri Volt Electromagnetic Door Holder, Back to Back Door Floor Mount, Opening Action Electromagnetic Release,...More

    Results per page: 16 | 32 | 48