Skip Content

Filter Results By

Item
Type
Opening Action
Input Voltage
Brand
Price
Shop By
Ratings

Electromagnetic and Electromechanical Locks

206 Results Found that Include 206 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Electromagnetic Lock,Face Mount
  • SECURITRON
  • Electromagnetic Lock, Face Mount Electromagnetic Lock,Face Mount
  • Item # 5KZV0
  • Mfr. Model # M32F
  • Electromagnetic Lock, Face Mount, Opening Action Instant Release, Stainless Steel, Amp Draw @ 12V...More

Electromagnetic Lock
  • SECURITRON
  • Electromagnetic Lock Electromagnetic Lock
  • Item # 5KZV7
  • Mfr. Model # M62
  • Electromagnetic Lock, Opening Action Instant Release, Stainless Steel, Amp Draw @ 12V 250mA@12VDC, Amp Draw @...More

Electromagnetic Lock,Remote Release
  • TRILOGY BY ALARM LOCK
  • Electromagnetic Lock, Remote Release Electromagnetic Lock,Remote Release
  • Item # 1HVL1
  • Mfr. Model # RR-PM1200PAK
  • Electromagnetic Lock, Remote Release, Input Voltage 12 AC, Holding Force 1200 Lb, Armature Length 10 1/2 In,...More

Electromagnetic Lock
  • SECURITRON
  • Electromagnetic Lock Electromagnetic Lock
  • Item # 5KZU9
  • Mfr. Model # M32
  • Electromagnetic Lock, Opening Action Instant Release, Stainless Steel, Amp Draw @ 12V 300mA@12VDC, Amp Draw @...More

500lb Magnet, AVS
  • SCHLAGE ELECTRONICS
  • 500lb Magnet, AVS 500lb Magnet, AVS
  • Item # 6LCZ1
  • Mfr. Model # M420
  • Electromagnetic Lock, Hard Anodized Aluminum, Amp Draw @ 12V .75A, Amp Draw @ 24V .38A, Input Voltage...More

Short Arm Replacement Armature
Remote Control Key Fob,Wireless
Electromagnetic Lock,600 lbs
  • SCHLAGE ELECTRONICS
  • Electromagnetic Lock, 600 lbs Electromagnetic Lock,600 lbs
  • Item # 3HEN4
  • Mfr. Model # 40
  • Electromagnetic Lock, Frame Surface Mount, Opening Action Instant Open and Status Monitor, Amp Draw @ 12V...More

Long Arm Replacement Armature
Gate Lock,Face Mount
  • SECURITRON
  • Gate Lock, Face Mount Gate Lock,Face Mount
  • Item # 5KZU6
  • Mfr. Model # M62FG-SASM
  • Gate Lock, Face Mount, Opening Action Instant Release, Stainless Steel, Amp Draw @ 12V 250mA, Amp Draw @ 24V...More

Electromagnetic Lock,600 lbs
  • SCHLAGE ELECTRONICS
  • Electromagnetic Lock, 600 lbs Electromagnetic Lock,600 lbs
  • Item # 3HEN3
  • Mfr. Model # 40TJ
  • Electromagnetic Lock, Above Door Frame Surface Mount, Opening Action Instant Open and Status Monitor, Amp...More

500lb Magnet, AVS, DSM, MBS, RTD
  • SCHLAGE ELECTRONICS
  • 500lb Magnet, AVS, DSM, MBS, RTD 500lb Magnet, AVS, DSM, MBS, RTD
  • Item # 6LCZ2
  • Mfr. Model # M420P
  • Electromagnetic Lock, Hard Anodized Aluminum, Amp Draw @ 12V .75A, Amp Draw @ 24V .38A, Input Voltage...More

Exit Device,RH/LHR Fail Secure
  • SDC
  • Exit Device, RH/LHR Fail Secure Exit Device,RH/LHR Fail Secure
  • Item # 45LY52
  • Mfr. Model # PD2090ARCU
  • Exit Device, Panic Hardware, Opening Action Electromagnetic or Manual, Amp Draw @ 24V 400mA, Input Voltage...More

Gate Lock,9-1/4 in. L,Rear Wire Exit
  • DYNALOCK
  • Gate Lock, 9-1/4 in. L, Rear Wire Exit Gate Lock,9-1/4 in. L,Rear Wire Exit
  • Item # 45LW94
  • Mfr. Model # 2013 RWE
  • Gate Lock, Surface Mount, Opening Action Sliding and Swinging Gate, Aluminum, Amp Draw @ 12V 0.42, Amp Draw @...More

Electromagnetic Lock,2-3/4 in. W,1200lb.
  • DYNALOCK
  • Electromagnetic Lock, 2-3/4 in. W, 1200lb. Electromagnetic Lock,2-3/4 in. W,1200lb.
  • Item # 45LW89
  • Mfr. Model # 2011 LP
  • Electromagnetic Lock, Surface Mount, Opening Action Outswing Electromagnetic Lock Door, Aluminum, Amp Draw @...More

Gate Lock,Mounting,1200lb.,2-13/32in.L
  • SDC
  • Gate Lock, Mounting, 1200lb., 2-13/32in.L Gate Lock,Mounting,1200lb.,2-13/32in.L
  • Item # 45LX97
  • Mfr. Model # 1575U
  • Gate Lock, Gate Mounting, Opening Action Electromagnetic or Manual, Amp Draw @ 12V 450mA, Amp Draw @ 24V...More

Double Maglock,UL Listed,600 lb.
  • BEA
  • Double Maglock, UL Listed, 600 lb. Double Maglock,UL Listed,600 lb.
  • Item # 45AW99
  • Mfr. Model # 10MAGLOCK6ULDS
  • Double Maglock, Surface Mount, Amp Draw @ 12V .50A, Amp Draw @ 24V .25A, Input Voltage 12/24VDC, Holding...More

Gate Lock,Mounting,1200 lb.,5/8in.L
  • SDC
  • Gate Lock, Mounting, 1200 lb., 5/8in.L Gate Lock,Mounting,1200 lb.,5/8in.L
  • Item # 45LX98
  • Mfr. Model # 1576U
  • Gate Lock, Gate Mounting, Opening Action Electromagnetic or Manual, Amp Draw @ 12V 450mA, Amp Draw @ 24V...More

Electromagnetic Lock,650lb.,Brushed Alum
  • DYNALOCK
  • Electromagnetic Lock, 650lb., Brushed Alum Electromagnetic Lock,650lb.,Brushed Alum
  • Item # 45LX17
  • Mfr. Model # 2600 DYN MB
  • Electromagnetic Lock, Surface Mount, Opening Action Sliding Door, Aluminum, Amp Draw @ 12V 0.50, Amp Draw @...More

Electromagnetic Lock,8-1/2in.Lx1-3/4in.W
  • DYNALOCK
  • Electromagnetic Lock, 8-1/2in.Lx1-3/4in.W Electromagnetic Lock,8-1/2in.Lx1-3/4in.W
  • Item # 45LX16
  • Mfr. Model # 2585-DSM
  • Electromagnetic Lock, Surface Mount, Opening Action Outswing Electromagnetic Lock Door, Aluminum, Amp Draw @...More

Single Emlock 6500lbs Holding Force-628
  • SDC
  • Single Emlock 6500lbs Holding Force-628 Single Emlock 6500lbs Holding Force-628
  • Item # 45LY01
  • Mfr. Model # 1581V
  • Electromagnetic Lock, Magnetic Lock, Opening Action Electromagnetic or Manual, Amp Draw @ 12V 440mA, Amp Draw...More

Electromagnetic Lock,1-1/2 in. D,1200lb.
  • DYNALOCK
  • Electromagnetic Lock, 1-1/2 in. D, 1200lb. Electromagnetic Lock,1-1/2 in. D,1200lb.
  • Item # 45LW91
  • Mfr. Model # 2012
  • Electromagnetic Lock, Surface Mount, Opening Action Outswing Electromagnetic Lock Door, Aluminum, Amp Draw @...More

Multipurpose Maglock Weatherproof
  • BEA
  • Multipurpose Maglock Weatherproof Multipurpose Maglock Weatherproof
  • Item # 45AW72
  • Mfr. Model # 10GL1200R
  • Multipurpose Maglock, Surface Mount, Amp Draw @ 12V .50A, Amp Draw @ 24V .25A, Input Voltage 12/24VDC,...More

Electromagnetic Lock,Serie M670,12/24VDC
  • SECURITRON
  • Electromagnetic Lock, Serie M670,12/24VDC Electromagnetic Lock,Serie M670,12/24VDC
  • Item # 45CF99
  • Mfr. Model # M670
  • Electromagnetic Lock, Surface Mount, Opening Action Instant Release, Steel, Amp Draw @ 12V 575mA, Amp Draw @...More

Electromagnetic Lock,600lb.,M32 Series
  • SECURITRON
  • Electromagnetic Lock, 600lb., M32 Series Electromagnetic Lock,600lb.,M32 Series
  • Item # 28XY56
  • Mfr. Model # M32B
  • Electromagnetic Lock, Surface Mount, Opening Action Electromagnetic, Steel, Amp Draw @ 12V 300mA/12VDC, Amp...More

Shear AligningMagnalock,600lb,SAM2Series
  • SECURITRON
  • Shear AligningMagnalock, 600lb, SAM2Series Shear AligningMagnalock,600lb,SAM2Series
  • Item # 28YA52
  • Mfr. Model # SAM2-24
  • Shear Aligning Magnalock, Recessed Mounting, Opening Action Electromagnetic, Steel, Amp Draw @ 24V 62mA @...More

ElectromagneticGateLock,1500lb,M490Serie
  • SCHLAGE ELECTRONICS
  • ElectromagneticGateLock, 1500lb, M490Serie ElectromagneticGateLock,1500lb,M490Serie
  • Item # 28XY70
  • Mfr. Model # M490G
  • Electromagnetic Gate Lock, Surface Mount, Opening Action Electromagnetic, Steel, Amp Draw @ 12V 670mA/12VDC,...More

Electromagnetic Lock,1650lb.,1511SSeries
  • SECURITY DOOR
  • Electromagnetic Lock, 1650lb., 1511SSeries Electromagnetic Lock,1650lb.,1511SSeries
  • Item # 28XN62
  • Mfr. Model # 1511SNDKVBA
  • Electromagnetic Lock, Surface Mount, Opening Action Electromagnetic or Manual, Steel, Amp Draw @ 12V...More

Electromagnetic Lock,1200lb.,DM62 Series
  • SECURITRON
  • Electromagnetic Lock, 1200lb., DM62 Series Electromagnetic Lock,1200lb.,DM62 Series
  • Item # 28XW60
  • Mfr. Model # DM62BD
  • Electromagnetic Lock, Surface Mount, Opening Action Electromagnetic, Steel, Amp Draw @ 12V 250mA/12VDC, Amp...More

Electromagnetic Lock,Conduit Fitting
  • SECURITRON
  • Electromagnetic Lock, Conduit Fitting Electromagnetic Lock,Conduit Fitting
  • Item # 5KZW8
  • Mfr. Model # M62B
  • Electromagnetic Lock, Conduit Fitting, Opening Action Instant Release, Stainless Steel, Amp Draw @ 12V...More

Cabinet Lock,Cabinet Lock,600 lb.
  • SDC
  • Cabinet Lock, Cabinet Lock, 600 lb. Cabinet Lock,Cabinet Lock,600 lb.
  • Item # 45LY08
  • Mfr. Model # 290LS
  • Cabinet Lock, Cabinet Lock, Opening Action Electromagnetic or Manual, Amp Draw @ 12V 250mA, Amp Draw @ 24V...More

Trad. Out-Swinging Door Kit-RH
  • TOWNSTEEL
  • Trad. Out-Swinging Door Kit-RH Trad. Out-Swinging Door Kit-RH
  • Item # 38G086
  • Mfr. Model # TDS-TOSD-3070-RH
  • Door Switch Kit, Door Alarm Hinge and Header, Opening Action Traditional Out-Swinging Door Kit Right Hand,...More

Results per page:  16 | 32 | 48

In need of some electromagnetic and electromechanical locks to help improve building security? Look no further than Grainger, where you’ll find a large selection of security door lock components to help you install a new locking system or adapt an existing door. Also find gate locks here. Let Grainger help you control access and keep facilities safe and secure with electromagnetic locks you can depend on!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More