Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Green Certification
Ratings

Electrical

30 Results Found that Include 101 Products

Results per page: 16 | 32 | 48
    Power Pack,For 24VDC Occupancy Sensor
    • WATT STOPPER
    • Power Pack, For 24VDC Occupancy SensorPower Pack,For 24VDC Occupancy Sensor
    • Item # 4EFP3
    • Mfr. Model # BZ-50
    • Power Pack, For Use With Watt Stopper Low Voltage Occupancy Sensors Requiring 24VDC, Voltage 120/277VAC,...More

    Time Switch,Programmable,800W,LCD,White
    • WATT STOPPER
    • Time Switch, Programmable, 800W, LCD, WhiteTime Switch,Programmable,800W,LCD,White
    • Item # 11X344
    • Mfr. Model # TS-400-W
    • Wall Switch Timer, Programmable, Number of Channels 1, Number of Poles 1, Contact Form NO, Voltage 120/277,...More

    EM Photocell,For Mfr No. LP8S-8-115
    Time Switch,Programmable,600W,White
    • WATT STOPPER
    • Time Switch, Programmable, 600W, WhiteTime Switch,Programmable,600W,White
    • Item # 11X336
    • Mfr. Model # RT-100-W
    • Wall Switch Timer, Programmable, Number of Channels 1, Number of Poles 1, Contact Form NO, Voltage 120, Watts...More

    Time Switch,Programmable,600W,Ivory
    • WATT STOPPER
    • Time Switch, Programmable, 600W, IvoryTime Switch,Programmable,600W,Ivory
    • Item # 11X334
    • Mfr. Model # RT-100-I
    • Wall Switch Timer, Programmable, Number of Channels 1, Number of Poles 1, Contact Form NO, Voltage 120, Watts...More

    Lens Attachment,High Bay,For HB350-B-X
    • WATT STOPPER
    • Lens Attachment, High Bay, For HB350-B-XLens Attachment,High Bay,For HB350-B-X
    • Item # 2HTF7
    • Mfr. Model # HBL4-X
    • Lens Attachment, High Mount, Description/Special Features 68 Ft. Diameter At 40 Ft. Height Coverage, Snap On...More

    Time Switch,7 Button,600W,1-60Min,White
    • WATT STOPPER
    • Time Switch, 7 Button, 600W, 1-60Min, WhiteTime Switch,7 Button,600W,1-60Min,White
    • Item # 11X339
    • Mfr. Model # RT-50-W
    • Wall Switch Timer, Preset Timer, Number of Channels 1, Number of Poles 1, Contact Form NO, Voltage 120, Watts...More

    Extender Module,High Bay,For HB350-B-X
    • WATT STOPPER
    • Extender Module, High Bay, For HB350-B-XExtender Module,High Bay,For HB350-B-X
    • Item # 2HTF8
    • Mfr. Model # HBEM3-X
    • Extender Module, High Bay, For Use With Mfr. No. HB350-B-X, Color White, Installation Type Fixture Mount,...More

    Time Switch,Programmable,800W,LCD,Grey
    • WATT STOPPER
    • Time Switch, Programmable, 800W, LCD, GreyTime Switch,Programmable,800W,LCD,Grey
    • Item # 11X342
    • Mfr. Model # TS-400-G
    • Wall Switch Timer, Programmable, Number of Channels 1, Number of Poles 1, Contact Form NO, Voltage 120/277,...More

    Multi-Way Occupancy Sensr,PIR/Ultra,Blk
    • WATT STOPPER
    • Multi-Way Occupancy Sensr, PIR/Ultra, BlkMulti-Way Occupancy Sensr,PIR/Ultra,Blk
    • Item # 30C877
    • Mfr. Model # DW-103-B
    • Dual Technology Multi-Way Occupancy Sensor, Sensor Type Passive Infrared/Ultrasonic, Coverage 1050 sq. ft.,...More

    Auxiliary Relay,F/Mfr No. WPIR, CI-305-0
    • WATT STOPPER
    • Auxiliary Relay, F/Mfr No. WPIR, CI-305-0Auxiliary Relay,F/Mfr No. WPIR, CI-305-0
    • Item # 2HTF9
    • Mfr. Model # S120/277/347E-P
    • Auxiliary Relay, For Use With Mfr. No. WPIR, CI-305-0, UT-305-1, UT-305-2, DT-205, DT-305, LS-101, BZ-50,...More

    Aisle Way,For Mfr. No. HB350-B-X
    • WATT STOPPER
    • Aisle Way, For Mfr. No. HB350-B-XAisle Way,For Mfr. No. HB350-B-X
    • Item # 2HTF6
    • Mfr. Model # HBL1-X
    • Lens Attachment, Aisle Way, For Use With Mfr. No. HB350-B-X, Color White, Description/Special Features 60 x...More

    Lighting Control Panel,8 Poles,155/277V
    • WATT STOPPER
    • Lighting Control Panel, 8 Poles, 155/277VLighting Control Panel,8 Poles,155/277V
    • Item # 2HTH2
    • Mfr. Model # LP8S-8-115
    • Lighting Control Panel, Programmable, Number of Channels 8, Number of Poles 8, Contact Form SPST, Voltage...More

    Time Switch,Programmable,800W,LCD,Ivory
    • WATT STOPPER
    • Time Switch, Programmable, 800W, LCD, IvoryTime Switch,Programmable,800W,LCD,Ivory
    • Item # 11X343
    • Mfr. Model # TS-400-I
    • Wall Switch Timer, Programmable, Number of Channels 1, Number of Poles 1, Contact Form NO, Voltage 120/277,...More

    Time Switch,7 Button,600W,1-60Min,Ivory
    • WATT STOPPER
    • Time Switch, 7 Button, 600W, 1-60Min, IvoryTime Switch,7 Button,600W,1-60Min,Ivory
    • Item # 11X337
    • Mfr. Model # RT-50-I
    • Wall Switch Timer, Preset Timer, Number of Channels 1, Number of Poles 1, Contact Form NO, Voltage 120, Watts...More

    Digital Wireless Configuration Tool
    • WATT STOPPER
    • Digital Wireless Configuration ToolDigital Wireless Configuration Tool
    • Item # 33N473
    • Mfr. Model # LMCT-100
    • Digital Wireless Configuration Tool, For Use With Watt Stopper Digital Lighting Management System, Color...More

    Digital Room Controller,Dual Relay
    • WATT STOPPER
    • Digital Room Controller, Dual RelayDigital Room Controller,Dual Relay
    • Item # 33N459
    • Mfr. Model # LMRC-102
    • Dual Relay Digital Room Controller, Description/Special Features WattStopper's Plug n' Go Automatic...More

    Digital Room Controller,Single Relay
    • WATT STOPPER
    • Digital Room Controller, Single RelayDigital Room Controller,Single Relay
    • Item # 33N458
    • Mfr. Model # LMRC-101
    • Single Relay Digital Room Controller, Description/Special Features WattStopper's Plug n' Go Automatic...More

    Time Switch,Programmable,600W,Lt. Almond
    • WATT STOPPER
    • Time Switch, Programmable, 600W, Lt. AlmondTime Switch,Programmable,600W,Lt. Almond
    • Item # 11X335
    • Mfr. Model # RT-100-LA
    • Wall Switch Timer, Programmable, Number of Channels 1, Number of Poles 1, Contact Form NO, Voltage 120, Watts...More

    Time Switch,Programmable,800W,Lt. Almond
    • WATT STOPPER
    • Time Switch, Programmable, 800W, Lt. AlmondTime Switch,Programmable,800W,Lt. Almond
    • Item # 11X340
    • Mfr. Model # TS-400-A
    • Wall Switch Timer, Programmable, Number of Channels 1, Number of Poles 1, Contact Form NO, Voltage 120/277,...More

    Time Switch,600W,1-60Min,Lt. Almond
    • WATT STOPPER
    • Time Switch, 600W, 1-60Min, Lt. AlmondTime Switch,600W,1-60Min,Lt. Almond
    • Item # 11X338
    • Mfr. Model # RT-50-LA
    • Wall Switch Timer, Preset Timer, Number of Channels 1, Number of Poles 1, Contact Form NO, Voltage 120, Watts...More

    Time Switch,Programmable,800W,LCD,Black
    • WATT STOPPER
    • Time Switch, Programmable, 800W, LCD, BlackTime Switch,Programmable,800W,LCD,Black
    • Item # 11X341
    • Mfr. Model # TS-400-B
    • Wall Switch Timer, Programmable, Number of Channels 1, Number of Poles 1, Contact Form NO, Voltage 120/277,...More

    Photosensor,Daylight,60 sq ft,White
    • WATT STOPPER
    • Photosensor, Daylight, 60 sq ft, WhitePhotosensor
    • Item # 2HTG9
    • Mfr. Model # LS-301
    • Photosensor, Sensor Type Daylight, Coverage 60 sq. ft., Installation Type Ceiling, Viewing Angle 100 Degrees...More

    Results per page: 16 | 32 | 48