Skip Content

Filter Results By

Applied Filters Clear All

Electrical

27 Results Found that Include 89 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Butt Splice Connector,26-22 AWG,Yel,PK10
  • VELVAC
  • Butt Splice Connector, 26-22 AWG, Yel, PK10 Butt Splice Connector,26-22 AWG,Yel,PK10
  • Item # 21DG48
  • Mfr. Model # 31030
  • Splice Connector, Connector Type Butt Splice, Insulation Type Polyolefin, Insulation Color Yellow, Connection...More

Crimp Connctr Kit,Crimp Trminls,170 pcs.
  • Crimp Connctr Kit, Crimp Trminls, 170 pcs. Wire Connector Kits
  • Item # 3MJY9
  • Mfr. Model # 056109
  • Crimp Connector Kit, Connector Assortment Type Crimp Terminals, Kit Type Connector, Terminal Type Vinyl...More

86 Piece Thin Wall Heat Shrink Tube Kit
  • 86 Piece Thin Wall Heat Shrink Tube Kit Thin Wall Heat Shrink Tubing Kit
  • Item # 3ULU8
  • Mfr. Model # 3ULU8
  • Heat Shrink Tubing Kit, Wall Type Thin Wall, Material Polyolefin, Number of Pieces 86, Includes (36) 3/16 In....More

Red Female Bullet Disconnect, Heat Shrink Insulation Type,
Butt Splice Connector,16-14AWG,Red,PK100
  • VELVAC
  • Butt Splice Connector, 16-14AWG, Red, PK100 Butt Splice Connector,16-14AWG,Red,PK100
  • Item # 21DG39
  • Mfr. Model # 33130-P50
  • Splice Connector, Connector Type Butt Splice, Insulation Type Nylon, Insulation Color Red, Connection Type...More

  • 12 AWG to 10 AWG Butt Splice Connectors 12 AWG to 10 AWG Butt Splice Connectors
  • Multiple product options available

    Butt Splice Connector, Insulation Type Heat Shrink, Wire Range 22 AWG to 18 AWG, Max. Temp. 221°F, Max. Voltage 600V, Seam Butted, Connection Material Copper, Standards...More

Butt Splice Connector,8 AWG,Pink,PK10
  • Butt Splice Connector, 8 AWG, Pink, PK10 8 AWG Butt Splice Connectors
  • Item # 21DG49
  • Mfr. Model # 31530
  • Splice Connector, Connector Type Butt Splice, Insulation Type Polyolefin, Insulation Color Pink, Connection...More

Butt Splice Connector,Pink,PK10
  • Butt Splice Connector, Pink, PK10 12 AWG to 10 AWG and 8 AWG Butt Splice Connectors
  • Item # 21DG52
  • Mfr. Model # 35530
  • Splice Connector, Connector Type Butt Splice, Insulation Type Polyolefin, Insulation Color Pink, Connection...More

Butt Splice Connector,16-14 AWG,Yel,PK10
  • VELVAC
  • Butt Splice Connector, 16-14 AWG, Yel, PK10 Butt Splice Connector,16-14 AWG,Yel,PK10
  • Item # 21DG51
  • Mfr. Model # 35430
  • Splice Connector, Connector Type Butt Splice, Insulation Type Polyolefin, Insulation Color Yellow, Connection...More

Butt Splice Connector,Blue,PK10
  • VELVAC
  • Butt Splice Connector, Blue, PK10 Butt Splice Connector,Blue,PK10
  • Item # 21DG50
  • Mfr. Model # 35330
  • Splice Connector, Connector Type Butt Splice, Insulation Type Polyolefin, Insulation Color Blue, Connection...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More