Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less

Electrical

7 Results Found that Include 7 Products 

Results per page: 16 | 32 | 48
    Cable Tie,7.25 In,Natural,PK 100
    • TYRAP
    • Cable Tie, 7.25 In, Natural, PK 100
    • Item # 3KH27
    • Mfr. Model # TY546M
    • Identification Cable Tie, Length 7.25 In., Width 0.184 In., Tensile Strength 50 lb., Max. Bundle Dia. 1.75...More

    Wire Duct,Wide Slot,Gray,Width 4 In
    • TYRAP
    • Wire Duct, Wide Slot, Gray, Width 4 In
    • Item # 1GUR4
    • Mfr. Model # TY4X4WPG6
    • Wire Duct, Wide Slot, Gray, Standard Length 6 Ft, Flame Retardant PVC Construction, Width 4 In, Standards...More

    Male Disconnect,Blue,16 to 14 AWG,PK100
    • TYRAP
    • Male Disconnect, Blue, 16 to 14 AWG, PK100
    • Item # 1AYC1
    • Mfr. Model # 14RBD-188
    • Male Disconnect, Insulation Full, Insulation Type Vinyl, Color Code Blue, Wire Range 16 to 14 AWG, Tab Size...More

    Wire Duct,Wide Slot,White,Width 4 In
    • TYRAP
    • Wire Duct, Wide Slot, White, Width 4 In
    • Item # 1GUW5
    • Mfr. Model # TY4X4WPW6
    • Wire Duct, Wide Slot, White, Standard Length 6 Ft, Flame Retardant PVC Construction, Width 4 In, Standards...More

    Cable Tie,13.4 In,Blue,PK 50
    • TYRAP
    • Cable Tie, 13.4 In, Blue, PK 50
    • Item # 2FDE3
    • Mfr. Model # TY527M-PDT
    • Detectable Cable Tie, Length 13.4 In., Width 0.27 In., Thickness 0.050 In., Tensile Strength 60 lb., Max....More

    Wire Duct,Narrow Slot,Gray,Width 4 In
    • TYRAP
    • Wire Duct, Narrow Slot, Gray, Width 4 In
    • Item # 1GUX9
    • Mfr. Model # TY4X4NPG6
    • Wire Duct, Narrow Slot, Gray, Standard Length 6 Ft, Flame Retardant PVC Construction, Width 4 In, Standards...More

    Wire Duct,Narrow Slot,White,Width 4 In
    • TYRAP
    • Wire Duct, Narrow Slot, White, Width 4 In
    • Item # 1GVL3
    • Mfr. Model # TY4X4NPW6
    • Wire Duct, Narrow Slot, White, Standard Length 6 Ft, Flame Retardant PVC Construction, Width 4 In, Standards...More

    Results per page: 16 | 32 | 48