Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Electrical

12 Results Found that Include 16 Products

Results per page: 16 | 32 | 48
    Wire Duct,Wide Slot,Gray,Width 1 In
    • TYRAP
    • Wire Duct, Wide Slot, Gray, Width 1 InWire Duct,Wide Slot,Gray,Width 1 In
    • Item # 1GUL7
    • Mfr. Model # TY1X2WPG6
    • Wiring Duct, Wide Slot, Color Gray, Width (In.) 1.25, Depth (In.) 2.19, Standard Length (Ft.) 6, Material of...More

    Wire Duct,Narrow Slot,Gray,Width 1.25In
    • TYRAP
    • Wire Duct, Narrow Slot, Gray, Width 1.25InWire Duct,Narrow Slot,Gray,Width 1.25In
    • Item # 1GUW7
    • Mfr. Model # TY1X2NPG6
    • Wiring Duct, Narrow Slot, Color Gray, Width (In.) 1.25, Depth (In.) 2.19, Standard Length (Ft.) 6, Material...More

    Wire Duct,Wide Slot,White,Width 1 In
    • TYRAP
    • Wire Duct, Wide Slot, White, Width 1 InWire Duct,Wide Slot,White,Width 1 In
    • Item # 1GUR6
    • Mfr. Model # TY1X2WPW6
    • Wiring Duct, Wide Slot, Color White, Width (In.) 1.25, Depth (In.) 2.19, Standard Length (Ft.) 6, Material of...More

    Wire Duct,Wide Slot,Gray,Width 1.75 In
    • TYRAP
    • Wire Duct, Wide Slot, Gray, Width 1.75 InWire Duct,Wide Slot,Gray,Width 1.75 In
    • Item # 1GUP2
    • Mfr. Model # TY15X2WPG6
    • Wiring Duct, Wide Slot, Color Gray, Width (In.) 1.75, Depth (In.) 2.19, Standard Length (Ft.) 6, Material of...More

    Tie,Bulk Roll,15 Ft
    • TYRAP
    • Tie, Bulk Roll, 15 FtTie,Bulk Roll,15 Ft
    • Item # 4YF30
    • Mfr. Model # FOR180-50-0
    • Hook-and-Loop Cable Tie, Design Reusable Hook-and-Loop Roll, Tensile Strength 50 lb., Width 0.75 In., Length...More

    Wire Duct,Wide Slot,White,Width 1.75 In
    • TYRAP
    • Wire Duct, Wide Slot, White, Width 1.75 InWire Duct,Wide Slot,White,Width 1.75 In
    • Item # 1GUV1
    • Mfr. Model # TY15X2WPW6
    • Wiring Duct, Wide Slot, Color White, Width (In.) 1.75, Depth (In.) 2.19, Standard Length (Ft.) 6, Material of...More

    • TYRAP
    • Cable TieCable Tie
    • Multiple product options available

      Multiple product options available

    Wire Duct,Narrow Slot,White,Width 1.25In
    • TYRAP
    • Wire Duct, Narrow Slot, White, Width 1.25InWire Duct,Narrow Slot,White,Width 1.25In
    • Item # 1GUZ1
    • Mfr. Model # TY1X2NPW6
    • Wiring Duct, Narrow Slot, Color White, Width (In.) 1.25, Depth (In.) 2.19, Standard Length (Ft.) 6, Material...More

    Loop Tie,13in,Pk 10
    • TYRAP
    • Loop Tie, 13in, Pk 10Loop Tie
    • Item # 4YF27
    • Mfr. Model # FO350-50-0
    • Hook-and-Loop Cable Tie, Design Reusable Hook-and-Loop Loop Ties, Tensile Strength 50 lb., Width 0.75 In.,...More

    Strip Tie,18in,Pk 10
    • TYRAP
    • Strip Tie, 18in, Pk 10Strip Tie
    • Item # 4YF33
    • Mfr. Model # FOS500-50-0
    • Hook-and-Loop Cable Tie, Design Reusable Hook-and-Loop Strip Ties, Tensile Strength 50 lb., Width 0.75 In.,...More

    Results per page: 16 | 32 | 48