Skip Content

Filter Results By

Applied Filters Clear All

Electrical

31 Results Found that Include 118 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • TRIPP LITE
    • 7 Outlet Surge Protection Strip7 Outlet Surge Protection Strip
    • Multiple product options available

      Surge Protection Outlet Strip, Number of Outlets 7, NEMA Receptacle Configuration 5-15R, Voltage 120, Max. Amps 15, and Housing Material Plastic; Varies by Cord Length,...More

    RacewayNumber of Outlets: 12, 15 ft. Cord Length, 15&#
    • TRIPP LITE
    • RacewayNumber of Outlets: 12, 15 ft. Cord Length, 15 Max. AmpsRacewayNumber of Outlets: 12, 15 ft. Cord Length, 15 Max. Amps
    • Item # 2MY47
    • Mfr. Model # PS3612
    • Raceway, Residential Grade, Number of Outlets 12, NEMA Receptacle Configuration 5-15R, Max. Amps 15, Voltage...More

    • TRIPP LITE
    • 10 Outlet Surge Protection Strip10 Outlet Surge Protection Strip
    • Multiple product options available

      Surge Protection Outlet Strip, Residential Grade, Number of Outlets 10, Cord Length 8 ft., NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Voltage...More

    • TRIPP LITE
    • 8 Outlet Surge Protection Strip8 Outlet Surge Protection Strip
    • Multiple product options available

      Surge Protection Outlet Strip, Number of Outlets 8, NEMA Receptacle Configuration 5-15R, Voltage 120, and Circuit Breaker Yes; Varies by Cord Length, Rated Joules, Max....More

    Surge Suppressor,15A,14 Outlet,15 ft
    • TRIPP LITE
    • Surge Suppressor, 15A, 14 Outlet, 15 ftSurge Suppressor,15A,14 Outlet,15 ft
    • Item # 2MY44
    • Mfr. Model # DRS1215
    • Surge Protection Outlet Strip, Industrial Grade, Number of Outlets 14, Cord Length 15 ft., Rated Joules 3840,...More

    Surge Protector,15A,1 Outlet,White
    • TRIPP LITE
    • Surge Protector, 15A, 1 Outlet, White1 Outlet Surge Protector
    • Item # 2MY52
    • Mfr. Model # SPIKECUBE
    • Surge Protector, Residential Grade, Number of Outlets 1, Cord Length Direct Plug In, Rated Joules 600, NEMA...More

    Surge Suppressor,15A,16 Outlet,15ft,Gray
    • TRIPP LITE
    • Surge Suppressor, 15A, 16 Outlet, 15ft, GraySurge Suppressor,15A,16 Outlet,15ft,Gray
    • Item # 2KGE1
    • Mfr. Model # SS7415-15
    • Surge Protection Outlet Strip, Industrial Grade, Number of Outlets 16, Cord Length 15 ft., Rated Joules 450,...More

    Wall Mount Open Frame, 8U, 12U, 22U
    • TRIPP LITE
    • Wall Mount Open Frame, 8U, 12U, 22UWall Mount Open Frame, 8U, 12U, 22U
    • Item # 6HKP1
    • Mfr. Model # SRWO8U22
    • Wall Mount Open Frame Rack, Rack Units 8, 12, 22, Black Finish, Material of Construction Steel, Load Rating...More

    Surge Protector,15A,6 Outlet,Black
    • TRIPP LITE
    • Surge Protector, 15A, 6 Outlet, Black6 Outlet Surge Protector
    • Item # 2KGD5
    • Mfr. Model # SWIVEL6
    • Surge Protector, Residential/Industrial Grade, Number of Outlets 6, Cord Length Direct Plug In, Rated Joules...More

    Wall Mount Rack Enclosure,SmartRack,6U
    PDU,20A,20 Outlet,15 ft,Silver
    • TRIPP LITE
    • PDU, 20A, 20 Outlet, 15 ft, SilverTRIPP LITE Power Distribution Units
    • Item # 2GZT5
    • Mfr. Model # PDUMV20
    • Power Distribution Unit, Single Phase, Number of Outlets 20, NEMA Receptacle 5-15/20R, Amps 20, Voltage...More

    Open Frame Rack, 4-Post, 13U
    • TRIPP LITE
    • Open Frame Rack, 4-Post, 13UOpen Frame Rack, 4-Post, 13U
    • Item # 6HKP4
    • Mfr. Model # SR4POST13
    • 4 Post Open Frame Rack, Rack Units 13, Black Finish, Material of Construction HD Cold Rolled Steel, Load...More

    Power Conditioner,3U Rackmount,2.4kVA
    • TRIPP LITE
    • Power Conditioner, 3U Rackmount, 2.4kVAPower Conditioner,3U Rackmount,2.4kVA
    • Item # 5JK12
    • Mfr. Model # LCR 2400
    • Power Conditioner, Mounting Type 3U Rack Mount, Max. Amps 20.0, Input Voltage 120, Output Voltage 120, Power...More

    • TRIPP LITE
    • 6 Outlet Surge Suppressor6 Outlet Surge Suppressor
    • Multiple product options available

      Surge Suppressor, Residential/Office/Computer Networks Grade, Number of Outlets 6, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Voltage 120, Max....More

    Surge Protector,15A,4 Outlet,Black
    • TRIPP LITE
    • Surge Protector, 15A, 4 Outlet, BlackSurge Protector,15A,4 Outlet,Black
    • Item # 33L728
    • Mfr. Model # TLP4BK
    • Surge Protector, Residential Grade, Number of Outlets 4, Cord Length Direct Plug In, Rated Joules 640, NEMA...More

    Battery Module,7.50in.Hx15in.Dx21.50in.W
    • TRIPP LITE
    • 2 Outlet Surge Protector2 Outlet Surge Protector
    • Multiple product options available

      Surge Protector, Number of Outlets 2, Cord Length Direct Plug In, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Voltage 120, Max. Amps 15, Coax...More

    • TRIPP LITE
    • 3 Outlet Surge Suppressor3 Outlet Surge Suppressor
    • Multiple product options available

      Surge Suppressor, Residential/Office/Computer Networks Grade, Number of Outlets 3, Cord Length Direct Plug In, Rated Joules 540, NEMA Receptacle Configuration 5-15R,...More

    Surge Protection Strip,1080 Joules,120V
    • TRIPP LITE
    • Surge Protection Strip, 1080 Joules, 120V3 Outlet Surge Protection Strip
    • Item # 30UJ91
    • Mfr. Model # TLP31SAT
    • Surge Protection Outlet Strip, Residential/Office/Computer Networks Grade, Number of Outlets 3, Cord Length...More

    Rack Enclosure, 42U
    • TRIPP LITE
    • Rack Enclosure, 42URack Enclosure, 42U
    • Item # 6RHW5
    • Mfr. Model # SR42UB
    • Rack Enclosure Server Cabinet, Rack Units 42, Black Finish, Material of Construction Steel, Load Rating (Lb.)...More

    Battery Module,13inHx34.25inDx23.25inW
    Battery Pack,Ups,48vdc
    • TRIPP LITE
    • Battery Pack, Ups, 48vdcBattery Pack,Ups,48vdc
    • Item # 3RY92
    • Mfr. Model # BP48V60RT-3U
    • External Battery Pack, 48VDC, For Use With 1AYA9, 5JK35, 6FXN8, Height (In.) 5.25, Depth (In.) 25, Width...More

    Battery Module,11.25in.H,3 Rack Spaces
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More