Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Electrical

28 Results Found that Include 105 Products

Results per page: 16 | 32 | 48
    Surge Protector,15A,3 Outlet,Light Gray
    • TRIPP LITE
    • Surge Protector, 15A, 3 Outlet, Light GraySurge Protector,15A,3 Outlet,Light Gray
    • Item # 15D977
    • Mfr. Model # SK3-0
    • Surge Protector, Residential Grade, Number of Outlets 3, Cord Length Direct Plug In, Rated Joules 660, NEMA...More

    Raceway,15A,20 Outlet,15 ft,Gray
    • TRIPP LITE
    • Raceway, 15A, 20 Outlet, 15 ft, GrayRaceway
    • Item # 2MY48
    • Mfr. Model # PS6020
    • Raceway, Residential Grade, Number of Outlets 20, NEMA Receptacle Configuration 5-15R, Max. Amps 15, Voltage...More

    Univeral Mounting Clamp for Power Strips
    Line Conditioner, 600W, AVR, 6 Outlet
    • TRIPP LITE
    • Line Conditioner, 600W, AVR, 6 OutletLine Conditioner, 600W, AVR, 6 Outlet
    • Item # 5JK13
    • Mfr. Model # LS 606M
    • Line Conditioner, Number of Outlets 6, Cord Length (Ft.) 6, Mounting Type Small Tower, NEMA Plug...More

    Surge Protector,15A,1 Outlet,White
    • TRIPP LITE
    • Surge Protector, 15A, 1 Outlet, White1, Surge Protector Surge Supressor
    • Item # 33L734
    • Mfr. Model # TRAVELCUBE
    • Surge Protector, Residential/Office/Travel Grade, Number of Outlets 1, Cord Length Direct Plug In, Rated...More

    Line Conditioner, 2400W, AVR, 6 Outlet
    • TRIPP LITE
    • Line Conditioner, 2400W, AVR, 6 OutletLine Conditioner, 2400W, AVR, 6 Outlet
    • Item # 5JK11
    • Mfr. Model # LC 2400
    • Line Conditioner, Max. Amps 20A, Number of Outlets 6, Cord Length (Ft.) 6, Mounting Type Small Tower, NEMA...More

    Surge Suppressor,15A,24 Outlet,15ft,Gray
    • TRIPP LITE
    • Surge Suppressor, 15A, 24 Outlet, 15ft, GraySurge Suppressor,15A,24 Outlet,15ft,Gray
    • Item # 2KGE2
    • Mfr. Model # SS7619-15
    • Surge Protection Outlet Strip, Industrial Grade, Number of Outlets 24, Cord Length 15 ft., Rated Joules 450,...More

    Surge Suppressor,12A,2 Outlet,6 ft,White
    • TRIPP LITE
    • Surge Suppressor, 12A, 2 Outlet, 6 ft, WhiteSurge Suppressor,12A,2 Outlet,6 ft,White
    • Item # 33L726
    • Mfr. Model # IBAR2-6D
    • Surge Protection Outlet Strip, Residential Grade, Number of Outlets 2, Cord Length 6 ft., Rated Joules 1410,...More

    Isolation Transformer,1kVA,4 Outlet
    • TRIPP LITE
    • Isolation Transformer, 1kVA, 4 OutletIsolation Transformer,1kVA,4 Outlet
    • Item # 2KGD4
    • Mfr. Model # IS-1000
    • Isolation Transformer, 120VAC Input Voltage, 120VAC Output Voltage, 1kVA VA Rating, 1 Phase, 60 Hz, Desk Top...More

    Surge Protector,15A,4 Outlet,Black
    • TRIPP LITE
    • Surge Protector, 15A, 4 Outlet, BlackSurge Protector,15A,4 Outlet,Black
    • Item # 33L728
    • Mfr. Model # TLP4BK
    • Surge Protector, Residential Grade, Number of Outlets 4, Cord Length Direct Plug In, Rated Joules 640, NEMA...More

    Surge Suppressor,15A,3 Outlet,1 ft,Black
    • TRIPP LITE
    • Surge Suppressor, 15A, 3 Outlet, 1 ft, Black3, Surge Protection Outlet Strip Surge Supressor
    • Item # 33L730
    • Mfr. Model # TRAVELER3USB
    • Surge Protection Outlet Strip, Residential/Office/Travel Grade, Number of Outlets 3, Cord Length 1 ft., Rated...More

    PDU,15A,13 Outlet,15 ft,Black
    • TRIPP LITE
    • PDU, 15A, 13 Outlet, 15 ft, BlackPDU,15A,13 Outlet,15 ft,Black
    • Item # 6RHW0
    • Mfr. Model # PDU1215
    • Power Distribution Unit, Basic, Number of Outlets 13 (1 Front/12 Rear), NEMA Receptacle 5-15R, Amps 15,...More

    PDU,20A,13 Outlet,15 ft,Black
    • TRIPP LITE
    • PDU, 20A, 13 Outlet, 15 ft, BlackPDU,20A,13 Outlet,15 ft,Black
    • Item # 6RHW1
    • Mfr. Model # PDU1220T
    • Power Distribution Unit, Basic, Number of Outlets 13 (1 Front/12 Rear), NEMA Receptacle 5-20R, Amps 20,...More

    PDU,15A,13 Outlet,15 ft,Black
    • TRIPP LITE
    • PDU, 15A, 13 Outlet, 15 ft, BlackPDU,15A,13 Outlet,15 ft,Black
    • Item # 2GZT3
    • Mfr. Model # PDUMH15
    • Power Distribution Unit, Single Phase, Number of Outlets 13, NEMA Receptacle 5-15R, Amps 15, Voltage 120VAC,...More

    Surge Suppressor,12A,4 Outlet,6 ft,Gray
    • TRIPP LITE
    • Surge Suppressor, 12A, 4 Outlet, 6 ft, Gray4, Surge Protection Outlet Strip Surge Supressor
    • Item # 33L739
    • Mfr. Model # ISOTEL4 ULTRA
    • Surge Protection Outlet Strip, Residential/Office/Computer Networks Grade, Number of Outlets 4, Cord Length 6...More

    Isolation Transformer, Hospital, 1.8kVA
    • TRIPP LITE
    • Isolation Transformer, Hospital, 1.8kVAIsolation Transformer, Hospital, 1.8kVA
    • Item # 1AYB2
    • Mfr. Model # IS1800HG
    • Hospital Grade Isolation Transformer, 120VAC Input Voltage, 120VAC Output Voltage, 1.8kVA VA Rating, 1 Phase,...More

    Surge Suppressor,15A,12 Outlet,15 ft
    • TRIPP LITE
    • Surge Suppressor, 15A, 12 Outlet, 15 ft12, Surge Protection Outlet Strip Surge Supressor
    • Item # 33L736
    • Mfr. Model # IBR12
    • Surge Protection Outlet Strip, Computer Networks Grade, Number of Outlets 12, Cord Length 15 ft., Rated...More

    Isolation Transformer,Hospital,500VA
    • TRIPP LITE
    • Isolation Transformer, Hospital, 500VAIsolation Transformer,Hospital,500VA
    • Item # 3RY97
    • Mfr. Model # IS500HG
    • Hospital Grade Isolation Transformer, 120VAC Input Voltage, 120VAC Output Voltage, 500VA VA Rating, 1 Phase,...More

    Isolation Transformer,Hospital,1kVA
    • TRIPP LITE
    • Isolation Transformer, Hospital, 1kVAIsolation Transformer,Hospital,1kVA
    • Item # 3RY98
    • Mfr. Model # IS1000HG
    • Hospital Grade Isolation Transformer, 120VAC Input Voltage, 120VAC Output Voltage, 1kVA VA Rating, 1 Phase,...More

    External Battery Pack for 3-Phase UPS
    External Battery Pack, 72VDC,For 3WA18
    Results per page: 16 | 32 | 48