Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By
Ratings

Electrical

14 Results Found that Include 23 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Line Conditioner,2400W,AVR,14 Outlet,3U
    • Line Conditioner, 2400W, AVR, 14 Outlet, 3ULine Conditioner,2400W,AVR,14 Outlet,3U
    • Item # 5JK12
    • Mfr. Model # LCR 2400
    • Line Conditioner, Max. Amps 20A, Number of Outlets 14, Cord Length (Ft.) 12, Mounting Type 3U Rackmount, NEMA...More

    Line Conditioner, 1800W, AVR, 6 Outlet
    • TRIPP LITE
    • Line Conditioner, 1800W, AVR, 6 OutletSmall Tower Line Conditioner
    • Item # 5JK10
    • Mfr. Model # LC 1800
    • Line Conditioner, Max. Amps 15A, Number of Outlets 6, Cord Length (Ft.) 6, Mounting Type Small Tower, NEMA...More

    Isolation Transformr,120VAC,1kVA,1Phase
    • Isolation Transformr, 120VAC, 1kVA, 1PhaseStandard Grade Isolation Transformers
    • Item # 2KGD4
    • Mfr. Model # IS-1000
    • Isolation Transformer, 120VAC Input Voltage, 120VAC Output Voltage, 1kVA VA Rating, 1 Phase, 60 Hz, Not Rated...More

    PDU,10A,8 Outlet,6 ft,Black
    • PDU, 10A, 8 Outlet, 6 ft, BlackPDU,10A,8 Outlet,6 ft,Black
    • Item # 14A325
    • Mfr. Model # PDUBHV10
    • Power Distribution Unit, Hot-Swap, Number of Outlets 8, NEMA Receptacle IEC-320 C14, Amps 10, Voltage...More

    PDU,20A,20 Outlet,15 ft,Silver
    • PDU, 20A, 20 Outlet, 15 ft, SilverPDU,20A,20 Outlet,15 ft,Silver
    • Item # 2GZT5
    • Mfr. Model # PDUMV20
    • Power Distribution Unit, Single Phase, Number of Outlets 20, NEMA Receptacle 5-15/20R, Amps 20, Voltage...More

    Hsptl Grad Isolatn Trnsfrmr,120VAC,500VA
    • TRIPP LITE
    • Hsptl Grad Isolatn Trnsfrmr, 120VAC, 500VAHospital Grade Isolation Transformers
    • Item # 3RY97
    • Mfr. Model # IS500HG
    • Hospital Grade Isolation Transformer, 120VAC Input Voltage, 120VAC Output Voltage, 500VA VA Rating, 1 Phase,...More

    PDU,16A,8 Outlet,6 ft,Black
    • PDU, 16A, 8 Outlet, 6 ft, BlackPDU,16A,8 Outlet,6 ft,Black
    • Item # 14A326
    • Mfr. Model # PDUBHV20
    • Power Distribution Unit, Hot-Swap, Number of Outlets 8, NEMA Receptacle 6 C13 and 2 C19 outlets, 1 designated...More

    Open Frame Rack, 2-Post, 45U, GSA/TAA
    • Open Frame Rack, 2-Post, 45U, GSA/TAAOpen Frame Rack, 2-Post, 45U, GSA/TAA
    • Item # 6HKG5
    • Mfr. Model # SR2POSTAA
    • 2 Post Open Frame Rack, Rack Units 45, Black Finish, Material of Construction HD Aluminum, Load Rating (Lb.)...More

    Remote Monitoring/Control,for SmartPro
    PDU,15A,8 Outlet,12 ft,Black
    • PDU, 15A, 8 Outlet, 12 ft, BlackPDU,15A,8 Outlet,12 ft,Black
    • Item # 2GZT1
    • Mfr. Model # PDUMH15AT
    • Power Distribution Unit, Single Phase, Number of Outlets 8, NEMA Receptacle 5-15R, Amps 15, Voltage 120VAC,...More

    Battery Module,7.50in.Hx15in.Dx21.50in.W
    PDU,20A,16 Outlet,12 ft,Black
    • PDU, 20A, 16 Outlet, 12 ft, BlackPDU,20A,16 Outlet,12 ft,Black
    • Item # 2GZT2
    • Mfr. Model # PDUMH20AT
    • Power Distribution Unit, Single Phase, Number of Outlets 16, NEMA Receptacle 5-15/20R, Amps 20, Voltage...More

    PDU,30A,38 Outlet,10 ft,Black
    • PDU, 30A, 38 Outlet, 10 ft, BlackPDU,30A,38 Outlet,10 ft,Black
    • Item # 6RHW4
    • Mfr. Model # PDUV30HV
    • Power Distribution Unit, Basic, Number of Outlets 38, NEMA Receptacle (32) C13, (6) C19, Amps 30, Voltage...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More