Skip Content

Filter Results By

Price
Shop By
Ratings

Electrical

107 Results Found that Include 432 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • TRIPP LITE
  • 7 Outlet Surge Protection Strip7 Outlet Surge Protection Strip
  • Multiple product options available

    Surge Protection Outlet Strip, Number of Outlets 7, NEMA Receptacle Configuration 5-15R, Voltage 120, Max. Amps 15, and Housing Material Plastic; Varies by Cord Length,...More

  • TRIPP LITE
  • 6 Outlet Surge Suppressor6 Outlet Surge Suppressor
  • Multiple product options available

    Surge Suppressor, Residential/Office/Computer Networks Grade, Number of Outlets 6, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Voltage 120, Max....More

  • TRIPP LITE
  • RacewayRaceway
  • Multiple product options available

    Multiple product options available

  • TRIPP LITE
  • 1 Outlet Surge Protector1 Outlet Surge Protector
  • Multiple product options available

    Surge Protector, Number of Outlets 1, Cord Length Direct Plug In, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Voltage 120, Max. Amps 15, Color...More

  • TRIPP LITE
  • 6 Outlet Surge Protector6 Outlet Surge Protector
  • Multiple product options available

    Surge Protector, Number of Outlets 6, Cord Length Direct Plug In, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Voltage 120, Max. Amps 15,...More

Univeral Mounting Clamp for Power Strips
  • TRIPP LITE
  • 10 Outlet Surge Protection Strip10 Outlet Surge Protection Strip
  • Multiple product options available

    Surge Protection Outlet Strip, Residential Grade, Number of Outlets 10, Cord Length 8 ft., NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Voltage...More

Surge Protector,15A,3 Outlet,Light Gray
  • TRIPP LITE
  • Surge Protector, 15A, 3 Outlet, Light GraySurge Protector,15A,3 Outlet,Light Gray
  • Item # 15D977
  • Mfr. Model # SK3-0
  • Surge Protector, Residential Grade, Number of Outlets 3, Cord Length Direct Plug In, Rated Joules 660, NEMA...More

  • TRIPP LITE
  • 8 Outlet Surge Protection Strip8 Outlet Surge Protection Strip
  • Multiple product options available

    Surge Protection Outlet Strip, Number of Outlets 8, NEMA Receptacle Configuration 5-15R, Voltage 120, and Circuit Breaker Yes; Varies by Cord Length, Rated Joules, Max....More

Line Conditioner, 1800W, AVR, 6 Outlet
  • TRIPP LITE
  • Line Conditioner, 1800W, AVR, 6 OutletLine Conditioner, 1800W, AVR, 6 Outlet
  • Item # 5JK10
  • Mfr. Model # LC 1800
  • Line Conditioner, Max. Amps 15A, Number of Outlets 6, Cord Length (Ft.) 6, Mounting Type Small Tower, NEMA...More

Line Conditioner, 2400W, AVR, 6 Outlet
  • TRIPP LITE
  • Line Conditioner, 2400W, AVR, 6 OutletLine Conditioner, 2400W, AVR, 6 Outlet
  • Item # 5JK11
  • Mfr. Model # LC 2400
  • Line Conditioner, Max. Amps 20A, Number of Outlets 6, Cord Length (Ft.) 6, Mounting Type Small Tower, NEMA...More

Surge Suppressor,15A,16 Outlet,15ft,Gray
  • TRIPP LITE
  • Surge Suppressor, 15A, 16 Outlet, 15ft, GraySurge Suppressor,15A,16 Outlet,15ft,Gray
  • Item # 2KGE1
  • Mfr. Model # SS7415-15
  • Surge Protection Outlet Strip, Industrial Grade, Number of Outlets 16, Cord Length 15 ft., Rated Joules 450,...More

Wall Mount Rack Enclosure,SmartRack,6U
Surge Suppressor,15A,14 Outlet,15 ft
  • TRIPP LITE
  • Surge Suppressor, 15A, 14 Outlet, 15 ftSurge Suppressor,15A,14 Outlet,15 ft
  • Item # 2MY44
  • Mfr. Model # DRS1215
  • Surge Protection Outlet Strip, Industrial Grade, Number of Outlets 14, Cord Length 15 ft., Rated Joules 3840,...More

Line Conditioner, 1200W, AVR, 4 Outlet
  • TRIPP LITE
  • Line Conditioner, 1200W, AVR, 4 OutletLine Conditioner, 1200W, AVR, 4 Outlet
  • Item # 5JK08
  • Mfr. Model # LC 1200
  • Line Conditioner, Max. Amps 10A, Number of Outlets 4, Cord Length (Ft.) 7, Mounting Type Small Tower, NEMA...More

Wall Mount Rack Enclosure, 12U
  • TRIPP LITE
  • Wall Mount Rack Enclosure, 12UWall Mount Rack Enclosure, 12U
  • Item # 6HKN7
  • Mfr. Model # SRW12US
  • Mounting Style Wall Mount, Wall Mount Rack Enclosure Cabinet, Material of Construction Steel, 12 Rack Units,...More

Battery Module,7.50in.Hx15in.Dx21.50in.W
Surge Protector,15A,5 Outlet,Light Gray
  • TRIPP LITE
  • Surge Protector, 15A, 5 Outlet, Light GraySurge Protector,15A,5 Outlet,Light Gray
  • Item # 15D978
  • Mfr. Model # SK5TEL-0
  • Surge Protector, Residential Grade, Number of Outlets 5, Cord Length Direct Plug In, Rated Joules 1080, NEMA...More

Line Conditioner, 600W, AVR, 6 Outlet
  • TRIPP LITE
  • Line Conditioner, 600W, AVR, 6 OutletLine Conditioner, 600W, AVR, 6 Outlet
  • Item # 5JK13
  • Mfr. Model # LS 606M
  • Line Conditioner, Number of Outlets 6, Cord Length (Ft.) 6, Mounting Type Small Tower, NEMA Plug...More

  • TRIPP LITE
  • 3 Outlet Surge Suppressor3 Outlet Surge Suppressor
  • Multiple product options available

    Surge Suppressor, Residential/Office/Computer Networks Grade, Number of Outlets 3, Cord Length Direct Plug In, Rated Joules 540, NEMA Receptacle Configuration 5-15R,...More

  • TRIPP LITE
  • 2 Outlet Surge Protector2 Outlet Surge Protector
  • Multiple product options available

    Surge Protector, Number of Outlets 2, Cord Length Direct Plug In, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Voltage 120, Max. Amps 15, Coax...More

Surge Suppressor,12A,2 Outlet,6 ft,White
  • TRIPP LITE
  • Surge Suppressor, 12A, 2 Outlet, 6 ft, WhiteSurge Suppressor,12A,2 Outlet,6 ft,White
  • Item # 33L726
  • Mfr. Model # IBAR2-6D
  • Surge Protection Outlet Strip, Residential Grade, Number of Outlets 2, Cord Length 6 ft., Rated Joules 1410,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More