Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By
Ratings

Electrical

76 Results Found that Include 115 Products

Results per page: 16 | 32 | 48
  • TORK
  • Photocontrol, Flush/Box MountingPhotocontrol, Flush/Box Mounting
  • Multiple product options available

    Photocontrol, Mounting Flush/Box, Max. Incandescent Amps 16.7, 1 to 5 Foot Candles On, 3 to 15 Foot Candles Off, Color Black, Temp. Range -40 Degrees to 140 Degrees F,...More

Plug In Digital Timer
  • TORK
  • Plug In Digital TimerPlug In Digital Timer
  • Item # 30C513
  • Mfr. Model # 457Z
  • Plug In Digital Timer, Min. Time Setting 1 Minute, Max. Time Setting 7 Days, Max. On/Off Cycles 20/Week,...More

  • TORK
  • Photocontrol, 180 Degrees Swivel, 1/2" Conduit MountingPhotocontrol, 180 Degrees Swivel, 1/2" Conduit Mounting
  • Multiple product options available

    Photocontrol, Mounting 180 Degrees Swivel, 1/2 In. Conduit, Max. Incandescent Amps 16.7, 1 to 5 Foot Candles On, 3 to 15 Foot Candles Off, Color Gray, Temp. Range -40...More

  • TORK
  • Photocontrol, Fixed, 1/2" Conduit, Flush MountingPhotocontrol, Fixed, 1/2" Conduit, Flush Mounting
  • Multiple product options available

    Photocontrol, Mounting Fixed, 1/2 In. Conduit, Flush, Max. Incandescent Amps 16.7, 1 to 5 Foot Candles On, 3 to 15 Foot Candles Off, Color Gray, Temp. Range -40 Degrees...More

Timer,Max23.75Hrs,1250W,PlugIn,Ground,WH
  • TORK
  • Timer, Max23.75Hrs, 1250W, PlugIn, Ground, WHTimer,Max23.75Hrs,1250W,PlugIn,Ground,WH
  • Item # 4JNL3
  • Mfr. Model # 402A
  • Timer, Mechanical, Min. Time Setting 15 Min, Max. Time Setting 23 3/4 Hrs, Max. On/Off Cycles 48, Voltage...More

Timer, Indoor Lamp and Appliance, 120 V
  • TORK
  • Timer, Indoor Lamp and Appliance, 120 VTimer, Indoor Lamp and Appliance, 120 V
  • Item # 2YMU5
  • Mfr. Model # SA100
  • Timer, Indoor Lamp and Appliance, Min. Time Setting 15 min., Max. Time Setting 24 hr., Max. On/Off Cycles...More

Timer,Plug-In,7 Days,120V,1800W,15A,WH
  • TORK
  • Timer, Plug-In, 7 Days, 120V, 1800W, 15A, WHTimer,Plug-In,7 Days,120V,1800W,15A,WH
  • Item # 6WPA0
  • Mfr. Model # 454D
  • Timer, Plug-In, Min. Time Setting 1 min., Max. Time Setting 7 Days, Max. On/Off Cycles 24/Week, Voltage 120,...More

  • TORK
  • Photocontrol, Turn-Lock MountingPhotocontrol, Turn-Lock Mounting
  • Multiple product options available

    Photocontrol, Mounting Turn-Lock, Setting On at Dusk, Varies by: Voltage, Max. Wattage, Max. Incandescent Amps, Max. Ballast Amps, Foot Candles On, Foot Candles Off,...More

Timer,Mech,1250W,18InCord,1Recep,Plug,GY
  • TORK
  • Timer, Mech, 1250W, 18InCord, 1Recep, Plug, GYTimer,Mech,1250W,18InCord,1Recep,Plug,GY
  • Item # 4JNL5
  • Mfr. Model # 601A
  • Timer, Mechanical, Min. Time Setting 15 min., Max. Time Setting 23-3/4 hr., Max. On/Off Cycles 48, Voltage...More

Control Receptacle,w/Bracket,Housing
Timer,Mech,24InCord,1Recep,PlugIn,GY
  • TORK
  • Timer, Mech, 24InCord, 1Recep, PlugIn, GYTimer,Mech,24InCord,1Recep,PlugIn,GY
  • Item # 4JNL7
  • Mfr. Model # 611A
  • Timer, Mechanical, Min. Time Setting 15 Min, Max. Time Setting 23 3/4 Hrs, Max. On/Off Cycles 48, Voltage...More

Photocell,Tork DGU Series Time Switches
Electronic Timer,7 Days,SPST
  • TORK
  • Electronic Timer, 7 Days, SPSTElectronic Timer,7 Days,SPST
  • Item # 2YMV9
  • Mfr. Model # SA300
  • Electronic Timer, Operation Mode 7 Days, Number of Channels 1, Contact Form SPST, Voltage 120VAC, Amps 40, HP...More

Timer,Digital,125V,15A,Wall Sw,WH
  • TORK
  • Timer, Digital, 125V, 15A, Wall Sw, WHTimer,Digital,125V,15A,Wall Sw,WH
  • Item # 4JNK5
  • Mfr. Model # SS720A
  • Timer, Digital, Min. Time Setting 1 min., Max. Time Setting 7 Days, Max. On/Off Cycles 7, Voltage 125, Watts...More

Electromechanical Timer,120V,SPDT-NO/NC
  • TORK
  • Electromechanical Timer, 120V, SPDT-NO/NCElectromechanical Timer,120V,SPDT-NO/NC
  • Item # 30YJ46
  • Mfr. Model # 8001
  • Electromechanical Timer,24 hr.,Number of Poles 1,Contact Form SPDT-NO/NC,Voltage 120,Amps 20,Contact HP @...More

Timer, Outdoor Landscape, 120 V
  • TORK
  • Timer, Outdoor Landscape, 120 VTimer, Outdoor Landscape, 120 V
  • Item # 2YMV8
  • Mfr. Model # SA220
  • Timer, Landscape, Outdoor 7-Outlets, Min. Time Setting 1 min., Max. Time Setting 24 hr., Max. On/Off Cycles 3...More

Electromechanical Timer,120V,SPST-NO
  • TORK
  • Electromechanical Timer, 120V, SPST-NOElectromechanical Timer,120V,SPST-NO
  • Item # 30YJ36
  • Mfr. Model # 1101-O
  • Electromechanical Timer,24 hr.,Number of Poles 1,Contact Form SPST-NO,Voltage 120,Amps 40,Contact HP @ 120V...More

Electromechanical Timer,208 to 277V
  • TORK
  • Electromechanical Timer, 208 to 277VElectromechanical Timer,208 to 277V
  • Item # 30YJ42
  • Mfr. Model # 1104B-P
  • Electromechanical Timer,24 hr.,Number of Poles 2,Contact Form DPST-NO,Voltage 208 to 277,Amps 40,Contact HP @...More

Electronic Timer,7 Days,DPST
  • TORK
  • Electronic Timer, 7 Days, DPSTElectronic Timer,7 Days,DPST
  • Item # 2YMW1
  • Mfr. Model # SA306
  • Electronic Timer, Operation Mode 7 Days, Number of Channels 1, Contact Form DPST, Voltage 120VAC, Amps 40, HP...More

Electromechanical Timer,120V,SPDT-NO/NC
  • TORK
  • Electromechanical Timer, 120V, SPDT-NO/NCElectromechanical Timer,120V,SPDT-NO/NC
  • Item # 30YJ51
  • Mfr. Model # 8601
  • Electromechanical Timer,60 min.,Number of Poles 1,Contact Form SPDT-NO/NC,Voltage 120,Amps 20,Contact HP @...More

Photoelectric Control Recep,w/Gasket
Timer,Max18 Hrs,24-277V,7.25A,Wall Sw,WH
  • TORK
  • Timer, Max18 Hrs, 24-277V, 7.25A, Wall Sw, WHTimer,Max18 Hrs,24-277V,7.25A,Wall Sw,WH
  • Item # 4JNK2
  • Mfr. Model # SS20
  • Timer, Single Pole, Min. Time Setting 1 min., Max. Time Setting 18 hr., Max. On/Off Cycles Countdown, Voltage...More

Timer,Max18 Hrs,24-277V,7.25A,Wall Sw,WH
  • TORK
  • Timer, Max18 Hrs, 24-277V, 7.25A, Wall Sw, WHTimer,Max18 Hrs,24-277V,7.25A,Wall Sw,WH
  • Item # 4JNK3
  • Mfr. Model # SS20F
  • Timer, Single Pole, Min. Time Setting 1 min., Max. Time Setting 18 hr., Max. On/Off Cycles Countdown, Voltage...More

Timer,Max23.5Hrs,125V,20A,Wall Switch,WH
  • TORK
  • Timer, Max23.5Hrs, 125V, 20A, Wall Switch, WHTimer,Max23.5Hrs,125V,20A,Wall Switch,WH
  • Item # 4JNN2
  • Mfr. Model # 701A
  • Timer, Electromechanical, Min. Time Setting 30 min., Max. Time Setting 23-1/2 hr., Max. On/Off Cycles 24,...More

Timer,Mech,1250W,18InCord,2Recep,Plug,GY
  • TORK
  • Timer, Mech, 1250W, 18InCord, 2Recep, Plug, GYTimer,Mech,1250W,18InCord,2Recep,Plug,GY
  • Item # 4JNL6
  • Mfr. Model # 602A
  • Timer, Mechanical, Min. Time Setting 15 min., Max. Time Setting 23-3/4 hr., Max. On/Off Cycles 48, Voltage...More

Plug In Digital Timer
  • TORK
  • Plug In Digital TimerPlug In Digital Timer
  • Item # 30C514
  • Mfr. Model # 460D
  • Plug In Digital Timer, Min. Time Setting 1 Minute, Max. Time Setting 7 Days, Max. On/Off Cycles 24/Week,...More

Timer,Max18 Hrs,24-277V,4A,Wall Sw,WH
  • TORK
  • Timer, Max18 Hrs, 24-277V, 4A, Wall Sw, WHTimer,Max18 Hrs,24-277V,4A,Wall Sw,WH
  • Item # 4JNK4
  • Mfr. Model # SS13F
  • Timer, 3 Way, Min. Time Setting 1 min., Max. Time Setting 18 hr., Max. On/Off Cycles Countdown, Voltage...More

Timer, Outdoor Landscape, 120 V
  • TORK
  • Timer, Outdoor Landscape, 120 VTimer, Outdoor Landscape, 120 V
  • Item # 2YMV7
  • Mfr. Model # SA210
  • Timer, Outdoor Wall Mount, Min. Time Setting 1 min., Max. Time Setting 24 hr., Max. On/Off Cycles 3 Presets,...More

Results per page: 16 | 32 | 48