Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Electrical

13 Results Found that Include 18 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Conduit Body,Style T,3/4 In
    Noninsulated Connector,1-1/4 In.,Steel
    • THOMAS & BETTS
    • Noninsulated Connector, 1-1/4 In., SteelNoninsulated Connector
    • Item # 2DDN7
    • Mfr. Model # 5235
    • Noninsulated Connector, For Use With Flexible Metal Conduit, Conduit Size 1-1/4 In., Material of Construction...More

    Compression Lug,4/0 AWG,1/4 Stud,Purple
    • THOMAS & BETTS
    • Compression Lug, 4/0 AWG, 1/4 Stud, PurpleCompression Lug,4/0 AWG,1/4 Stud,Purple
    • Item # 6MFV9
    • Mfr. Model # 54167NT
    • Compression Lug,Type Standard Narrow Tongue Lug,Head Style Narrow Tongue,Body Material High Conductivity...More

    Compression Lug,3/0 AWG,1/4 Stud,Orange
    • THOMAS & BETTS
    • Compression Lug, 3/0 AWG, 1/4 Stud, OrangeCompression Lug,3/0 AWG,1/4 Stud,Orange
    • Item # 6MFV8
    • Mfr. Model # 54162NT
    • Compression Lug,Type Standard Narrow Tongue Lug,Head Style Narrow Tongue,Body Material High Conductivity...More

    Splice,Long Barrel,Brown,500AWG
    Compression Lug,Long,500 kcm,L5.95 In,BR
    • THOMAS & BETTS
    • Compression Lug, Long, 500 kcm, L5.95 In, BRCompression Lug,Long,500 kcm,L5.95 In,BR
    • Item # 3LM61
    • Mfr. Model # 54876BE
    • Compression Lug,Type Long Barrel with Blind End,Mount 2-Hole,Stud Size (In.) 1/2,Hole Center to End (In.)...More

    Liquid Tight Connector,1in,90 deg,Silver
    • THOMAS & BETTS
    • Liquid Tight Connector, 1in, 90 deg, SilverLiquid Tight Connector,1in,90 deg,Silver
    • Item # 2DDN2
    • Mfr. Model # 4980AL
    • Liquid Tight Connector, Conduit Size 1 In., Cord Dia. Range 5/16 In. to 9/16 In., Material of Construction...More

    Compression Lug,1/0 AWG,1/4 Stud,Pink
    • THOMAS & BETTS
    • Compression Lug, 1/0 AWG, 1/4 Stud, PinkCompression Lug,1/0 AWG,1/4 Stud,Pink
    • Item # 6MFV7
    • Mfr. Model # 54152NT
    • Compression Lug,Type Standard Narrow Tongue Lug,Head Style Narrow Tongue,Body Material High Conductivity...More

    Flag Connector,Male,12 to 10 AWG,Yellow
    • THOMAS & BETTS
    • Flag Connector, Male, 12 to 10 AWG, YellowFlag Connector,Male,12 to 10 AWG,Yellow
    • Item # 3EKZ4
    • Mfr. Model # FLAG1210
    • Flag Connector, Connector Type Male, Wire Gauge 12 to 10 AWG, Plug Length 0.75 In, Body Size 3/8, Material of...More

    Liquid Tight Connector,3/4in.,Silver
    • THOMAS & BETTS
    • Liquid Tight Connector, 3/4in., SilverLiquid Tight Connector,3/4in.,Silver
    • Item # 5JPT0
    • Mfr. Model # 2531-3
    • Liquid Tight Connector, Conduit Size 3/4 In., Cord Dia. Range 1/4 In.5 to 17/64 In., Material of Construction...More

    Liquid Tight Connector,3/4in.,Silver
    • THOMAS & BETTS
    • Liquid Tight Connector, 3/4in., SilverLiquid Tight Connector,3/4in.,Silver
    • Item # 5JPR9
    • Mfr. Model # 2531-2
    • Liquid Tight Connector, Conduit Size 3/4 In., Cord Dia. Range 1/4 In.5 to 17/64 In., Material of Construction...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More