Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Electrical

18 Results Found that Include 29 Products

Results per page: 16 | 32 | 48
    Pad,Mounting Tie,Pk100
    • THOMAS & BETTS
    • Pad, Mounting Tie, Pk100Pad,Mounting Tie,Pk100
    • Item # 1A872
    • Mfr. Model # MPNY-1000-9-C
    • Cable Tie Mounting Pads, Synthetic rubber adhesive, Four Way, Constructed Of 6/6 Natural Nylon, Used 18#...More

    Insulated Connector,3/4 In.,Steel,90 Deg
    • THOMAS & BETTS
    • Insulated Connector, 3/4 In., Steel, 90 DegInsulated Connector
    • Item # 2FLG1
    • Mfr. Model # 5353
    • Insulated Connector, For Use With Flexible Metal Conduit, Conduit Size 3/4 In., Material of Construction...More

    Cable Tie,7 In,Assorted Color,PK 500
    • THOMAS & BETTS
    • Cable Tie, 7 In, Assorted Color, PK 500Cable Tie
    • Item # 9AUK1
    • Mfr. Model # 9M500C
    • Cable Tie, Length 4 and 7 In., Width 0.1 In., Tensile Strength 18 lb., Max. Bundle Dia. 2 In., Color Assorted...More

    Compression Lug,4/0 Flex,1/2 Stud,Yellow
    • THOMAS & BETTS
    • Compression Lug, 4/0 Flex, 1/2 Stud, YellowCompression Lug,4/0 Flex,1/2 Stud,Yellow
    • Item # 6MFV4
    • Mfr. Model # 58165
    • Compression Lug,Type Standard Lug,Head Style Peep Hole,Body Material High Conductivity Wrought Copper With...More

    • THOMAS & BETTS
    • Female DisconnectFemale Disconnect
    • Multiple product options available

      Female Disconnect, Insulation Partial, Insulation Type Vinyl, Max. Temp. 221°F, Seam Brazed, Connection Material Brass, Standards UL Listed E66716, CSA, RoHS Complaint...More

    Connector,2 Conductor
    • THOMAS & BETTS
    • Connector, 2 ConductorConnector,2 Conductor
    • Item # 3LN45
    • Mfr. Model # ADR60-21
    • Mechanical Connector, Type Two-Conductor, Head Style Hex, Min. Conductor Size (AWG) 2 str, Max. Conductor...More

    • THOMAS & BETTS
    • Vinyl Fork TerminalVinyl Fork Terminal
    • Multiple product options available

      Fork Terminal, Insulation Type Vinyl, Connection Type Crimp, Max. Temp. 221°F, Max. Voltage 600V, Seam Brazed, Connection Material Copper and Standards UL Listed/CSA...More

    Splice,2 Way,White,4/0AWG
    • THOMAS & BETTS
    • Splice, 2 Way, White, 4/0AWGSplice,2 Way,White,4/0AWG
    • Item # 3LN12
    • Mfr. Model # 60548
    • 2 Way Splice, Cable Size Code 4/0 AWG, OD 0.86 Inch, Length 3.66 Inches, Color Code White, Die Code 66,...More

    Bullet Connector,1-1/4 In.,Thermoplastic
    • THOMAS & BETTS
    • Bullet Connector, 1-1/4 In., ThermoplasticBullet Connector
    • Item # 4NPE8
    • Mfr. Model # LT125P
    • Bullet Connector, For Use With Nonmetallic Flexible Conduit, Conduit Size 1-1/4 In., Material of Construction...More

    Grounding Conector,3/4 In.,Steel,Straght
    • THOMAS & BETTS
    • Grounding Conector, 3/4 In., Steel, StraghtGrounding Connector
    • Item # 2DDU7
    • Mfr. Model # 5333GR
    • Grounding Connector, For Use With Flexible Metal Conduit, Conduit Size 3/4 In., Material of Construction...More

    Compression Lug,1 AWG,1/4 Stud,Green
    • THOMAS & BETTS
    • Compression Lug, 1 AWG, 1/4 Stud, GreenCompression Lug,1 AWG,1/4 Stud,Green
    • Item # 6MFV6
    • Mfr. Model # 54108NT
    • Compression Lug,Type Standard Narrow Tongue Lug,Head Style Narrow Tongue,Body Material High Conductivity...More

    Liquid Tight Connector,1/2in.,Silver
    • THOMAS & BETTS
    • Liquid Tight Connector, 1/2in., SilverLiquid Tight Connector,1/2in.,Silver
    • Item # 5JPR7
    • Mfr. Model # 2520-2
    • Liquid Tight Connector, Conduit Size 1/2 In., Cord Dia. Range 13/64 In. to 7/32 In., Material of Construction...More

    Lug Alum/Copper 1 Hole, PK2
    • THOMAS & BETTS
    • Lug Alum/Copper 1 Hole, PK2Lug Alum/Copper 1 Hole, PK2
    • Item # 3LM98
    • Mfr. Model # 60160
    • Compression Lug,Stud Size (In.) 3/8,Hole Center to End (In.) 0.380,Length (In.) 3.8,Width (In.) 1.39,Peep...More

    Deck Grommet,Non-Metallic Black
    • THOMAS & BETTS
    • Deck Grommet, Non-Metallic BlackDeck Grommet,Non-Metallic Black
    • Item # 20LA41
    • Mfr. Model # DKG
    • Deck Grommet, Dimensions 8.37 In.L x 3.50 In.W x 5.13 In.H, Color Non-Metallic Black, For Use With Decks and...More

    Conduit Body Cover,Hub Size 1 1/4 In.
    Results per page: 16 | 32 | 48