Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Electrical

28 Results Found that Include 29 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Noninsulated Connector,3/4 In.,Steel
    • THOMAS & BETTS
    • Noninsulated Connector, 3/4 In., SteelNoninsulated Connector
    • Item # 2DDR4
    • Mfr. Model # 5253
    • Noninsulated Connector, For Use With Flexible Metal Conduit, Conduit Size 3/4 In., Material of Construction...More

    Conduit Body,Style LB,1/2 In
    Connector,Cable,Pk100
    • THOMAS & BETTS
    • Connector, Cable, Pk100Connector,Cable,Pk100
    • Item # 4YF56
    • Mfr. Model # NC501SC
    • Cable Connector, Knockout Size 1/2 Inch, Number of Openings 1, One Cable Combinations 14/2 Through 10/2,...More

    Compression Lug,4/0 Flex,3/8 Stud,Yellow
    • THOMAS & BETTS
    • Compression Lug, 4/0 Flex, 3/8 Stud, YellowCompression Lug,4/0 Flex,3/8 Stud,Yellow
    • Item # 6MFV3
    • Mfr. Model # 58163
    • Compression Lug,Type Standard Lug,Head Style Peep Hole,Body Material High Conductivity Wrought Copper With...More

    Lug,1 Hole,66 Die Code
    • THOMAS & BETTS
    • Lug, 1 Hole, 66 Die CodeLug,1 Hole,66 Die Code
    • Item # 3LM95
    • Mfr. Model # 60148
    • Compression Lug,Type Aluminum To Copper, 600V to 35kV,Mount 1-Hole,Stud Size (In.) 3/8,Hole Center to End...More

    Splice,Short Barrel,Brown,500AWG
    Compression Lug,4/0 Flex,5/16 Stud,Yw
    • THOMAS & BETTS
    • Compression Lug, 4/0 Flex, 5/16 Stud, YwCompression Lug,4/0 Flex,5/16 Stud,Yw
    • Item # 6MFV2
    • Mfr. Model # 58162
    • Compression Lug,Type Standard Lug,Head Style Peep Hole,Body Material High Conductivity Wrought Copper With...More

    Conduit Body,Style LL,1/2 In
    Conduit Body,Style C,1/2 In
    Conduit Body,Style LR,1/2 In
    Splice,Long Barrel,Blue,400AWG
    • THOMAS & BETTS
    • Splice, Long Barrel, Blue, 400AWGSplice,Long Barrel,Blue,400AWG
    • Item # 3LM49
    • Mfr. Model # 54816
    • Long Barrel Splice, Wire Gauge (AWG) 400, Outside Dia. (In.) 0.96, Length (In.) 3.69, Material of...More

    Splice,Long Barrel,Red,350AWG
    • THOMAS & BETTS
    • Splice, Long Barrel, Red, 350AWGSplice,Long Barrel,Red,350AWG
    • Item # 3LM48
    • Mfr. Model # 54815
    • Long Barrel Splice, Wire Gauge (AWG) 350, Outside Dia. (In.) 0.93, Length (In.) 3.69, Material of...More

    Liquid Tight Connector,3/4in.,90 deg,Slv
    • THOMAS & BETTS
    • Liquid Tight Connector, 3/4in., 90 deg, SlvLiquid Tight Connector,3/4in.,90 deg,Slv
    • Item # 2DDL8
    • Mfr. Model # 4972AL
    • Liquid Tight Connector, Conduit Size 3/4 In., Cord Dia. Range 1/2 In. to 3/4 In., Material of Construction...More

    Circuit Breaker,2P,20A,120/240VAC
    • Circuit Breaker, 2P, 20A, 120/240VACReplacement Plug In Circuit Breakers for Obsolete Load Centers
    • Item # 3YMV5
    • Mfr. Model # UBITB220C
    • Plug In Circuit Breaker, Amps 20, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating...More

    Conduit Body,LU,Hub Size 1/2 In.
    • THOMAS & BETTS
    • Conduit Body, LU, Hub Size 1/2 In.Conduit Body,LU,Hub Size 1/2 In.
    • Item # 5JPT7
    • Mfr. Model # LU17
    • Conduit Body, Metallic, LU Body Style, Universal Design Type, Hub Size 1/2 In., Capacity 4.8 Cu.-In., Class...More

    Lug,1 Hole,66 Die Code
    • THOMAS & BETTS
    • Lug, 1 Hole, 66 Die CodeLug,1 Hole,66 Die Code
    • Item # 3LM96
    • Mfr. Model # 60150
    • Compression Lug,Type Aluminum To Copper, 600V to 35kV,Mount 1-Hole,Stud Size (In.) 1/2,Hole Center to End...More

    Lug,1 Hole,71 Die Code
    • THOMAS & BETTS
    • Lug, 1 Hole, 71 Die CodeLug,1 Hole,71 Die Code
    • Item # 3LM97
    • Mfr. Model # 60156
    • Compression Lug,Type Aluminum To Copper, 600V to 35kV,Mount 1-Hole,Stud Size (In.) 1/2,Hole Center to End...More

    Liquid Tight Connector,3/4in.,90 deg,Slv
    • THOMAS & BETTS
    • Liquid Tight Connector, 3/4in., 90 deg, SlvLiquid Tight Connector,3/4in.,90 deg,Slv
    • Item # 2DDL5
    • Mfr. Model # 4971AL
    • Liquid Tight Connector, Conduit Size 3/4 In., Cord Dia. Range 5/16 In. to 9/16 In., Material of Construction...More

    Flag Connector,Male,16 to 14 AWG,Blue
    • THOMAS & BETTS
    • Flag Connector, Male, 16 to 14 AWG, BlueFlag Connector,Male,16 to 14 AWG,Blue
    • Item # 3EKZ3
    • Mfr. Model # FLAG1614
    • Flag Connector, Connector Type Male, Wire Gauge 16 to 14 AWG, Plug Length 0.625 In, Body Size 1/4, Material...More

    Tee Connector,Male,16 to 14 AWG,Blue
    • THOMAS & BETTS
    • Tee Connector, Male, 16 to 14 AWG, BlueTee Connector,Male,16 to 14 AWG,Blue
    • Item # 3HLG9
    • Mfr. Model # TEE1614
    • Tee Connector, Connector Type Male, Wire Gauge 16 to 14 AWG, Plug Length 0.875 In, Body Size 1/4, Material of...More

    Splice,Long Barrel,White,300 KCMIL
    • THOMAS & BETTS
    • Splice, Long Barrel, White, 300 KCMILSplice,Long Barrel,White,300 KCMIL
    • Item # 3LM47
    • Mfr. Model # 54814
    • Long Barrel Splice, Wire Gauge KCMIL 300, Outside Dia. (In.) 0.85, Length (In.) 3.44, Material of...More

    Lug,1 Hole,60 Die Code
    • THOMAS & BETTS
    • Lug, 1 Hole, 60 Die CodeLug,1 Hole,60 Die Code
    • Item # 3LM94
    • Mfr. Model # 60144
    • Compression Lug,Type Aluminum To Copper, 600V to 35kV,Mount 1-Hole,Stud Size (In.) 1/2,Hole Center to End...More

    Liquid Tight Connector,3/4in.,90 deg,Slv
    • THOMAS & BETTS
    • Liquid Tight Connector, 3/4in., 90 deg, SlvLiquid Tight Connector,3/4in.,90 deg,Slv
    • Item # 2DDL2
    • Mfr. Model # 4970AL
    • Liquid Tight Connector, Conduit Size 3/4 In., Cord Dia. Range 1/8 In. to 3/8 In., Material of Construction...More

    Conduit Body Cover,2 In,Clip On
    • THOMAS & BETTS
    • Conduit Body Cover, 2 In, Clip OnConduit Body Cover,2 In,Clip On
    • Item # 2LUU9
    • Mfr. Model # 670S
    • Conduit Body Cover, Hub Size 2 In, Clip On, Stamped Steel, Fits Thomas & Betts Form 7 Conduit Bodies, UL(E...More

    Conduit Body Cover,Hub Size 1 1/2 In.
    Splice,Short Barrel,Blue,400AWG
    Splice,2 Way,Red,250AWG
    • THOMAS & BETTS
    • Splice, 2 Way, Red, 250AWGSplice,2 Way,Red,250AWG
    • Item # 3LN13
    • Mfr. Model # 60554
    • 2 Way Splice, Cable Size Code 250 kcmil, OD 0.92 Inch, Length 3.91 Inches, Color Code Red, Die Code 71,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More