Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Electrical

47 Results Found that Include 56 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Liquid Tight Connector,3/4 in.,Nylon,Blk
  • THOMAS & BETTS
  • Liquid Tight Connector, 3/4 in., Nylon, BlkLiquid Tight Connector,3/4 in.,Nylon,Blk
  • Item # 2DDH2
  • Mfr. Model # 2930NM
  • Liquid Tight Connector, Conduit Size 3/4 In., Cord Dia. Range 1/8 In. to 3/8 In., Material of Construction...More

Liquid Tight Connector,1 in.,Silver
  • THOMAS & BETTS
  • Liquid Tight Connector, 1 in., SilverLiquid Tight Connector,1 in.,Silver
  • Item # 2DDJ6
  • Mfr. Model # 2942
  • Liquid Tight Connector, Conduit Size 1 In., Cord Dia. Range 45/64 In. to 61/64 In., Material of Construction...More

Liquid Tight Connector,1 in.,Silver
  • THOMAS & BETTS
  • Liquid Tight Connector, 1 in., SilverLiquid Tight Connector,1 in.,Silver
  • Item # 2DDJ7
  • Mfr. Model # 2942AL
  • Liquid Tight Connector, Conduit Size 1 In., Cord Dia. Range 45/64 In. to 61/64 In., Material of Construction...More

Automatic Door Light Switch, SPST
Liquid Tight Connector,3/4in.,Silver
  • THOMAS & BETTS
  • Liquid Tight Connector, 3/4in., SilverLiquid Tight Connector,3/4in.,Silver
  • Item # 2DDG9
  • Mfr. Model # 2930
  • Liquid Tight Connector, Conduit Size 3/4 In., Cord Dia. Range 1/8 In. to 3/8 In., Material of Construction...More

Noninsulated Connector,3/4 In.,Steel
  • THOMAS & BETTS
  • Noninsulated Connector, 3/4 In., SteelNoninsulated Connector
  • Item # 2DDN5
  • Mfr. Model # 5233
  • Noninsulated Connector, For Use With Flexible Metal Conduit, Conduit Size 3/4 In., Material of Construction...More

Long-Barrel Splice,2.75 in. L,Purple
  • THOMAS & BETTS
  • Long-Barrel Splice, 2.75 in. L, PurpleLong-Barrel Splice,2.75 in. L,Purple
  • Item # 3LM45
  • Mfr. Model # 54812
  • Long Barrel Splice, Wire Gauge (AWG) 4/0, Outside Dia. (In.) 0.70, Length (In.) 2.75, Material of...More

Liquid Tight Connector,3/4in.,Silver
  • THOMAS & BETTS
  • Liquid Tight Connector, 3/4in., SilverLiquid Tight Connector,3/4in.,Silver
  • Item # 2DDH3
  • Mfr. Model # 2931
  • Liquid Tight Connector, Conduit Size 3/4 In., Cord Dia. Range 5/16 In. to 9/16 In., Material of Construction...More

Conduit Body Cover,1 In,Clip On
  • THOMAS & BETTS
  • Conduit Body Cover, 1 In, Clip OnConduit Body Cover,1 In,Clip On
  • Item # 2LUU6
  • Mfr. Model # 370S
  • Conduit Body Cover, Hub Size 1 In, Clip On, Stamped Steel, Fits Thomas & Betts Form 7 Conduit Bodies, UL(E...More

Liquid Tight Connector,1 in.,Black
  • THOMAS & BETTS
  • Liquid Tight Connector, 1 in., BlackLiquid Tight Connector,1 in.,Black
  • Item # 2DDJ5
  • Mfr. Model # 2941NM
  • Liquid Tight Connector, Conduit Size 1 In., Cord Dia. Range 1/2 In. to 3/4 In., Material of Construction...More

Lug,1 Hole,50 Die Code
  • THOMAS & BETTS
  • Lug, 1 Hole, 50 Die CodeLug,1 Hole,50 Die Code
  • Item # 3LM89
  • Mfr. Model # 60130
  • Compression Lug,Type Aluminum To Copper, 600V to 35kV,Mount 1-Hole,Stud Size (In.) 3/8,Hole Center to End...More

Conduit Body Cover,1 1/4 In,Clip On
Compress Lug,1/0 AWG,L 2.88 In,Pink
  • THOMAS & BETTS
  • Compress Lug, 1/0 AWG, L 2.88 In, PinkCompress Lug,1/0 AWG,L 2.88 In,Pink
  • Item # 3LL95
  • Mfr. Model # 54209
  • Compression Lug,Type Short Barrel with Peephole,Mount 2-Hole,Stud Size (In.) 3/8,Hole Center to End (In.)...More

Compression Lug,1 AWG,L 2.13 In,GR
  • THOMAS & BETTS
  • Compression Lug, 1 AWG, L 2.13 In, GRCompression Lug,1 AWG,L 2.13 In,GR
  • Item # 3LL94
  • Mfr. Model # 54208
  • Compression Lug,Type Short Barrel with Peephole,Mount 2-Hole,Stud Size (In.) 1/4,Hole Center to End (In.)...More

Long-Barrel Splice,2.25 in. L,Orange
  • THOMAS & BETTS
  • Long-Barrel Splice, 2.25 in. L, OrangeLong-Barrel Splice,2.25 in. L,Orange
  • Item # 3LM44
  • Mfr. Model # 54811
  • Long Barrel Splice, Wire Gauge (AWG) 3/0, Outside Dia. (In.) 0.63, Length (In.) 2.25, Material of...More

Lug,1 Hole,54 Die Code
  • THOMAS & BETTS
  • Lug, 1 Hole, 54 Die CodeLug,1 Hole,54 Die Code
  • Item # 3LM91
  • Mfr. Model # 60136
  • Compression Lug,Type Aluminum To Copper, 600V to 35kV,Mount 1-Hole,Stud Size (In.) 3/8,Hole Center to End...More

Liquid Tight Connector,1 in.,Silver
  • THOMAS & BETTS
  • Liquid Tight Connector, 1 in., SilverLiquid Tight Connector,1 in.,Silver
  • Item # 2DDJ3
  • Mfr. Model # 2941
  • Liquid Tight Connector, Conduit Size 1 In., Cord Dia. Range 1/2 In. to 3/4 In., Material of Construction...More

Liquid Tight Connector,3/4in.,Silver
  • THOMAS & BETTS
  • Liquid Tight Connector, 3/4in., SilverLiquid Tight Connector,3/4in.,Silver
  • Item # 2DDH6
  • Mfr. Model # 2932
  • Liquid Tight Connector, Conduit Size 3/4 In., Cord Dia. Range 1/2 In. to 3/4 In., Material of Construction...More

Long-Barrel Splice,2.13 in. L,Black
  • THOMAS & BETTS
  • Long-Barrel Splice, 2.13 in. L, BlackLong-Barrel Splice,2.13 in. L,Black
  • Item # 3LM43
  • Mfr. Model # 54810
  • Long Barrel Splice, Wire Gauge (AWG) 2/0, Outside Dia. (In.) 0.57, Length (In.) 2.13, Material of...More

Liquid Tight Connector,3/4 in.,Nylon
  • THOMAS & BETTS
  • Liquid Tight Connector, 3/4 in., NylonLiquid Tight Connector,3/4 in.,Nylon
  • Item # 2DDH8
  • Mfr. Model # 2932NM
  • Liquid Tight Connector, Conduit Size 3/4 In., Cord Dia. Range 1/2 In. to 3/4 In., Material of Construction...More

Liquid Tight Connector,3/4 in.,Black
  • THOMAS & BETTS
  • Liquid Tight Connector, 3/4 in., BlackLiquid Tight Connector,3/4 in.,Black
  • Item # 2DDH5
  • Mfr. Model # 2931NM
  • Liquid Tight Connector, Conduit Size 3/4 In., Cord Dia. Range 5/16 In. to 9/16 In., Material of Construction...More

Short-Barrel Splice,1.75 in. L,Orange
Short-Barrel Splice,1.75 in. L,Black
Lug,1 Hole,54 Die Code
  • THOMAS & BETTS
  • Lug, 1 Hole, 54 Die CodeLug,1 Hole,54 Die Code
  • Item # 3LM92
  • Mfr. Model # 60138
  • Compression Lug,Type Aluminum To Copper, 600V to 35kV,Mount 1-Hole,Stud Size (In.) 1/2,Hole Center to End...More

Liquid Tight Connector,1 in.,Silver
  • THOMAS & BETTS
  • Liquid Tight Connector, 1 in., SilverLiquid Tight Connector,1 in.,Silver
  • Item # 2DDJ4
  • Mfr. Model # 2941AL
  • Liquid Tight Connector, Conduit Size 1 In., Cord Dia. Range 1/2 In. to 3/4 In., Material of Construction...More

Liquid Tight Connector,1 in.,Silver
  • THOMAS & BETTS
  • Liquid Tight Connector, 1 in., SilverLiquid Tight Connector,1 in.,Silver
  • Item # 2DDJ1
  • Mfr. Model # 2940AL
  • Liquid Tight Connector, Conduit Size 1 In., Cord Dia. Range 5/16 In. to 9/16 In., Material of Construction...More

Compression Lug,6 AWG,1/4 Stud,Blue
  • THOMAS & BETTS
  • Compression Lug, 6 AWG, 1/4 Stud, BlueCompression Lug,6 AWG,1/4 Stud,Blue
  • Item # 6MFT7
  • Mfr. Model # 54852BEUB
  • Compression Lug,Type 90 Degree Long Barrel Lug,Head Style Blind End,Body Material High Conductivity Wrought...More

Liquid Tight Connector,1 in.,Silver
  • THOMAS & BETTS
  • Liquid Tight Connector, 1 in., SilverLiquid Tight Connector,1 in.,Silver
  • Item # 2DDH9
  • Mfr. Model # 2940
  • Liquid Tight Connector, Conduit Size 1 In., Cord Dia. Range 5/16 In. to 9/16 In., Material of Construction...More

Lug,1 Hole,50 Die Code
  • THOMAS & BETTS
  • Lug, 1 Hole, 50 Die CodeLug,1 Hole,50 Die Code
  • Item # 3LM90
  • Mfr. Model # 60132
  • Compression Lug,Type Aluminum To Copper, 600V to 35kV,Mount 1-Hole,Stud Size (In.) 1/2,Hole Center to End...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More