Skip Content

Filter Results By

Applied Filters Clear All

Electrical

213 Results Found that Include 291 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Adapter,Bayonet
Lug Style Thermocouple,Type J
  • TEMPCO
  • Lug Style Thermocouple, Type JLug Style Thermocouple,Type J
  • Item # 20XK01
  • Mfr. Model # TRW00023
  • Lug Style Thermocouple, J, Material Nickel Plated Copper, Insulation Fiberglass with Stainless Steel, Lead...More

Thermocouple,Type Rtd
  • TEMPCO
  • Thermocouple, Type RtdThermocouple,Type Rtd
  • Item # 5ZY14
  • Mfr. Model # RTD00361
  • Low Temperature Thermocouple, Type RTD, Temp Limit 400 Deg F, Probe Length 6 In, Lead Length 6 Ft, Sheath...More

Thermocouple,Typej,Adj
  • TEMPCO
  • Thermocouple, Typej, AdjThermocouple,Typej,Adj
  • Item # 5ZY16
  • Mfr. Model # TCP10221
  • Spring Adjustable Thermocouple, Type J, Temp Limit 900 Deg F, Probe Length 6.5 In, Lead Length 72 In, Sheath...More

Wire,High Temperature
  • TEMPCO
  • Wire, High TemperatureWire,High Temperature
  • Item # 2KE43
  • Mfr. Model # LDWR-1022
  • High Temperature Lead Wire, TGGT Cable Type, Max Temp 482 F, Max Temp 250 C, Voltage 600, Wire Gauge 14 AWG,...More

Thermocouple Probe,Type J,Length 4 In
  • TEMPCO
  • Thermocouple Probe, Type J, Length 4 InThermocouple Probe,Type J,Length 4 In
  • Item # 3AAA7
  • Mfr. Model # TCP60091
  • Thermocouple Probe, Type J, Probe Length 4 In, Material 304 Stainless Steel, Max Pressure 1000 PSI,...More

Thermocouple Probe,Type J,Length 4 In
  • TEMPCO
  • Thermocouple Probe, Type J, Length 4 InThermocouple Probe,Type J,Length 4 In
  • Item # 3AAA6
  • Mfr. Model # TCP60090
  • Thermocouple Probe, Type J, Probe Length 4 In, Material 304 Stainless Steel, Max Pressure 1000 PSI,...More

Bayonet Adaptor,1/8-27NPT,L 1 1/2
Thermocouple Probe,Type J,Length 6 In
  • TEMPCO
  • Thermocouple Probe, Type J, Length 6 InThermocouple Probe,Type J,Length 6 In
  • Item # 3AEY7
  • Mfr. Model # MTA01201
  • Thermocouple Probe, Type J, Probe Length 6 In, Material 316 Stainless Steel, Max Pressure 1000 PSI,...More

Thermocouple Jack,J,Miniature,Black
RTD Probe,100 Ohm,12In,.25In Sheath
  • TEMPCO
  • RTD Probe, 100 Ohm, 12In, .25In SheathRTD Probe,100 Ohm,12In,.25In Sheath
  • Item # 5FYH9
  • Mfr. Model # RTD00703
  • RTD Probe, 100 Ohm, Probe Length 12 In, Material 316 Stainless Steel, Max Pressure 1000 PSI, Insulation PTFE,...More

Thermocouple Ext Wire,JX,20AWG,Sol,250Ft
Low Temperature Thermocouple,Type J,6inL
  • TEMPCO
  • Low Temperature Thermocouple, Type J, 6inLLow Temperature Thermocouple,Type J,6inL
  • Item # 20XK03
  • Mfr. Model # TTW00065
  • Low Temperature Thermocouple, J, Probe Length (In.) 6, Material 304 Stainless Steel, Insulation Fiberglass...More

Thermocouple Lead Wire,J,20AWG,Sol,250Ft
Thermocouple Lead Wire,K,20AWG,Str,100Ft
Wire,High Temperature
  • TEMPCO
  • Wire, High TemperatureWire,High Temperature
  • Item # 2KE40
  • Mfr. Model # LDWR-1015
  • High Temperature Lead Wire, MG Cable Type, Max Temp 842 F, Max Temp 450 C, Voltage 600, Wire Gauge 10 AWG,...More

Thermocouple Plug,K,Miniature,Yellow
RTD Probe,100 Ohm,6In,.25In Sheath
  • TEMPCO
  • RTD Probe, 100 Ohm, 6In, .25In SheathRTD Probe,100 Ohm,6In,.25In Sheath
  • Item # 5FYH8
  • Mfr. Model # RTD00702
  • RTD Probe, 100 Ohm, Probe Length 6 In, Material 316 Stainless Steel, Max Pressure 1000 PSI, Insulation PTFE,...More

Thermocouple Lead Wire,J,24AWG,Str,100Ft
Thermocouple Ext Wire,KX,20AWG,Sol,250Ft
Wire,High Temperature
  • TEMPCO
  • Wire, High TemperatureWire,High Temperature
  • Item # 2KE44
  • Mfr. Model # LDWR-1023
  • High Temperature Lead Wire, TGGT Cable Type, Max Temp 482 F, Max Temp 250 C, Voltage 600, Wire Gauge 12 AWG,...More

Plug,Thermocouple,K
High temp Lead Wire,14 Ga,Black
  • TEMPCO
  • High temp Lead Wire, 14 Ga, BlackHigh temp Lead Wire,14 Ga,Black
  • Item # 3GRN4
  • Mfr. Model # LDWR-1061
  • High Temperature Lead Wire, Wire Gauge 14 AWG, Cable Type PTFE, Conductor Material Silver Plated Copper,...More

Panel Jack,J,Standard Bezel Mount,Black
Thermocouple Ext Wire,JX,20AWG,Str,100Ft
Wire,High Temperature
  • TEMPCO
  • Wire, High TemperatureWire,High Temperature
  • Item # 2KE41
  • Mfr. Model # LDWR-1020
  • High Temperature Lead Wire, TGGT Cable Type, Max Temp 482 F, Max Temp 250 C, Voltage 600, Wire Gauge 18 AWG,...More

Thermocouple Lead Wire,K,24AWG,Sol,100Ft
Thermocouple,Typej,Adj
  • TEMPCO
  • Thermocouple, Typej, AdjThermocouple,Typej,Adj
  • Item # 5ZY17
  • Mfr. Model # TCP10222
  • Spring Adjustable Thermocouple, Type J, Temp Limit 900 Deg F, Probe Length 6.5 In, Lead Length 96 In, Sheath...More

Wire,Thermocouple Lead
  • TEMPCO
  • Wire, Thermocouple LeadWire,Thermocouple Lead
  • Item # 5ZY37
  • Mfr. Model # TCWR-1005
  • Thermocouple Lead Wire, Type JX, PVC Material/Connector, Ambient Temp. Limits (F) 221, Number of Conductors...More

Wire,High Temperature
  • TEMPCO
  • Wire, High TemperatureWire,High Temperature
  • Item # 2KE45
  • Mfr. Model # LDWR-1024
  • High Temperature Lead Wire, TGGT Cable Type, Max Temp 482 F, Max Temp 250 C, Voltage 600, Wire Gauge 10 AWG,...More

Thermocouple Lead Wire,J,20AWG,Str,100Ft
High temp Lead Wire,12 Ga,Max Temp 842 F
  • TEMPCO
  • High temp Lead Wire, 12 Ga, Max Temp 842 FHigh temp Lead Wire,12 Ga,Max Temp 842 F
  • Item # 3GRK5
  • Mfr. Model # LDWR-1044
  • High Temperature Lead Wire, Wire Gauge 12 AWG, Cable Type MG, Conductor Material Nickel Clad Copper,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More