Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less

Electrical

4 Results Found that Include 4 Products 

Results per page: 16 | 32 | 48
    Half Slot Channel,1-5/8 In,10 ft,Silver
    • SUPER-STRUT
    • Half Slot Channel, 1-5/8 In, 10 ft, SilverHalf Slot Channel
    • Item # 5YB79
    • Mfr. Model # A1200HS 10 PG
    • Half Slot Channel, 12 Gauge, Length 10 ft., Width 1-5/8 In., Depth 1-5/8 In., Material Steel, Finish...More

    Channel Springless Nut,3/8In,Silver,PK25
    • SUPER-STRUT
    • Channel Springless Nut, 3/8In, Silver, PK25Channel Springless Nut
    • Item # 5YE29
    • Mfr. Model # AB100 3/8
    • Channel Springless Nut, For Use With 1-5/8 In. Channel, Thread Size 3/8 In.-16, Width 1-3/8 In., Depth 53/64...More

    Channel Rigid Pipe Clamp,3 In,Gold,PK10
    • SUPER-STRUT
    • Channel Rigid Pipe Clamp, 3 In, Gold, PK10Channel Rigid Pipe Clamp
    • Item # 2HAR6
    • Mfr. Model # 702 3
    • Channel Rigid Pipe Clamp, Conduit Size 3 In., Conduit Type Conduit, Pipe, Cable Range 3.000 In. to 3.500 In.,...More

    Solid Channel,1-5/8 In. W,10 ft.,Gold
    • SUPER-STRUT
    • Solid Channel, 1-5/8 In. W, 10 ft., GoldSolid Channel
    • Item # 2HAN2
    • Mfr. Model # B1400 10
    • Solid Channel, 14 Gauge, Length 10 ft., Width 1-5/8 In., Depth 13/16 In., Material Steel, Finish Gold...More

    Results per page: 16 | 32 | 48