Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Electrical

9 Results Found that Include 12 Products

Results per page: 16 | 32 | 48
    Channel Square Washer,3/8 In,Silver,PK25
    • SUPER-STRUT
    • Channel Square Washer, 3/8 In, Silver, PK25Channel Square Washer
    • Item # 5YE59
    • Mfr. Model # AB241 3/8EG
    • Channel Square Washer, For Use With 1-1/2 In. and 1-5/8 In. Channel, Width 1-5/8 In., Depth 1-5/8 In.,...More

    Channel Washer,3/8 In,Gold,PK100
    • SUPER-STRUT
    • Channel Washer, 3/8 In, Gold, PK100Channel Washer
    • Item # 2HAK6
    • Mfr. Model # E147 3/8
    • Channel Washer, Width 1 In., Depth 1/2 In., Thickness 1/4 In., Material Steel, Finish Gold Galvanized, Color...More

    Channel Universal Pipe Strap,2 In,PK10
    • SUPER-STRUT
    • Channel Universal Pipe Strap, 2 In, PK10Channel Universal Pipe Strap
    • Item # 5YB99
    • Mfr. Model # 703 2EG
    • Channel Universal Pipe Strap, Conduit Size 2 In., Conduit Type Conduit, Thread Size 2 In., Cable Range 2.195...More

    Channel Pipe Clamp,2 In,Gold,PK10
    • SUPER-STRUT
    • Channel Pipe Clamp, 2 In, Gold, PK10Channel Pipe Clamp
    • Item # 2HAR2
    • Mfr. Model # 703 2
    • Channel Pipe Clamp, Conduit Type EMT, Pipe, Cable Range 2.195 to 2.375 In., Depth 1-1/4 In., Thickness 14...More

    Channel Joiner Fitting,Gold
    • SUPER-STRUT
    • Channel Joiner Fitting, GoldChannel Joiner Fitting
    • Item # 2HAK7
    • Mfr. Model # A208
    • Channel Joiner Fitting, Width 7-1/4 In., Depth 1-5/8 In., Thickness 1/4 In., Material Hot Rolled Carbon...More

    Channel Riser Clamp,4 In,Black
    • SUPER-STRUT
    • Channel Riser Clamp, 4 In, BlackChannel Riser Clamp
    • Item # 2HCL1
    • Mfr. Model # C720 4B
    • Channel Riser Clamp, Conduit Size 4 In., Conduit Type Conduit, Length 13-5/8 In., Width 1 In., Depth 4-1/2...More

    Results per page: 16 | 32 | 48