Skip Content

Filter Results By

Applied Filters Clear All

Electrical

11 Results Found that Include 37 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Butt Splice Connector,22-18AWG,Red,PK100
    • Butt Splice Connector, 22-18AWG, Red, PK10022 AWG to 18 AWG Splice Connectors
    • Item # 3KF22
    • Mfr. Model # 2RA18
    • Splice Connector, Connector Type Butt Splice, Insulation Type Nylon, Color Code Red, Wire Range 22 AWG to 18...More

    Butt Splice Connector,16-14 AWG,PK100
    • Butt Splice Connector, 16-14 AWG, PK10016 AWG to 14 AWG Splice Connectors
    • Item # 3KF23
    • Mfr. Model # 2RB14
    • Splice Connector, Connector Type Butt Splice, Insulation Type Nylon, Color Code Blue, Wire Range 16 AWG to 14...More

    • STA-KON
    • Female DisconnectFemale Disconnect
    • Multiple product options available

      Female Disconnect, Insulation Type Nylon, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Tin-Plated Copper and Connection Type Crimp; Varies by Insulation,...More

    • STA-KON
    • Female DisconnectFemale Disconnect
    • Multiple product options available

      Female Disconnect, Insulation Partial, Insulation Type Vinyl, Max. Temp. 221°F, Seam Brazed, Connection Material Brass, Standards UL Listed E66716, CSA, RoHS Complaint...More

    Ring Term,Bare,#8,0.660 in.,PK50
    • Ring Term, Bare, #8,0.660 in., PK5012 to 10 AWG Ring Terminal
    • Item # 3VRX2
    • Mfr. Model # NW10-8
    • Ring Terminal, Insulation Type Bare, Stud Size #8, Wire Range 12 to 10 AWG, Insulation Color Noninsulated,...More

    Fork Terminal,Flangd,#8 Stud,Yellow,PK50
    • Fork Terminal, Flangd, #8 Stud, Yellow, PK5012 to 10 AWG Flanged Fork Terminal
    • Item # 3KG69
    • Mfr. Model # RC10-8FS
    • Fork Terminal, Terminal Type Flanged, Connection Type Crimp, Insulation Type Nylon, Color Code Yellow, Wire...More

    Fork Terminal,Std,#6 Stud,Bare,PK100
    • Fork Terminal, Std, #6 Stud, Bare, PK10018 to 14 AWG Standard Fork Terminal
    • Item # 3VRP6
    • Mfr. Model # B14-6F
    • Fork Terminal, Terminal Type Standard, Connection Type Crimp, Insulation Type Bare, Color Code Bare, Wire...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More