Skip Content

Filter Results By

Price
Shop By
Ratings

Electrical

24 Results Found that Include 205 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • STA-KON
    • Noninsulated Ring TerminalNoninsulated Ring Terminal
    • Multiple product options available

      Ring Terminal, Insulation Type Noninsulated, Seam Brazed, Max. Voltage 600V, Connection Material Copper and Connection Type Crimp; Varies by Stud Size and Wire Range

    • STA-KON
    • Nylon Fork TerminalNylon Fork Terminal
    • Multiple product options available

      Fork Terminal, Insulation Type Nylon, Connection Type Crimp, Max. Temp. 221°F, Max. Voltage 600V, Seam Overlapped and Connection Material Copper; Varies by Terminal...More

    • STA-KON
    • Nylon Butt Splice ConnectorNylon Butt Splice Connector
    • Multiple product options available

      Butt Splice Connector, Insulation Type Nylon, Wire Range 22 AWG to 18 AWG, Max. Temp. 221°F, Max. Voltage 600V, Seam Overlapped, Connection Material Copper, Standards UL...More

    • STA-KON
    • Nylon Ring TerminalNylon Ring Terminal
    • Multiple product options available

      Ring Terminal, Insulation Type Nylon, Seam Overlapped, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Copper, Standards UL Listed E9809, CSA Certified,...More

    • STA-KON
    • Female Flag DisconnectFemale Flag Disconnect
    • Multiple product options available

      Female Flag Disconnect, Insulation Full, Insulation Type Nylon, Tab Size 0.250" x 0.032", Max. Temp. 221°F, Max. Voltage 600V, Overall Length 0.80", Connection Material...More

    • STA-KON
    • Vinyl Fork TerminalVinyl Fork Terminal
    • Multiple product options available

      Fork Terminal, Insulation Type Vinyl, Connection Type Crimp, Max. Temp. 221°F, Max. Voltage 600V, Seam Brazed, Connection Material Copper and Standards UL Listed/CSA...More

    • STA-KON
    • Female DisconnectFemale Disconnect
    • Multiple product options available

      Female Disconnect, Insulation Type Nylon, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Tin-Plated Copper and Connection Type Crimp; Varies by Insulation,...More

    Pin Terminal,Red,Brazed,22-18,PK100
    • STA-KON
    • Pin Terminal, Red, Brazed, 22-18, PK100Pin Terminal,Red,Brazed,22-18,PK100
    • Item # 4RHE8
    • Mfr. Model # 18RA-47PT
    • Pin Terminal, Insulation Type Vinyl, Color Code Red, Wire Range 22 to 18 AWG, Barrel Inside Dia. 0.075 In.,...More

    • STA-KON
    • Vinyl Ring TerminalVinyl Ring Terminal
    • Multiple product options available

      Ring Terminal, Insulation Type Vinyl, Seam Brazed, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Copper, Standards UL Listed E9809, CSA Certified and...More

    • STA-KON
    • Female DisconnectFemale Disconnect
    • Multiple product options available

      Female Disconnect, Insulation Partial, Insulation Type Vinyl, Max. Temp. 221°F, Seam Brazed, Connection Material Brass, Standards UL Listed E66716, CSA, RoHS Complaint...More

    Terminal,Kit With Crimping Tool
    • STA-KON
    • Terminal, Kit With Crimping ToolTerminal,Kit With Crimping Tool
    • Item # 3VRX3
    • Mfr. Model # STAKIT
    • Terminal, Kit With Crimping Tool, Includes (100) 2RA18X, (100) 2RB14X, (50) 2RC10X, (50)10RC-10, (50)...More

    • STA-KON
    • Nylon, Male DisconnectNylon, Male Disconnect
    • Multiple product options available

      Male Disconnect, Insulation Full, Insulation Type Nylon, Tab Size 0.250" x 0.032", Max. Temp. 221°F, Max. Voltage 300V, Seam Overlapped, Connection Material Tin-Plated...More

    • STA-KON
    • Vinyl, Male DisconnectVinyl, Male Disconnect
    • Multiple product options available

      Male Disconnect, Insulation Partial, Insulation Type Vinyl, Max. Temp. 221°F, Overall Length 0.87", Seam Overlapped, Connection Material Tin-Plated Copper, Standards UL...More

    Pin Terminal,Blue,Brazed,16-14,PK100
    • STA-KON
    • Pin Terminal, Blue, Brazed, 16-14, PK100Pin Terminal,Blue,Brazed,16-14,PK100
    • Item # 4RHE9
    • Mfr. Model # 14RB-47PT
    • Pin Terminal, Insulation Type Vinyl, Color Code Blue, Wire Range 16 to 14 AWG, Barrel Inside Dia. 0.075 In.,...More

    Pin Terminal,Yellow,Brazed,12-10,PK50
    • STA-KON
    • Pin Terminal, Yellow, Brazed, 12-10, PK50Pin Terminal,Yellow,Brazed,12-10,PK50
    • Item # 4RHF1
    • Mfr. Model # 10RC-55PT
    • Pin Terminal, Insulation Type Vinyl, Color Code Yellow, Wire Range 12 to 10 AWG, Barrel Inside Dia. 0.106...More

    • STA-KON
    • Vinyl Butt Splice ConnectorVinyl Butt Splice Connector
    • Multiple product options available

      Butt Splice Connector, Insulation Type Vinyl, Max. Temp. 221°F, Max. Voltage 600V, Seam Brazed, Connection Material Brass, Standards UL Listed E9809, CSA Certified, RoHS...More

    Ballast Disconnect,3 Port,18AWG,PK2
    • STA-KON
    • Ballast Disconnect, 3 Port, 18AWG, PK2Ballast Disconnect,3 Port,18AWG,PK2
    • Item # 1DMW3
    • Mfr. Model # LD3
    • Ballast Disconnect, Number of Ports 3, Insulation Type Polycarbonate, Wire Range 18 AWG Solid, Max. Voltage...More

    • STA-KON
    • Nylon Butt Splice ConnectorNylon Butt Splice Connector
    • Multiple product options available

      Butt Splice Connector, Insulation Type Nylon, Wire Range 22 AWG to 18 AWG, Max. Temp. 221°F, Max. Voltage 600V, Seam Overlapped, Connection Material Copper, Standards UL...More

    Terminal,Kit,Bench Mount
    • STA-KON
    • Terminal, Kit, Bench MountTerminal,Kit,Bench Mount
    • Item # 3VRX4
    • Mfr. Model # STA-ORG
    • Terminal, Kit, Bench Mount, Includes (20) 10RC-10, (25) 14RB-10, (15) 2RC-10X, (25) 2RB-14X, (20) 10RC-10F,...More

    Ballast Disconnect,2 Port,18AWG,PK2
    • STA-KON
    • Ballast Disconnect, 2 Port, 18AWG, PK2Ballast Disconnect,2 Port,18AWG,PK2
    • Item # 1DMW2
    • Mfr. Model # LD2
    • Ballast Disconnect, Number of Ports 2, Insulation Type Polycarbonate, Wire Range 18 AWG Solid, Max. Voltage...More

    • STA-KON
    • Male DisconnectMale Disconnect
    • Multiple product options available

      Male Disconnect, Insulation Partial, Insulation Type Vinyl, Tab Size 0.250" x 0.032", Max. Temp. 221°F, Max. Voltage 600V, Seam Brazed, Connection Material Brass,...More

    • STA-KON
    • Noninsulated Ring TerminalNoninsulated Ring Terminal
    • Multiple product options available

      Flag Ring Terminal, Insulation Type Noninsulated, Max. Temp. 302°F, Connection Material Copper, Standards UL Listed E9809, CSA Certified and Connection Type Crimp;...More

    • STA-KON
    • Noninsulated Fork TerminalNoninsulated Fork Terminal
    • Multiple product options available

      Fork Terminal, Insulation Type Noninsulated, Color Code Bare, Connection Type Crimp, Max. Temp. 221°F, Max. Voltage 600V, Seam Brazed, Connection Material Copper and...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More